!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Voltage Output
Speed Range
Rotation
External Switches
AC Input Voltage
DC Input Voltage
DC Speed Control

DC Speed Controls

https://catalogue.grainger.ca/2023?hybris=true

35 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • CONTROL SPEED DC 1/8 - 1 HP
  • Item # DTN2M171
  • Mfr. Model # 2M171
  • EHC: EHC :
  • DC speed control with output for 90 volt motors and gearmotors, NEMA 1, fixed load compensation, input volts 115 VDC, 1/35 - 1/6 HP range.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • SPEED CONTROL DC ADJUSTABLE
  • Item # WWG5JJ58
  • Mfr. Model # 5JJ58
  • EHC: EHC :
  • Variable DC speed control, output voltage 90/180 VDC, shunt wound voltage 100/200 VDC, power rating @ lower voltage 1/50 - 1/4 HP, @ higher voltage 1/25 - 1/2 HP, input voltage 120/240 VAC, speed range 25:1, maximum current 3.0 amps, enclosure NEMA 4/12, acceleration fixed @ 5 sec, minimum/maximum speed adjustable, IR compensation adjustable, On/Off switch, fuse protected, length 5.50 in, depth 3.50 in, width 3.81 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CONTROL SPEED 1/50-1/6HP
  • Item # DTN4Z827
  • Mfr. Model # 4Z827
  • EHC: EHC :
  • DC speed controls for 90 volt and 180 volt motor and gearmotor, IR comp. fixed, HP range 1/50-1/6, speed regulation % nameplate RPM 10-30, chassis enclosure, height 4 inches, width 4 inches, depth 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CONTROL SPEED 1/50-1/6HP
  • Item # DTN4Z527
  • Mfr. Model # 4Z527
  • EHC: EHC :
  • DC speed control for 90 volt and 180 volt motor and gearmotor, 90 arm VDC, HP range 1/50-1/6, constant torque speed regulation percent nameplate RPM 10-30, NEMA 1 enclosure, height 5 inches, width 4-1/4 inches, depth 1-7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • CONTROL DC SPEED CRU
  • Item # WWG5JJ56
  • Mfr. Model # 5JJ56
  • EHC: EHC :
  • Shunt Wound Volts 100/200, 1/50 to 1/3 HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, L Chassis Enclosure, Speed Range 25:1, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Current/Torque Limit None, Accepts Tach Feedback No, Max. Amps 2, Dynamic Braking No, Linear Acceleration Fixed 0.5 sec., Linear Deceleration No, Follower Circuit No, Mount Type Chassis, Height (In.) 1.3, Depth (In.) 3.3, Width (In.) 2.8

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • SPEED CONTROL 1/8-2HP
  • Item # WWG6Z386
  • Mfr. Model # 6Z386
  • EHC: EHC :
  • Shunt Wound Volts 100/200, 1/8 to 1 @ 90 VDC, 1/4 to 2 @ 180 VDC HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, NEMA 4/12 Enclosure, Speed Range 50:1, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Current/Torque Limit Adjustable, Accepts Tach Feedback Yes, Max. Amps 10, Dynamic Braking No, Linear Acceleration Adj. 0.5-8 sec., Linear Deceleration No, Protection Type Fused, Follower Circuit No, Height (In.) 7.25, Depth (In.) 2.75

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CONTROL SPEED 90VDC 1/35-1/6HP
  • Item # DTN5X412
  • Mfr. Model # 5X412
  • EHC: EHC :
  • DC speed control with output for 90 volt motors and gearmotors, NEMA 1, fixed load compensation, input volts 115 VDC, 1/35 - 1/6 HP range.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • CONTROL VARIABLE DC SPEED
  • Item # DTN5X485
  • Mfr. Model # 5X485
  • EHC: EHC :
  • DC speed control with output for 90 volt motors and gearmotors, NEMA 1, fixed load compensation, input volts 115 VDC, 1/35 - 1/6 HP range.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • CONTROL SPEED DC 90/180 VDC
  • Item # WWG1XC92
  • Mfr. Model # 1XC92
  • EHC: EHC :
  • 1/50 to 1 HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, NEMA 4X Enclosure, Speed Range 100:1, Speed Regulation +/-1/2 RPM of Set Speed, Current/Torque Limit None, Accepts Tach Feedback Yes, Max. Amps 5, Dynamic Braking No, Linear Acceleration Adj., Linear Deceleration Adj., Power On Light No, Display Type LED, IR Compensation Closed-Loop, Follower Circuit Yes, Mount Type 1/8 DIN, Height (In.) 1.66, Depth (In.) 4.13, Width (In.) 3.62

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list