Filter Results By

Brand
Price
Shop By
Cutting Fluid Sub-Category
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Cutting and Grinding Fluids

164 Results Found

Results per page :  16 | 32 | 48
  • RELTON
  • TAPPING FLUID 16 OZ NEW RAPID TAP
  • Item # RPTRT455
  • Mfr. Model # RT455
  • Rapid tap is effective on tough materials such as: aluminum, beryllium, brass, bronze, cast iron, copper, iconel, stainless steel,stellite, etc. Non-WHMIS, environmentally friendly, non-toxic, non-flammable and ozone friendly, 16 oz (IMP)/455 mL.

    View more View less
  • CATALOGUE PAGE # 1601
  • TOUGH GUY
  • COOLUBE 20L PAIL
  • Item # XDCA10-20L
  • Mfr. Model # A10-20L
  • Ostrem coolube is a non-hazardous water soluble, biodegradable compound that extends tool life of all machines requiring water-based lubricants. Contains a bactericide to prevent bacterial growth in the coolant, 20 L pail.

    View more View less
  • CATALOGUE PAGE # 1601
  • RELTON
  • TAPPING FLUID 4 OZ NEW RAPID TAP
  • Item # RPTRT114
  • Mfr. Model # RT114
  • Rapid tap is effective on tough materials such as: aluminum, beryllium, brass, bronze, cast iron, copper, iconel, stainless steel,stellite, etc. Non-WHMIS, environmentally friendly, non-toxic, non-flammable and ozone friendly, 4 oz (IMP)/114 mL.

    View more View less
  • CATALOGUE PAGE # 1601
  • RIDGID
  • OIL 1 GAL NUCLEAR THREAD
  • Item # RDG70835
  • Mfr. Model # 70835
  • Specially formulated for hand threading and high speed machine threading to produce premium quality threads while reducing friction and keeping the dies cool to extend die life. Contain no chlorine or other halogens, PCBs or heavy metals.

    View more View less
  • CATALOGUE PAGE # 270
  • LENOX
  • FLUID SAWING BAND-ADE 5 GAL
  • Item # LNX68003
  • Mfr. Model # 68003
  • Band-ade sawing fluid is a water soluble, synthetic emulsion that provides excellent cutting and sliding lubrication. Dries without any sticky residue. Biodegradable with excellent bacteria resistance and long sump life.

    View more View less
  • CATALOGUE PAGE # 641
  • TOUGH GUY
  • COOLUBE 4L
  • Item # XDCA10-4L
  • Mfr. Model # A10-4L
  • Ostrem coolube is a non-hazardous water soluble, biodegradable compound that extends tool life of all machines requiring water-based lubricants. Contains a bactericide to prevent bacterial growth in the coolant, 4 L jug.

    View more View less
  • CATALOGUE PAGE # 1601
  • WALTER SURFACE TECHNOLOGIES
  • METAL CUTTING LUB AEROSOL COOLCUT 312G
  • Item # WLT53B002
  • Mfr. Model # 53B002
  • Coolcut metal cutting lubricant is high performance for all machining and chip removing operations in all ferrous and non-ferrous metals. Three separate lubricity formulations provide overlapping protection and contains no trichloroethne or chlorine.

    View more View less
  • CATALOGUE PAGE # 1603
  • CANTESCO
  • DETECTOR LEAK TYPE 2 LOW TEMP
  • Item # CTO365-230ML
  • Mfr. Model # 365-230ML
  • Low temperature, type 2 leak detector is oxygen compatible and meets MIL-PRF-255567E with 12 inch pull-out extension tube in each 8 oz. bottle. Can be used with all welding gases and withstands temperatures of -65 to 200 Degrees F, -54 to 93 Degrees C.

    View more View less
  • CATALOGUE PAGE # 826
  • RELTON
  • TAPPING FLUID 3.8L NEW RAPID TAP
  • Item # RPTRT4
  • Mfr. Model # RT4
  • Rapid tap is effective on tough materials such as: aluminum, beryllium, brass, bronze, cast iron, copper, iconel, stainless steel,stellite, etc. Non-WHMIS, environmentally friendly, non-toxic, non-flammable and ozone friendly, 4 L.

    View more View less
  • CATALOGUE PAGE # 1601
  • CANTESCO
  • DETECTOR LEAK TYPE 1 REG TEMP
  • Item # CTO300-230ML
  • Mfr. Model # 300-230ML
  • Regular temperature, type 1 leak detector is oxygen compatible and meets MIL-PRF-255567E with 12 inch pull-out extension tube in each 8 oz. bottle. Can be used with all welding gases and withstands temperatures of 27 to 200 Degrees F, -3 to 93 Degrees C

    View more View less
  • CATALOGUE PAGE # 826
  • RIDGID
  • OIL 1 GAL DARK THREADING
  • Item # RDG70830
  • Mfr. Model # 70830
  • Specially formulated for hand threading and high speed machine threading to produce premium quality threads while reducing friction and keeping the dies cool to extend die life. Contain no chlorine or other halogens, PCBs or heavy metals.

    View more View less
  • CATALOGUE PAGE # 270
  • CANTESCO
  • DETECTOR LEAK TYPE 1 REG TEMP 4L
  • Item # CTO300-4L
  • Mfr. Model # 300-4L
  • Regular temperature, type 1 leak detector is oxygen compatible and meets MIL-PRF-255567E with 12 inch pull-out extension tube in each 8 oz. bottle. Can be used with all welding gases and withstands temperatures of 27 to 200 Degrees F, -3 to 93 Degrees C

    View more View less
  • CATALOGUE PAGE # 826
  • WALTER SURFACE TECHNOLOGIES
  • METAL CUTTING LUB STICK COOLCUT 300G
  • Item # WLT53B013
  • Mfr. Model # 53B013
  • Coolcut solid stick cutting lubricant is a high performance wax-like cutting lubricant in a push-up cardboard tube ideal for include, vertical and overhead surfaces. Contains no chlorinated waxes or chlorine, 300 grams.

    View more View less
  • CATALOGUE PAGE # 1603
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • AVESTA
  • BLUEONE #130 PICKLING PASTE 2L
  • Item # AVT69950
  • Mfr. Model # 69950
  • Pickling is still considered to be the best cleaning method for a corrosion point of view and should be selected whenever possible. Smaller items may be dipped in a pickling bath. Larger structures may use a pickling paste or spray gel.

    View more View less
  • CATALOGUE PAGE # 892
  • CANTESCO
  • DETECTOR LEAK TYPE 2 LOW TEMP 4L
  • Item # CTO365-4L
  • Mfr. Model # 365-4L
  • Low temperature, type 2 leak detector is oxygen compatible and meets MIL-PRF-255567E with 12 inch pull-out extension tube in each 8 oz. bottle. Can be used with all welding gases and withstands temperatures of -65 to 200 Degrees F, -54 to 93 Degrees C.

    View more View less
  • CATALOGUE PAGE # 826
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list