Filter Results By

Brand
Price
Shop By
Number of Wheels
Frame Material
Load Capacity
Width
Length
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Creepers and Creeper Seats

32 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • SEAT MECHANICS TELESCOPIC
  • Item # WSW1MZJ1
  • Mfr. Model # 1MZJ1
  • Padded high back seat provides lower back support and is easily adjustable. Wide seat bottom provides additional comfort and swivels 360 degrees. One inch tubular steel framework and tray bottom with magnetic strip for holding small parts.

    View more View less
    CATALOGUE PAGE # 2922
  • WESTWARD
  • CREEPER POLYMER W/TRAYS 18-1/2X40
  • Item # WSW1YER7
  • Mfr. Model # 1YER7
  • Polymer Creeper, Load Capacity (Lb.) 280, Length (In.) 40 , Width (In.) 18-1/2, Height (In.) 4-1/2, Frame Material Plastic, Padded Headrest, Caster Type Rubber Swivel, Caster Size (In.) 3, Number of Wheels 6, Includes Two Integral Tool Trays

    View more View less
    CATALOGUE PAGE # 2922
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • CREEPER MECHANICS 40IN
  • Item # WSW1YER9
  • Mfr. Model # 1YER9
  • Professional steel frame creeper with a heavy-duty 3/4 inch steel tube frame. Thick foam padded back and headrest. Six durable swivel casters. Powder coated frame.

    View more View less
    CATALOGUE PAGE # 2922
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • CREEPER DROP SHLDR HEADREST
  • Item # WSW1YEU2
  • Mfr. Model # 1YEU2
  • Professional steel frame creeper with a heavy-duty 3/4 inch steel tube frame. Thick foam padded back and headrest. Six durable swivel casters. Powder coated frame.

    View more View less
    CATALOGUE PAGE # 2922
  • PROTO
  • CREEPER 400 LB SPIDER
  • Item # PRTFC400SPI
  • Mfr. Model # PRTFC400SPI
  • Spider creeper. 400 lb. capacity. Tough and comfortable construction. 40 inch frame length. (6) 3 inch heavy-duty casters. 1/2 inch ground clearance for use with low profile vehicles.

    View more View less
    CATALOGUE PAGE # 2922
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).
  • WESTWARD
  • SEAT MECHANICS
  • Item # WSW1MZH7
  • Mfr. Model # 1MZH7
  • High rise creeper seat provides lower back support and eliminates knee strain. One inch tubular steel frame. Tray bottom is 15 inch x 15 inch and includes a magnetic strip for holding small parts. Wide track 3 inch oil-resistant casters swivel easily.

    View more View less
    CATALOGUE PAGE # 2922
  • WHITESIDE
  • CREEPER W/ADJ HEADREST 40IN
  • Item # WTSMTLV6ADJ
  • Mfr. Model # MTLV6ADJ
  • V drop steel creepers - heavy-duty 3/4 inch steel tubular frame has powder coated finish to resist rust or corrosion. Sturdy 40 in. metal frame construction incorporates four supporting cross rails and six 2-1/2 inch oil resistant wheels.

    View more View less
    CATALOGUE PAGE # 2922
  • WESTWARD
  • SEAT MECHANICS W DRAWER
  • Item # WSW1MZH8
  • Mfr. Model # 1MZH8
  • Load Capacity (Lb.) 200, Length (In.) 15-3/4, Width (In.) 14-1/2, Height (In.) 15, Frame Material Steel, Number of Wheels 4

    View more View less
    CATALOGUE PAGE # 2922
  • WHITESIDE
  • CREEPER W/PNEUMATIC WHEELS 40IN
  • Item # WTSPNEUMATIC
  • Mfr. Model # PNEUMATIC
  • 40 inch creeper with pneumatic wheels. Features a 40 inch metal frame, thick padded deck and 3/4 inch square powder coated steel frame. Four 6 inch pneumatic wheels swivel 360 degrees to add increased maneuverability.

    View more View less
    CATALOGUE PAGE # 2922
  • WHITESIDE
  • CREEPER METAL FRAME 40IN
  • Item # WTSMTLV6
  • Mfr. Model # MTLV6
  • V drop steel creepers - heavy-duty 3/4 inch steel tubular frame has powder coated finish to resist rust or corrosion. Sturdy 40 in. metal frame construction incorporates four supporting cross rails and six 2-1/2 inch oil resistant wheels.

    View more View less
    CATALOGUE PAGE # 2922
  • WHITESIDE
  • SEAT MECHANICS FLAME RESISTANT
  • Item # WTSHRS2WS
  • Mfr. Model # HRS2WS
  • Heavy-duty 1 in. steel tube frame has flame resistant material. Wide base for better stability. 3 in. oil-risistant rollers swivel with ease. 15 in. x 15 in. storage tray. 2-3/4 ground clearance.

    View more View less
    CATALOGUE PAGE # 2922
  • PROTO
  • STOOL HD SHOP
  • Item # PRTFC1011
  • Mfr. Model # PRTFC1011
  • Heavy-duty shop stool. 300 lb. capacity. 1 inch chrome steel frame with 18 inch diameter foot ring. 29 inch - 34 inch pneumatically adjustable seat height. Adjustable glides and back depth. 14 inch diameter seat and 12 inch x 6 inch back rest.

    View more View less
    CATALOGUE PAGE # 2922
  • PROTO
  • HEAVY DUTY TOOL TROLLEY
  • Item # PRTFC1010
  • Mfr. Model # PRTFC1010
  • Heavy-duty tool trolley. 500 lb. capacity. 18 inch seat height. 16 inches wide x 16 inch diameter seat. 3 inch industrial casters. Heavy-duty 12 inch x 18 inch x 1-3/4 inch tool tray.

    View more View less
    CATALOGUE PAGE # 2922
  • WHITESIDE
  • SEAT CREEPER W/DOUBLE TRAY
  • Item # WTSSPPDT
  • Mfr. Model # SPPDT
  • This mechanics seat features a swivel tray for easy access to tools and small parts. Trays provide 3 compartments for storage and top tray is removable. Comfortable padded seat and one inch steel framework provides support.

    View more View less
    CATALOGUE PAGE # 2922
  • WESTWARD
  • CREEPER,40 3/16 X 16 3/4 X 4 1/8 IN
  • Item # WSW1YER5
  • Mfr. Model # 1YER5
  • Steel Creeper, Tubular, Drop Rail, Load Capacity (Lb.) 250, Length (In.) 40-3/16, Width (In.) 16-3/4, Height (In.) 4-1/8, Frame Material Steel, Caster Type Swivel, Caster Size (In.) 2-1/2, Number of Wheels 6

    View more View less
    CATALOGUE PAGE # 2922
  • WESTWARD
  • CREEPER,40-1/2 X 16 X 4-1/2
  • Item # WSW1UBH4
  • Mfr. Model # 1UBH4
  • Creeper, Tubular, Folding, Load Capacity (Lb.) 300, Length (In.) 40-1/2, Width (In.) 16 , Height (In.) 4-1/2, Frame Material Steel, Caster Type Spring Ride Swivel, Caster Size (In.) 2-1/2, Number of Wheels 8

    View more View less
    CATALOGUE PAGE # 2922
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list