Filter Results By

Brand
Price
Shop By
End Mill Material
End Mill Style
Milling Diameter
Corner Radius
Length of Cut
List Number
Grade
Number of Flutes
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Corner Radius End Mills

1224 Results Found

Results per page :  16 | 32 | 48
  • CLEVELAND
  • END MILLGP, HSS, 5/8"X5/8"X1-5/8"X3-3/4"
  • Item # GNFHG4C41260
  • Mfr. Model # HG4C41260
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 5/8 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 3/8"X3/8"X3/4"X2-1/2"
  • Item # GNFHG4C41253
  • Mfr. Model # HG4C41253
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 3/8 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 1/4"X3/8"X5/8"X2-7/16"
  • Item # GNFHG4C41248
  • Mfr. Model # HG4C41248
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1/4 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 3/4"X3/4"X1-5/8"X3-7/8"
  • Item # GNFHG4C41264
  • Mfr. Model # HG4C41264
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 3/4 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 1/2"X1/2"X1-1/4"X3-1/4"
  • Item # GNFHG4C41257
  • Mfr. Model # HG4C41257
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1/2 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 7/8"X5/8"X1-1/2"X4"
  • Item # GNFHG2-41635
  • Mfr. Model # HG2-41635
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 7/8 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 1/4"X3/8"X1/2"X2-7/16"
  • Item # GNFHG2-41607
  • Mfr. Model # HG2-41607
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 1/4 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 1/2"X1/2"X1"X3-1/4"
  • Item # GNFHG2-41618
  • Mfr. Model # HG2-41618
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 1/2 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 3/16"X3/8"X7/16"X2-3/8"
  • Item # GNFHG2-41604
  • Mfr. Model # HG2-41604
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 3/16 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 1/8"X3/8"X3/8"X2-5/16"
  • Item # GNFHG4C41243
  • Mfr. Model # HG4C41243
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1/8 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP,HSS,3/4"X3/4"X1-5/16"X3-7/8"
  • Item # GNFHG2-41630
  • Mfr. Model # HG2-41630
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 3/4 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP,HSS,5/8"X5/8"X1-5/16"X3-3/4"
  • Item # GNFHG2-41623
  • Mfr. Model # HG2-41623
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 5/8 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 5/16"X3/8"X3/4"X2-1/2"
  • Item # GNFHG4C41250
  • Mfr. Model # HG4C41250
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 5/16 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, BRIGHT, 1"X1"X2"X4-1/2"
  • Item # GNFHG4C41272
  • Mfr. Model # HG4C41272
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 1 inch.

    View more View less
  • CATALOGUE PAGE # 541
  • CLEVELAND
  • END MILLGP, HSS, 1/8"X3/8"X3/8"X2-5/16"
  • Item # GNFHG2-41602
  • Mfr. Model # HG2-41602
  • Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 1/8 inch.

    View more View less
  • CATALOGUE PAGE # 542
  • CLEVELAND
  • END MILLGP, HSS, 3/16"X3/8"X1/2"X2-3/8"
  • Item # GNFHG4C41245
  • Mfr. Model # HG4C41245
  • Single end, regular length, center cutting, bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, aluminum copper. Mill diameter 3/16 inch.

    View more View less
  • CATALOGUE PAGE # 541
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list