!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Tool Brand
Voltage
Cordless Tool Battery Platform
Battery Series
Charger Included
Number of Batteries Included
Wireless Tracking System
Battery Capacity
Battery Chemistry

Cordless Tool Batteries

Tool batteries provide power to cordless tools. They are used to equip bare tools with a battery, change to a different battery series, or replace batteries that are damaged or no longer hold a charge. Tool batteries can be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with lower-voltage batteries are lighter and more compact but less powerful than tools with higher-voltage batteries. Batteries of the same voltage and series are usually available with different amp-hour ratings. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase, so do the weight and bulk of the battery and the tool it powers.

https://catalogue.grainger.ca/2023?hybris=true

134 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, 2-PK, FOR M18 CORDLESS TOOLS
  • Item # MTL48-11-1852
  • Mfr. Model # 48-11-1852
  • EHC: EHC :
  • This M18 Redlithium XC5.0 battery has an operating voltage of 18 volts and a capacity of 5 Ah. It features Redlink intelligence and provides optimized performance, and fuel gauge onboard displays. The lithium-ion battery is suitable for use with M18 cordless tools and there are two batteries in a pack. It measures 4½ length x 3⅛ width x 3 inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY PACK, HIGH OUTPUT, 18V, 12 AH, LI-ION, FOR M18 CORDLESS SOLUTIONS
  • Item # MTL48-11-1812
  • Mfr. Model # 48-11-1812
  • EHC: EHC :
  • This M18 Redlithium High Output HD12.0 battery pack has an operating voltage of 18V and a capacity of 12 ampere-hour. It features a fuel gauge onboard that displays the remaining run-time, the best protection against job site conditions, and provides overload protection. The lithium-ion battery is suitable for use with M18 cordless solutions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY, M12, 12V, 6 AH, LI-ION, FOR M12 CORDLESS SOLUTIONS
  • Item # MTL48-11-2460
  • Mfr. Model # 48-11-2460
  • EHC: EHC :
  • This M12 Redlithium XC6.0 battery has an operating voltage of 12V and a capacity of 6 ampere-hour. It features Redlink intelligence, all-weather performance, and best-in-class construction. The lithium-ion battery is suitable for use with M12 cordless power tools. It measures 3½ length x 2⅝ width x 4½ inches height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • REDLITHIUM BATTERY, 12V, 2 AH, LI-ION, FOR M12 CORDLESS POWER TOOLS
  • Item # MTL48-11-2420
  • Mfr. Model # 48-11-2420
  • EHC: EHC :
  • This M12 Redlithium CP2.0 battery has an operating voltage of 12 volts and a capacity of 2 ampere-hour. It features Redlink intelligence, all-weather performance, and best-in-class construction. The lithium-ion battery is suitable for use with M12 cordless power tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS
  • Item # MTL48-11-1880
  • Mfr. Model # 48-11-1880
  • EHC: EHC :
  • This M18 Redlithium High Output XC8.0 battery has an operating voltage of 18 volts and a capacity of 8 ampere-hour. The lithium-ion battery is suitable for use with M18 tools and measures 5½ length x 3¼ width x 3¼ inches height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 6 AH, LI-ION, FOR 18V CORDLESS TOOLS
  • Item # MTL48-11-1865
  • Mfr. Model # 48-11-1865
  • EHC: EHC :
  • This M18 Redlithium High Output XC6.0 battery has an operating voltage of 18 volts and a capacity of 6 Ah. It measures 5½ length x 3¼ width x 3¼ inches height. The lithium-ion battery features Redlink intelligence and is suitable for use with M18 cordless tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY PACK, 12V, 3 AH, LI-ION, FOR M12 CORDLESS POWER TOOLS
  • Item # MTL48-11-2430
  • Mfr. Model # 48-11-2430
  • EHC: EHC :
  • This M12 Redlithium 3.0 compact battery pack has an operating voltage of 12V and a capacity of 2 Ah. It features Redlink intelligence, all-weather performance, and best-in-class construction. The lithium-ion battery is suitable for use with M12 cordless power tools. It measures 2 length x 1¼ width x 3⅜ inches height. There are two batteries in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • REDLITHIUM BATTERY, 12V, 3 AH, LI-ION, 2-PK, FOR M12 CORDLESS TOOLS
  • Item # MTL48-11-2412
  • Mfr. Model # 48-11-2412
  • EHC: EHC :
  • This M12 Redlithium compact battery has an operating voltage of 12V and a capacity of 3 Ah. It features high current discharge increased power and performance, a sturdy base, and a battery fuel gauge that displays the charge status on the tool. The lithium-ion battery is suitable for use with M12 cordless tools and there are two batteries in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • REDLITHIUM USB BATTERY, 4V, 3 AH, LI-ION, FOR MILWAUKEE USB RECHARGABLE PRODUCTS
  • Item # MTL48-11-2131
  • Mfr. Model # 48-11-2131
  • EHC: EHC :
  • This M4 Redlithium USB battery has an operating voltage of 4V and a capacity of 3 ampere-hour. It measures 3 length x ⅞ width x ⅞ inches height. It provides up to two times more run time than three AAA alkaline batteries and has three times faster charge time. The lithium-ion battery is suitable for use with Milwaukee USB rechargeable products.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 4 AH, LI-ION, REDLINK INTELLIGENCE, FOR M18 CORDLESS POWER TOOLS
  • Item # MTL48-11-1840
  • Mfr. Model # 48-11-1840
  • EHC: EHC :
  • This M18 Redlithium XC4.0 battery has an operating voltage of 18 volts and a capacity of 4 ampere-hour. It features Redlink intelligence, best-in-class construction, a fuel gauge onboard, all-weather performance, and versatility. The lithium-ion battery is suitable for use with M18 cordless power tools.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • DEWALT
  • CORDLESS BATTERY, LI-ION, 20V DC, 5 AH, 2-PK, FOR DEWALT 20V CORDLESS TOOLS
  • Item # BLDDCB205-2
  • Mfr. Model # DCB205-2
  • EHC: EHC :
  • This 20V MAX XR series lithium-ion cordless battery has an operating voltage of 20V DC and a capacity of 5 ampere-hour. It features a 3-LED fuel gauge system, has no memory, virtually no self-discharge, and it includes two batteries. The battery is suitable for use with Dewalt 20V cordless tools.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 340
  • MILWAUKEE
  • REDLITHIUM BATTERY, 12V, 4 AH, LI-ION, FOR M12 CORDLESS POWER TOOLS
  • Item # MTL48-11-2440
  • Mfr. Model # 48-11-2440
  • EHC: EHC :
  • This M12 Redlithium XC4.0 extended capacity battery has an operating voltage of 12 volts and a capacity of 4 ampere-hour. It features Redlink intelligence, all-weather performance, and best-in-class construction. The lithium-ion battery is suitable for use with M12 cordless power tools and there are two batteries in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 5 AH, LI-ION, FOR M18 CORDLESS TOOLS
  • Item # MTL48-11-1850
  • Mfr. Model # 48-11-1850
  • EHC: EHC :
  • This M18 Redlithium XC5.0 battery has an operating voltage of 18 volts with a capacity of 5 ampere-hour. It features Redlink intelligence, provides optimized performance, overload protection using total system communication between tools, and fuel gauge onboard displays. The lithium-ion battery is suitable for use with M18 cordless tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS
  • Item # MTL48-11-1828
  • Mfr. Model # 48-11-1828
  • EHC: EHC :
  • This M18 Redlithium XC extended capacity battery has an operating voltage of 18V and a capacity of 3 ampere-hour. It features an onboard LED fuel gauge, high current discharge, increased power, and performance. The lithium-ion battery is suitable for use with M18 cordless power tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • REDLITHIUM BATTERY, 12V, 1.5 AH, LI-ION, 2-PK, FOR M12 CORDLESS POWER TOOLS
  • Item # MTL48-11-2411
  • Mfr. Model # 48-11-2411
  • EHC: EHC :
  • This M12 Redlithium compact battery has an operating voltage of 12 volts and a capacity of 1.5 ampere-hour. It features Redlink intelligence, a fuel gauge onboard, and best-in-class construction. The lithium-ion battery is suitable for use with M12 cordless power tools and there are two batteries in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 357
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list