!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage

Cordless Swaging Tools

Cordless swaging tools compress swage sleeves onto wire rope to create loops (eyes), join two lengths of rope, or form end stops. Also known as cordless cable swaging tools, they make a series of crimps in the sleeves to permanently join them to the wire rope and prevent the rope ends from unraveling. Swaging tools create assemblies for rigging, lashing, pulling, and other material handling applications. These cordless tools make more uniform compressions with less effort than manual swagers.

https://catalogue.grainger.ca/2023?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • EXPANDER TOOL KIT, CORDLESS, 12V, 1.5 AH, ⅜ TO 1 IN TUBE, ½ TO 1 IN HEADS, RIGHT-ANGLE
  • Item # MTL2432-22
  • Mfr. Model # 2432-22
  • EHC: EHC :
  • This M12 ProPEX cordless expander tool kit with a right-angle handle operates on a 12V M12 Redlithium battery of 1.5 Ah. It has tube size compatibility from ⅜ to 1 inches. The kit includes ½, ¾, and 1 inches expander heads, two batteries, a charger, grease, and a carrying case. It features an LED work light, a battery fuel gauge, and a paddle trigger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 359
  • MILWAUKEE
  • EXPANSION TOOL KIT, CORDLESS, 18V, 3 AH, ⅜ TO 1½ IN TUBE, 1 TO 1½ IN HEADS, PISTOL
  • Item # MTL2632-22XC
  • Mfr. Model # 2632-22XC
  • EHC: EHC :
  • This M18 ProPex cordless expansion tool kit with a pistol grip handle operates on an 18V M18 Redlithium battery of 3 Ah. It has tube size compatibility from ⅜ to 1½ inches. The kit includes 1¼, 1½, and 1 inches expander heads, two batteries, a charger, cone grease, and a carrying case. It features a LED work light and an auto-rotate mechanism.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 355
  • MILWAUKEE
  • EXPANSION TOOL KIT, CORDLESS, 18V, 8 AH, 2 TO 3 IN TUBE, 2 TO 3 IN HEADS, PISTOL GRIP
  • Item # MTL2633-22HD
  • Mfr. Model # 2633-22HD
  • EHC: EHC :
  • This M18 Force Logic ProPex cordless expansion tool kit with a pistol grip handle operates on an 18V M18 Redlithium battery of 8 Ah capacity. It has tube size compatibility from 2 to 3 inches. The kit includes 2, 2½, and 3 inches expander heads, two batteries, a charger, grease, and a carrying case. It features an LED work light and an auto-rotate mechanism.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • EXPANDER GREASE, 2 IN HEAD, NARROW TIP, CONE, FOR TOOLS AND EXPANDER HEADS
  • Item # MTL49-08-2403
  • Mfr. Model # 49-08-2403
  • EHC: EHC :
  • This ProPEX expander grease with a capacity of 150 grams features a narrow tip applicator that greases the tool cone, two-inch head collar, and two-inch head integrated cone. It is for use with ProPEX tools/expander heads and all Milwaukee expanders. The grease is included in all 2932-22XC kits.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PEX EXPANDER, CORDLESS, 20V, ⅜ TO 1 IN TUBE, ½ TO 1 IN HEADS, PISTOL GRIP HANDLE
  • Item # BLDDCE400B
  • Mfr. Model # DCE400B
  • EHC: EHC :
  • This cordless PEX expander with a right-angle pistol grip handle operates on a 20V Max battery. It expands PEX Type-A tubing from ⅜ to 1 inches. The expander includes ½, ¾, and 1 inches expander heads, a belt hook, grease, and a kit box. It features an onboard LED work light, an automatic rotating head, and full trigger actuation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list