Cordless reciprocating saws are battery-powered, so they can be used away from corded power sources and don't have a cord to manage when moving around a worksite. Reciprocating saws have a blade that uses a back-and-forth motion to make quick, aggressive cuts in wood, metal, and mixed-composition materials. They are used for tasks that don't require precision cuts, such as demolition, construction, and metal fabrication.
This cordless reciprocating saw with a rubber grip handle operates at 18V DC. It has a ⅞-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw with a pivoting head has a 6½-inch compact tool length and a brushless motor. It features a vibration reduction and an adjustable metal shoe.
This cordless reciprocating saw with a rubber grip handle operates at 18V DC. It has a ⅞-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw with a pivoting head has a 6½-inch compact tool length and a brushless motor. It features a vibration reduction and an adjustable metal shoe.
This cordless reciprocating saw with a D-handle operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a Quick-Lok blade clamp and an adjustable metal shoe.
This cordless reciprocating saw with a D-handle operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a Quick-Lok blade clamp and an adjustable metal shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 4 Ah. It has a 1⅛-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has an 18-inch full-size tool length and a Quik-Lok blade clamp. It features a vibration reduction, a ½-inch universal tang and a steel shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 4 Ah. It has a 1⅛-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has an 18-inch full-size tool length and a Quik-Lok blade clamp. It features a vibration reduction, a ½-inch universal tang and a steel shoe.
This cordless reciprocating saw operates at 18V DC. It has a 1¼-inch stroke length and 3000 straight SPM. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a lever lock blade clamp, a ½-inch universal tang, a universal shank, an adjustable steel shoe, and meets the UL standard.
This cordless reciprocating saw operates at 18V DC. It has a 1¼-inch stroke length and 3000 straight SPM. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a lever lock blade clamp, a ½-inch universal tang, a universal shank, an adjustable steel shoe, and meets the UL standard.
This cordless reciprocating saw kit with a rubber grip handle operates at 18V DC with a battery capacity of 5 Ah. It has a ⅞-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 6½-inch compact tool length and a brushless motor. It features a vibration reduction and an adjustable metal shoe.
This cordless reciprocating saw kit with a rubber grip handle operates at 18V DC with a battery capacity of 5 Ah. It has a ⅞-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 6½-inch compact tool length and a brushless motor. It features a vibration reduction and an adjustable metal shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 12.0 Ah. It has a 1¼-inch stroke length and a maximum of 3000 orbital SPM. The general-purpose variable speed saw has an 18⅞-inch full-size tool length, a blade with a thin cut-width of six inches, and a brushless motor. It features an adjustable steel shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 12.0 Ah. It has a 1¼-inch stroke length and a maximum of 3000 orbital SPM. The general-purpose variable speed saw has an 18⅞-inch full-size tool length, a blade with a thin cut-width of six inches, and a brushless motor. It features an adjustable steel shoe.
This cordless reciprocating saw operates at 12V DC with a battery capacity of 4 Ah. It has a ⅝-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a multi-material blade. It features a vibration reduction, a ½-inch universal tang and a reinforced nylon shoe.
This cordless reciprocating saw operates at 12V DC with a battery capacity of 4 Ah. It has a ⅝-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a multi-material blade. It features a vibration reduction, a ½-inch universal tang and a reinforced nylon shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 1.5/3.0 Ah. It has a ¾-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13-inch compact tool length and a Quik-Lok blade clamp. It features a vibration reduction, a ½-inch universal tang, and a metal shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 1.5/3.0 Ah. It has a ¾-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13-inch compact tool length and a Quik-Lok blade clamp. It features a vibration reduction, a ½-inch universal tang, and a metal shoe.
This Xtreme compact cordless reciprocating saw operates at 20V DC with a battery capacity of 2.0/5.0 Ah. It has a 1⅛-inch stroke length, a maximum of 2900 straight strokes per minute, and a 14½-inch tool length. The general-purpose variable speed saw with a pivoting head has an adjustable magnesium-made steel shoe and a brushless motor.
This Xtreme compact cordless reciprocating saw operates at 20V DC with a battery capacity of 2.0/5.0 Ah. It has a 1⅛-inch stroke length, a maximum of 2900 straight strokes per minute, and a 14½-inch tool length. The general-purpose variable speed saw with a pivoting head has an adjustable magnesium-made steel shoe and a brushless motor.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 15 A/12 Ah. It has a 1¼-inch stroke length and a maximum of 3000 orbital SPM. The general-purpose variable speed saw has a 3¾-inch full-size tool length, a blade with a thin cut-width of six inches, and a brushless motor. It features an adjustable steel shoe.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 15 A/12 Ah. It has a 1¼-inch stroke length and a maximum of 3000 orbital SPM. The general-purpose variable speed saw has a 3¾-inch full-size tool length, a blade with a thin cut-width of six inches, and a brushless motor. It features an adjustable steel shoe.
This compact cordless reciprocating saw kit operates at 20V DC. It has a 1⅛-inch stroke length and a maximum of 3000 orbital strokes per minute. The general-purpose variable speed saw with pivoting head has an 18¼-inch full-size tool length, an adjustable magnesium-made shoe, a four-position blade clamp, and a keyless lever four-position blade clamp.
This compact cordless reciprocating saw kit operates at 20V DC. It has a 1⅛-inch stroke length and a maximum of 3000 orbital strokes per minute. The general-purpose variable speed saw with pivoting head has an 18¼-inch full-size tool length, an adjustable magnesium-made shoe, a four-position blade clamp, and a keyless lever four-position blade clamp.
This cordless reciprocating saw with a rubber grip handle operates at 12V DC with a battery capacity of 1.5 Ah. It has a ½-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a standard blade. It features a vibration reduction, a ½-inch universal tang, and meets the cUL standard.
This cordless reciprocating saw with a rubber grip handle operates at 12V DC with a battery capacity of 1.5 Ah. It has a ½-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a standard blade. It features a vibration reduction, a ½-inch universal tang, and meets the cUL standard.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a ½-inch universal tang and an adjustable metal shoe. The saw includes a case.
This cordless reciprocating saw operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a ½-inch universal tang and an adjustable metal shoe. The saw includes a case.
This cordless reciprocating saw with a D-handle operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a Quick-Lok blade clamp and an adjustable metal shoe.
This cordless reciprocating saw with a D-handle operates at 18V DC with a battery capacity of 5 Ah. It has a 1¼-inch stroke length and a maximum of 3000 straight strokes per minute. The general-purpose variable speed saw has a 17 7/64-inch full-size tool length and a brushless motor. It features a Quick-Lok blade clamp and an adjustable metal shoe.
This M12 cordless reciprocating saw with a rubber grip handle operates at 12V DC with a battery capacity of 4.0 Ah. It has a ½-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a standard blade. It features a vibration reduction, a ½-inch universal tang, and meets the cUL standard.
This M12 cordless reciprocating saw with a rubber grip handle operates at 12V DC with a battery capacity of 4.0 Ah. It has a ½-inch stroke length and a maximum of 3000 SPM. The general-purpose variable speed saw has an 11-inch compact tool length and a standard blade. It features a vibration reduction, a ½-inch universal tang, and meets the cUL standard.
This cordless reciprocating saw kit operates at 12V DC with a battery capacity of 4 Ah. It has a ⅝-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13¼-inch compact tool length and a multi-material blade. It features a vibration reduction, a ½-inch universal tang and a reinforced nylon shoe.
This cordless reciprocating saw kit operates at 12V DC with a battery capacity of 4 Ah. It has a ⅝-inch stroke length and a maximum of 3000 straight SPM. The general-purpose variable speed saw has a 13¼-inch compact tool length and a multi-material blade. It features a vibration reduction, a ½-inch universal tang and a reinforced nylon shoe.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.