Cordless oscillating tools move their blade or attachment from side to side in a small arc at high speed for precise cutting, scraping, sanding, and polishing. The greater the arc (oscillation angle), the more aggressive the action. Also known as oscillating multi-tools (OMT), they accept various blades for specific tasks and materials. The blades can be set at different points around the tool head to accommodate workpieces. Oscillating tools make plunge and flush cuts for jobs such as cutting installed trim, undercutting door jambs, and cutting openings in floors and walls for outlets and ducts. They can also scrape off excess material, remove grout and caulk, and perform detailed grinding and sanding. These tools run on batteries, so they are more portable than corded tools and allow use where access to a wired power source is unavailable. They use brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.
This M18 Fuel cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The tool includes a straight handle, built-in light, a lock-on switch, a bare tool, and a 10 variable speed dial.
This M18 Fuel cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The tool includes a straight handle, built-in light, a lock-on switch, a bare tool, and a 10 variable speed dial.
This M18 cordless oscillating multi-tool has a brushless motor that operates on an 18V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 11000 to 18000 OPM and a 3.2 degree oscillation angle. The tool has a universal open-back connection. It includes an in-line handle, built-in light, a bare tool, and five assorted sanding sheets.
This M18 cordless oscillating multi-tool has a brushless motor that operates on an 18V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 11000 to 18000 OPM and a 3.2 degree oscillation angle. The tool has a universal open-back connection. It includes an in-line handle, built-in light, a bare tool, and five assorted sanding sheets.
This M12 cordless oscillating multi-tool operates on a 12V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 5000 to 20000 OPM and a 3.2 degree oscillation angle. The universal closed-back tool includes a trigger switch, in-line handle, sanding pad, wood cutting blade, a bare tool, and five assorted sanding sheets.
This M12 cordless oscillating multi-tool operates on a 12V DC battery with a 1.5/2/¾ Ah capacity. It has a speed ranging from 5000 to 20000 OPM and a 3.2 degree oscillation angle. The universal closed-back tool includes a trigger switch, in-line handle, sanding pad, wood cutting blade, a bare tool, and five assorted sanding sheets.
This M18 Fuel cordless oscillating multi-tool kit has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The kit includes a straight handle, built-in light, a lock-on switch, a bare tool, a charger, and a 10-variable speed dial.
This M18 Fuel cordless oscillating multi-tool kit has a brushless motor that operates on an 18V DC Redlithium XC battery with a 5 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 4.2 degree oscillation angle. The kit includes a straight handle, built-in light, a lock-on switch, a bare tool, a charger, and a 10-variable speed dial.
This M12 Fuel cordless oscillating multi-tool has a brushless motor that operates on a 12V DC Redlithium XC battery with a 4 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 3.9 degree oscillation angle. The tool includes a slide switch, an in-line handle, an anti-vibration, built-in light, a bare tool, and a multi-tool sanding pad.
This M12 Fuel cordless oscillating multi-tool has a brushless motor that operates on a 12V DC Redlithium XC battery with a 4 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 3.9 degree oscillation angle. The tool includes a slide switch, an in-line handle, an anti-vibration, built-in light, a bare tool, and a multi-tool sanding pad.
This Max XR cordless oscillating multi-tool kit has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity. It has a speed ranging from 0 to 20000 OPM and a 3.2 degree oscillation angle. The continuous three-speed setting kit has a universal open-back connection. It includes 25 sheets of sandpaper and a depth guide.
This Max XR cordless oscillating multi-tool kit has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity. It has a speed ranging from 0 to 20000 OPM and a 3.2 degree oscillation angle. The continuous three-speed setting kit has a universal open-back connection. It includes 25 sheets of sandpaper and a depth guide.
This M12 Fuel cordless oscillating multi-tool kit has a brushless motor that operates on a 12V DC Redlithium XC battery with a 4 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 3.9 degree oscillation angle. The kit includes a slide switch, an in-line handle, a charger, a battery, built-in light, a bare tool, and a multi-tool sanding pad.
This M12 Fuel cordless oscillating multi-tool kit has a brushless motor that operates on a 12V DC Redlithium XC battery with a 4 Ah capacity. It has a speed ranging from 10000 to 20000 OPM and a 3.9 degree oscillation angle. The kit includes a slide switch, an in-line handle, a charger, a battery, built-in light, a bare tool, and a multi-tool sanding pad.
This Max XR cordless oscillating multi-tool has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity and a power input of 2000W. It has a speed ranging from 0 to 20000 OPM and a 3.2 degree oscillation angle. The continuous three-speed setting tool has a universal open-back connection and features a safety body lock-off switch.
This Max XR cordless oscillating multi-tool has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity and a power input of 2000W. It has a speed ranging from 0 to 20000 OPM and a 3.2 degree oscillation angle. The continuous three-speed setting tool has a universal open-back connection and features a safety body lock-off switch.
This cordless oscillating multi-tool operates on an 18V DC Max Li-ion battery with a 1.5/¾/5 Ah capacity. It has a speed ranging from 6000 to 20000 OPM and a 3.2 degree oscillation angle. The tool includes a lock-on switch, a soft grip handle, a built-in light, a 1⅛-inch plunge saw blade, a sanding pad, a bare tool, and a plastic carrying case.
This cordless oscillating multi-tool operates on an 18V DC Max Li-ion battery with a 1.5/¾/5 Ah capacity. It has a speed ranging from 6000 to 20000 OPM and a 3.2 degree oscillation angle. The tool includes a lock-on switch, a soft grip handle, a built-in light, a 1⅛-inch plunge saw blade, a sanding pad, a bare tool, and a plastic carrying case.
This Atomic cordless oscillating multi-tool has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity and a power input of 1250W. It has a speed ranging from 0 to 18000 OPM and a 3.2 degree oscillation angle. The continuous speed setting tool has a universal open-back connection and features a safety body lock-off switch.
This Atomic cordless oscillating multi-tool has a brushless motor that operates on a 20V DC Max battery with a 2 Ah capacity and a power input of 1250W. It has a speed ranging from 0 to 18000 OPM and a 3.2 degree oscillation angle. The continuous speed setting tool has a universal open-back connection and features a safety body lock-off switch.
This rechargeable cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Max lithium-lon battery with a 6.3 Ah capacity. It has a speed ranging from 8000 to 20000 OPM and a 2.8 degree oscillation angle. The starlock plus connection bare tool includes a slide switch, in-line handle, 1¼-inch plunge blade, and accessory box.
This rechargeable cordless oscillating multi-tool has a brushless motor that operates on an 18V DC Max lithium-lon battery with a 6.3 Ah capacity. It has a speed ranging from 8000 to 20000 OPM and a 2.8 degree oscillation angle. The starlock plus connection bare tool includes a slide switch, in-line handle, 1¼-inch plunge blade, and accessory box.
This cordless oscillating multi-tool has a brushless motor that operates on a 12V DC Max lithium-lon battery with a 2 Ah capacity. It has a speed ranging from 5000 to 20000 OPM and a 2.8 degree oscillation angle. The tool includes a slide switch, in-line handle, 1¼-inch plunge blade, accessory mounting screw, a bare tool, and hex wrench.
This cordless oscillating multi-tool has a brushless motor that operates on a 12V DC Max lithium-lon battery with a 2 Ah capacity. It has a speed ranging from 5000 to 20000 OPM and a 2.8 degree oscillation angle. The tool includes a slide switch, in-line handle, 1¼-inch plunge blade, accessory mounting screw, a bare tool, and hex wrench.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.