!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Cordless Magnetic Drill Presses

Cordless magnetic drill presses rotate annular cutters or other bits to make holes in structural steel, I-beams, pipe, and other metal workpieces. Also known as mag drills, their magnetic base sticks to ferrous metal surfaces and holds the drill in position as the cutting bit is fed into the material. They operate in a vertical, horizontal, or upside-down position and require tethering with a strap or chain to prevent them from falling or sliding if the base loses magnetic hold. These portable drill presses are used in steel fabrication, construction, bridge building, and other applications on materials that are fixed in place or too large to bring to a stationary drill press. Cordless mag drills operate in areas without access to wired power and run on brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.

https://catalogue.grainger.ca/2023?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS
  • Item # MTL2787-22HD
  • Mfr. Model # 2787-22HD
  • EHC: EHC :
  • This magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, carrying case, chuck key, magnetic lubrication tank, safety strap. This M18 FUEL series magnetic drill bit kit features ½ inch twist bit capacity, 2 speed gear box, 5⅛ inch motor head adjustment, all-weather performance, fuel gauge onboard battery, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½ inch, 13¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • MILWAUKEE
  • LINEMAN MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL
  • Item # MTL2788-22HD
  • Mfr. Model # 2788-22HD
  • EHC: EHC :
  • This lineman magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, ac/dc vehicle charger, case, chuck key, magnetic lubrication tank, and safety strap. This M18 FUEL series drill bit kit meets the standards for UL Listed. It features 1½ inch annular cutter capacity, ½ inch twist bit capacity, all-weather performance, delivers up to 2000 lb holding force, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½/3¾ inch lengths.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 348
  • DEWALT
  • MAGNETIC DRILL KIT, 20V, PERMANENT, 2 IN DRILLING CAPACITY IN STEEL, 130 TO 810 RPM
  • Item # BLDDCD1623GX2
  • Mfr. Model # DCD1623GX2
  • EHC: EHC :
  • This 20V Max series magnetic drill bit kit features 10 speed settings, e-clutch is designed to turn off when it detects rotation and part of the perform and protect family, on-board led, up to 50% faster versus competitor.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list