!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage
Handle Type
Cordless Tool Kit Contents
Brushless Motor
Battery Capacity
Max. Strokes per Minute
Bevel Angle Range

Cordless Jigsaws

Cordless jigsaws have a rechargeable battery and make straight and curved cuts in lumber, walls, floors, and ceilings. Battery-powered tools don't require access to a wired power source, making them easier to use on construction sites. Jigsaws have a flat plate that rests on the workpiece to support the saw. The cutting blade is mounted perpendicular to the plate and has a forward-facing cutting edge that cuts material as the saw is pushed across the workpiece. These portable tools can be brought to the workpiece when it's not possible to use a larger tool. The straight blade is narrow to allow users to cut curves and join corners more accurately than other handheld saws. Jigsaws are used in carpentry, construction, and other trades.

https://catalogue.grainger.ca/2023?hybris=true

11 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • JIGSAW, CORDLESS, 18V DC, 1.5 AH, 45 ° , ORBITAL, 0 TO 3500 SPM, 8 29/32 IN L, T-SHANK
  • Item # MTL2737-20
  • Mfr. Model # 2737-20
  • EHC: EHC :
  • This cordless jigsaw operates at 18V DC with a battery capacity of 1.5 Ah. It has a bevel angle of 45 degrees left to right, a one-inch stroke length, a maximum of 0 to 3500 orbital SPM, and 8 29/32-inch tool length. The variable speed jigsaw has a T-shank blade and M18 rechargeable battery. It features an anti-splinter guard and dust collection tube.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 359
  • MILWAUKEE
  • JIGSAW, CORDLESS, 18V DC, 45 ° , ORBITAL, 3500 SPM, 11 45/64 IN L, T-SHANK, BARREL GRIP
  • Item # MTL2737B20
  • Mfr. Model # 2737B-20
  • EHC: EHC :
  • This cordless jigsaw with a barrel grip operates at 18V DC. It has a bevel angle of 45 degrees left to right, a one-inch stroke length, a maximum of 3500 orbital SPM, and 11 45/64 inches of tool length. The jigsaw has a T-shank blade and M18 lithium-ion rechargeable battery. It features a brushless motor, an anti-splinter guard, and a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JIGSAW, CORDLESS, 20V, 3 AH, T-SHANK, ANTI-SLIP GRIP, ORBITAL, 45 ° , 3000 SPM, 11¼ IN L
  • Item # BLDDCS331B
  • Mfr. Model # DCS331B
  • EHC: EHC :
  • This cordless jigsaw operates at 20V with a capacity of 3A. It has a bevel angle ranging from 45 degree left to right, a one-inch stroke length, a maximum of 3000 SPM, and an 11¼-inch tool length. The variable speed jigsaw has a four-position orbital stroke, a T-shank blade, and a keyless blade clamp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 343
  • DEWALT
  • JIGSAW, CORDLESS, 20V/4.0 AH, 45 ° , 3000 SPM, ORBITAL, 12 IN L, VARIABLE SPEED, T-SHANK
  • Item # BLDDCS331M1
  • Mfr. Model # DCS331M1
  • EHC: EHC :
  • This cordless jigsaw operates at 20V with a battery capacity of 4.0Ah. It has a bevel angle ranging from 45 degree left to right, a one-inch stroke length, a 3000 SPM, and a 12-inch tool length. The variable speed jigsaw has a four-position orbital stroke, a T-shank blade, and a keyless blade clamp. It has a shoe bevel with detents at 0/15/30/45 degrees.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 343
  • DEWALT
  • JIGSAW, CORDLESS, 20V/4.0 AH, 45 ° , 3000 SPM, ORBITAL, 12 IN L, VARIABLE SPEED, T-SHANK
  • Item # BLDDCS334B
  • Mfr. Model # DCS334B
  • EHC: EHC :
  • This cordless jigsaw operates at 20V with a battery capacity of 4.0Ah. It has a bevel angle ranging from 45 degree left to right, a one-inch stroke length, a maximum of 3000 SPM, and a 12-inch tool length. The variable speed jigsaw has a four-position orbital stroke, a D-handle, a T-shank blade, a brushless motor, a lever lock blade clamp, and a shoe bevel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JIGSAW, CORDLESS, 20V, 5.0 AH, 45 ° , 3200 SPM, ORBITAL, 12 IN L, VARIABLE SPEED, T-SHANK
  • Item # BLDDCS334P1
  • Mfr. Model # DCS334P1
  • EHC: EHC :
  • This cordless jigsaw operates at 20V with a battery capacity of 5.0Ah. It has a bevel angle ranging from 45 degree left to right, a maximum of 3200 SPM, and a 12-inch tool length. The variable speed jigsaw has a four-position orbital stroke, a D-handle, a T-shank blade, a brushless motor, a lever-action keyless blade clamp, and a shoe bevel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • BOSCH
  • JIGSAW, CORDLESS, 18V DC, 5 AH, 45 ° , 2700 SPM, 10¼ IN L, VARIABLE SPEED, T-SHANK
  • Item # BOSJSH180B
  • Mfr. Model # JSH180B
  • EHC: EHC :
  • This cordless jigsaw operates at 18V DC with a capacity of 5.0 Ah. It has a bevel angle ranging from 45 degrees left to right, a one-inch orbital stroke length, a maximum of 2700 orbital SPM, and a 10¼-inch tool length. The variable speed jigsaw has a T-shank blade. It has a cutting capacity of 3½-inch in wood and ⅜-inch in steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • OSCILLATING TOOL KIT, CORDLESS, 12V, 3 AH, 18000 SPM, 3.2 ° , 9½ IN L
  • Item # BLDDCS353G1
  • Mfr. Model # DCS353G1
  • EHC: EHC :
  • This cordless oscillating tool kit operates at a 12V Max battery with a battery capacity of 3 Ah. It has a maximum of 18000 orbital SPM with a 3.2 degree oscillation angle and a 9½-inch tool length. The jigsaw has a blade, a brushless motor, and a barrel grip. It includes a wood/metal cutting blade, a battery, a charger, an adaptor, and a kit bag.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • JIGSAW, CORDLESS, 18V DC, 1.5/3.0/4.0/5 AH, 45 ° , ORBITAL, 3500 SPM, 11¾ IN L
  • Item # MKTDJV181Z
  • Mfr. Model # DJV181Z
  • EHC: EHC :
  • This cordless jigsaw with a barrel grip operates at 18V DC with battery capacities of 1.5/3.0/4.0/5.0 Ah. It has a bevel angle of 0 to 45 degrees left to right, a one-inch stroke length, 3500 SPM, and 11¾-inch tool length. The variable speed jigsaw has a cutting capacity of 135 millimetre in wood, 10 millimetre in steel, and 20 millimetre in aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 363
  • DEWALT
  • OSCILLATING TOOL, CORDLESS, 12V, 18000 SPM, ORBITAL, 9½X3 IN, BARREL GRIP
  • Item # BLDDCS353B
  • Mfr. Model # DCS353B
  • EHC: EHC :
  • This cordless oscillating tool with a barrel grip operates a 12V battery. It measures 9½ length x 3 inches width, has a maximum of 18000 SPM and has an oscillation angle of 3.2 degree. The variable speed oscillating tool has a four-position orbital stroke and a brushless motor. It includes a wood and metal cutting blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • JIGSAW, CORDLESS, 20V, 45 ° LEFT TO RIGHT, 1 IN STROKE, 3200 SPM, ORBITAL, 10 IN LENGTH
  • Item # BLDDCS335B
  • Mfr. Model # DCS335B
  • EHC: EHC :
  • This cordless jigsaw with a barrel grip operates at 20V. It has a bevel angle ranging from 45 degrees left to right, a one-inch stroke length, a maximum of 3200 orbital SPM, and a 10-inch tool length. The variable speed jigsaw has a T-shank blade, a brushless motor, an adjustable shoe, a toolless blade clamp, and an integrated dust blower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list