Filter Results By

Brand
Price
Shop By
Grease Gun Loading Method
Cartridge Capacity
Battery Included / Bare Tool
Max. Operating Pressure
Voltage
Strokes Per Oz.
Item
Battery Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Cordless Grease Guns

17 Results Found

Results per page :  16 | 32 | 48
  • MILWAUKEE
  • GREASE GUN M18 2 SPD KIT W/2 BAT
  • Item # MTL2646-22CT
  • Mfr. Model # 2646-22CT
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes M18(TM) Cordless 2-Speed Grease Gun, 48 In. Flex Hose w/ Spring Guard, (2) M18(TM) Compact REDLITHIUM(TM) Batteries (48-11-1815), Multi-Voltage Charger (48-59-1812), High Pressure Grease Coupler, Hard Carrying Case, Shoulder Strap

    View more View less
  • CATALOGUE PAGE # 401
  • MILWAUKEE
  • GREASE GUN M18 2 SPEED BARE
  • Item # MTL2646-20
  • Mfr. Model # 2646-20
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes Tool Only

    View more View less
    CATALOGUE PAGE # 401
  • MILWAUKEE
  • GREASE GUN M18 2 SPD KIT W/1 BAT
  • Item # MTL2646-21CT
  • Mfr. Model # 2646-21CT
  • Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes M18(TM) Cordless 2-Speed Grease Gun, 48 In. Flex Hose w/ Spring Guard, M18(TM) Compact REDLITHIUM(TM) (48-11-1815), Multi-Voltage Charger (48-59-1812), High Pressure Grease Coupler, Hard Carrying Case, Shoulder Strap

    View more View less
  • CATALOGUE PAGE # 401
  • MILWAUKEE
  • M12 CRDLSS GREASE GUN KT 1 XC BATT
  • Item # MTL2446-21XC
  • Mfr. Model # 2446-21XC
  • 25% more pressure and run time. 7 grease cartridges per charge. Delivers over 8,000 PSI. Includes (1) XC battery, 30-minute charger, 38 inch flexible hose, coupler and carrying case.

    View more View less
  • CATALOGUE PAGE # 401
  • LINCOLN
  • LUBER POWER 14.4V W/2 BATT
  • Item # LNC1444
  • Mfr. Model # 1444
  • High-capacity 14.4 V NiCad rechargeable battery, plated steel barrel with exclusive flip-over follower for convenient three-way loading, locking follower rod and accessible check valve. Dispenses up to 12 grease cartridges per charge. 110 volt charger.

    View more View less
  • CATALOGUE PAGE # 2876
  • LINCOLN
  • LUBER POWER W/CASE EXTRA BATTERY
  • Item # LNC1244
  • Mfr. Model # 1244
  • Powerful 12 volt motor delivers a consistent grease flow at up to 6,000 PSI with a rechargeable power pack for unrestricted mobility. Features pressure relief valve to alert user of blocked fitting and prevents motor overload.

    View more View less
  • CATALOGUE PAGE # 2876
  • LINCOLN
  • LUBER POWER W/CASE
  • Item # LNC1242
  • Mfr. Model # 1242
  • Powerful 12 volt motor delivers a consistent grease flow at up to 6,000 PSI with a rechargeable power pack for unrestricted mobility. Features pressure relief valve to alert user of blocked fitting and prevents motor overload.

    View more View less
  • CATALOGUE PAGE # 2876
  • LINCOLN
  • LUBER POWER 14.4V W/1 BATT
  • Item # LNC1442
  • Mfr. Model # 1442
  • High-capacity 14.4 V NiCad rechargeable battery, plated steel barrel with exclusive flip-over follower for convenient three-way loading, locking follower rod and accessible check valve. Dispenses up to 12 grease cartridges per charge. 110 volt charger.

    View more View less
    CATALOGUE PAGE # 2876
  • LINCOLN
  • POWERLUBER 18V LI-ION W/BATTERY
  • Item # LNC1862
  • Mfr. Model # 1862
  • 18 volt lithium-ion Power-Luber(TM) with a heavy-duty carrying case. Comes complete with 110 volt charger, 18 volt lithium-ion rechargeable battery, 36 in. high pressure hose with spring guard.

    View more View less
  • CATALOGUE PAGE # 2877
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list