!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Handle Type
Voltage

Cordless Crimpers

Cordless crimpers compress lug and splice connectors onto cable, making solderless connections that are mechanically stable and electrically sound to prevent signal loss. Slots or dies in the crimper jaws cradle the connectors and squeeze them around cable for a tight hold. These cordless crimpers apply steady force for a uniform crimp, and they operate faster and with less effort than manual crimpers.

https://catalogue.grainger.ca/2023?hybris=true

41 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, M18, 18V, 2/5 AH, DIE, 750 KCMIL, 8 AWG, LATCHING, 15 TONS, P/U-TYPE
  • Item # MTL2879-22
  • Mfr. Model # 2879-22
  • EHC: EHC :
  • This Force Logic cordless die crimper kit with an inline handle operates on an M18 18V Li-ion battery of 2 and 5 Ah. It has 15 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool is compatible with a P and U-type die. It includes two batteries, the bare tool, and a charger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER TOOL, CORDLESS, 18V, M18, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT
  • Item # MTL2678-20
  • Mfr. Model # 2678-20
  • EHC: EHC :
  • This Force Logic cordless die crimper tool with a straight handle operates on an M18 18V Max Li-ion battery. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper, and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with a W-type die.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPER, CORDLESS, 18V, 2 AH, DIE, 300/2/0 KCMIL, 8 AWG, LATCHING, 4 TONS, STRAIGHT
  • Item # GLEEK410LX11
  • Mfr. Model # EK410LX11
  • EHC: EHC :
  • This cordless die crimper with a straight handle and rubber grip operates on an 18V Li-ion battery of 2 Ah. It has four tons of crimping force and a lug crimping capacity of 8 AWG to 300 kcmil for copper and 8 AWG to 2/0 kcmil for aluminum cable. The latching head crimping tool is compatible with KA4, KC4, and KD4 series tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPER, CORDLESS, 18V, 4 AH, DIELESS, 750 KCMIL, 6 AWG, LATCHING, 6 TONS, PISTOL
  • Item # GLEEK6FTLX11
  • Mfr. Model # EK6FTLX11
  • EHC: EHC :
  • This cordless dieless quad flip crimper with a pistol handle and tacky grip operates on an 18V Li-ion battery of 4 Ah. It has six tons of crimping force and a lug crimping capacity of 6 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool includes a charger, two batteries, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, D3/O/W-TYPE
  • Item # MTL2977-22O
  • Mfr. Model # 2977-22O
  • EHC: EHC :
  • This Force Logic cordless die utility crimper kit with a pistol handle operates on an M18 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with D3-type, O-type, and W-type dies.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CRIMPER, CORDLESS, M18, 18V, 2/3 AH, DIELESS, 600/350 KCMIL, 8 AWG, 6 TONS, PISTOL
  • Item # MTL2977-20
  • Mfr. Model # 2977-20
  • EHC: EHC :
  • This Force Logic cordless dieless utility crimper with a pistol handle operates on an M18 18V battery of 2 and 3 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper and 8 AWG to 350 kcmil for aluminum cable. The crimping tool features eight interchangeable jaws, a green LED, and a brushless motor.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPING TOOL, CORDLESS, 18V, 1.5 AH, C-HEAD, 1.5 TONS, STRAIGHT, INCLUDES CASE
  • Item # GLEEK210L11
  • Mfr. Model # EK210L11
  • EHC: EHC :
  • This cordless crimping tool operates on an 18V li-ion battery of 1.5 Ah. It has 1.5 tons of crimping force, a straight handle, and a C-head crimping tool. The crimping tool includes two batteries, a 120V charger, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • ELECTRICAL TOOL KIT, CORDLESS, 18V, 2 AH, DIELESS, 750 KCMIL, 6 AWG, SCISSOR, 6 TONS, STRAIGHT
  • Item # RDG52093
  • Mfr. Model # 52093
  • EHC: EHC :
  • This RE6 cordless dieless electrical tool kit with a straight handle and rubber grip operates on an 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 6 AWG to 750 kcmil for copper and aluminum cables. The scissor head electrical tool includes two batteries, a charger, a punch head, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 354
  • DEWALT
  • CRIMPING TOOL KIT, CORDLESS, 20V, 4 AH, DIELESS, 750 KCMIL, 8 AWG, LATCHING, 6 TONS, PISTOL
  • Item # BLDDCE350M2
  • Mfr. Model # DCE350M2
  • EHC: EHC :
  • This cordless dieless cable crimping tool kit with a pistol handle operates on a 20V Max battery of 4 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool is compatible with DCE series tools. It includes two batteries, a charger, a shoulder strap, and a kit box.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • DEWALT
  • CRIMPING TOOL KIT, CORDLESS, 20V, 4 AH, DIE, 750 KCMIL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL
  • Item # BLDDCE300M2
  • Mfr. Model # DCE300M2
  • EHC: EHC :
  • This cordless die cable crimping tool kit with a pistol grip handle operates on a 20V Max battery of 4 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The C-head crimping tool is compatible with a U-type die. It includes two batteries, a charger, a shoulder strap, and a kit box.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • GREENLEE
  • CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL
  • Item # GLEEK1230LX11
  • Mfr. Model # EK1230LX11
  • EHC: EHC :
  • This cordless die crimping tool with a pistol handle and rubber grip operates on an 18V Max battery of 4 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool is compatible with a U-type die and includes two batteries, a charger, the bare tool, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPER, CORDLESS, 18V, 4 AH, DIE, 6/8/10 AWG, SCISSOR, 6 TONS, BG/D3, STRAIGHT
  • Item # GLEEK425LXDBG11
  • Mfr. Model # EK425LXDBG11
  • EHC: EHC :
  • This cordless die crimper with a straight handle and rubber grip operates on an 18V Li-ion battery of 4 Ah. It has six tons of crimping force and a lug crimping capacity of 10 AWG to 6 AWG for copper, and 8 AWG to 6 AWG for aluminum cable. The scissor head crimping tool is compatible with BG-type and D3-type dies.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL
  • Item # GLEEK1240LX11
  • Mfr. Model # EK1240LX11
  • EHC: EHC :
  • This cordless die crimping tool with a pistol handle and rubber grip operates on an 18V li-ion battery of 4 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool is compatible with a U-type die and includes two batteries, a charger, and a carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • CRIMPER, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT
  • Item # GLEEK628LX11
  • Mfr. Model # EK628LX11
  • EHC: EHC :
  • This cordless die crimper with a straight handle and rubber grip operates on an 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper, and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with a W-type die and includes a charger, two batteries, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list