!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage

Cordless Cable Cutters

Cordless cable cutters squeeze their sharp-edged jaws through cable to shear it without flattening, splaying, or fraying the ends. This makes it easier to strip cable and slide on lugs, connectors, and other fittings. Also called cable shears, they concentrate cutting power in their jaws to make smooth, clean cuts. They cut specific cable sizes and materials. These cordless cutters make more uniform cuts with less effort than manual cable cutters.

https://catalogue.grainger.ca/2023?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • BOLT CUTTER, FIBERGLASS/RUBBER, 7/16 IN DIA, 24 IN, STRAIGHT, SCREW, FORGED STEEL
  • Item # MTL48-22-4224
  • Mfr. Model # 48-22-4224
  • EHC: EHC :
  • This bolt cutter has Pivotmove fibreglass rotating handles with a cushioned rubber grip and measures 24-inch. It has a maximum soft/medium/hard steel cutting capacity of 7/16-inch diameter and meets the UL standard. The cutter with screw adjustment has a straight cutting action, a forged-alloy steel jaw, and a heat-treated blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • BOLT CUTTER, CORDLESS, 18V/4 AH, LI-ION, 8 MM JAW, INLINE/RUBBER, C-HEAD, 12⅛ IN L
  • Item # GLEETS8LX11
  • Mfr. Model # ETS8LX11
  • EHC: EHC :
  • This cordless bolt cutter operates on an 18V lithium-ion battery with a 4 Ah battery capacity and measures 12⅛-inch overall length. It has 350 head degree rotation, an inline handle with an over-moulded rubber grip, and eight millimetre jaw. The cutter includes a bare tool, a charger, and two batteries. It meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 354
  • DEWALT
  • THREADED ROD CUTTER KIT, CORDLESS, 20V, CUTS MILD STEEL, 4280 BPM, 910 RPM, ½ IN DIA
  • Item # BLDDCS350D1
  • Mfr. Model # DCS350D1
  • EHC: EHC :
  • This cordless threaded rod cutter kit operates on a 20V Max battery and has a ½-inch maximum compatible diameter. It has 910 RPM and 4280 BPM. The rod cutter is suitable for ¼, ⅜, and ½-inch mild steel coarse threaded rod cutting. It includes a cutter wrench, a hang hook, and a four-sided cutter head.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • DEWALT
  • THREADED ROD CUTTER, CORDLESS, 20V, CUTS MILD STEEL, 4280 BPM, 910 RPM, ½ IN DIA
  • Item # BLDDCS350B
  • Mfr. Model # DCS350B
  • EHC: EHC :
  • This cordless threaded rod cutter operates on a 20V Max battery and has a ½-inch maximum compatible diameter. It has 910 RPM and 4280 BPM. The rod cutter is suitable for ¼, ⅜, and ½-inch mild steel coarse threaded rod cutting. It includes a cutter wrench, a hang hook, and a four-sided cutter head.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • MAKITA
  • STEEL ROD CUTTER, 18V, LI-ION, 3 TO 20 MM, 412 MM L, HYDRAULIC HEAD, ERGONOMIC SOFT GRIP
  • Item # MKTDSC191Z
  • Mfr. Model # DSC191Z
  • EHC: EHC :
  • This cordless steel rod cutter operates on an 18V lithium-ion battery and measures 412 millimetre overall length. It has an ergonomic soft grip and 360 degree rotatable hydraulic head. The tool has a maximum cutting capacity ranging from 3 to 20 millimetre and a four-way blade rotation. It includes a hex, ¾/5/6 wrench, and 17-19 hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BOLT CUTTER, FIBERGLASS/RUBBER, ⅜ IN DIA, 18 IN, STRAIGHT, SCREW, FORGED STEEL
  • Item # MTL48-22-4218
  • Mfr. Model # 48-22-4218
  • EHC: EHC :
  • This bolt cutter has Pivotmove fibreglass rotating handles with a cushioned rubber grip and measures 18-inch. It has a maximum soft/medium/hard steel cutting capacity of ⅜-inch diameterr and meets the UL standard. The cutter with screw adjustment has a straight cutting action, a forged steel jaw, and a heat-treated blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • THREADED ROD CUTTER, CORDLESS, 18V/2 AH, MILD STEEL/STAINLESS STEEL, CENTRE GRIP
  • Item # MTL2872-20
  • Mfr. Model # 2872-20
  • EHC: EHC :
  • This cordless threaded rod cutter operates on an 18V Redlithium battery with a 2 Ah capacity and has a ½-inch maximum compatible diameter. It is suitable for ¼, ⅜, and ½-inch mild steel threaded rod cutting. The cutter cuts ¼ and ⅜-inch stainless steel threaded rods. It features optimized blade geometry and a one-handed center grip design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • MICRO-BOLT CUTTER, CORDLESS, 10.8V/1.5 AH, LI-ION, ½ IN DIA, INLINE, TACKY, 13 IN L
  • Item # GLEEBS12ML110
  • Mfr. Model # EBS12ML110
  • EHC: EHC :
  • This cordless micro-bolt cutter operates on a 10.8V lithium-ion battery with a 1.5 Ah battery capacity and measures 13-inch length. It has an inline handle, 350 degree head rotation, an over-moulded tacky grip, LED work light, and a ½ inch maximum compatible diameter. The cutter includes a bare tool, a charger, and two batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 354
  • MILWAUKEE
  • THREADED ROD CUTTER KIT, CORDLESS, 18V/2 AH, MILD STEEL/STAINLESS STEEL, CENTRE GRIP
  • Item # MTL2872-21
  • Mfr. Model # 2872-21
  • EHC: EHC :
  • This cordless threaded rod cutter kit operates on an 18V Redlithium battery with a 2 Ah capacity and has a ½-inch maximum compatible diameter. It is suitable for ¼, ⅜, and ½-inch mild steel threaded rod cutting. The cutter cuts ¼ and ⅜-inch stainless steel threaded rods. It features optimized blade geometry and a one-handed center grip design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • BOLT CUTTER, CORDLESS, 18V/2 AH, LI-ION, 12 MM JAW, INLINE/RUBBER, C-HEAD, 13⅝ IN L
  • Item # GLEETS12LX11
  • Mfr. Model # ETS12LX11
  • EHC: EHC :
  • This cordless bolt cutter operates on an 18V lithium-ion battery with a 2 Ah battery capacity and measures 13⅝-inch overall length. It has 350 degree rotation, an inline handle with an over-moulded rubber grip, 12 millimetre jaw, and a ½ inch maximum compatible diameter. The cutter includes a bare tool, a charger, and two batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 354
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list