!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Material Application
Voltage
SFPM Range
Miter Angle Range

Stationary Band Saws

Stationary band saws are floorstanding tools. They have a table that supports the workpiece. A flexible blade rotates around two wheels to make straight and curved cuts as it passes down through the workpiece. Horizontal band saws are designed to cut metal. They use a toothed or abrasive-grit blade and leave a clean edge on the workpiece, reducing the amount of cleanup required. Vertical band saws cut hardwood, MDF, laminate, nail-embedded wood, and some thin metal. They have a higher blade speed and lower force than metal-cutting band saws. Combination band saws cut wood and metal and often have adjustable speed control.

https://catalogue.grainger.ca/2023?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LENOX
  • BAND SAW BLADE, BI-METAL, 5 FT 4½ INX½ INX0.025 IN, 10 TO 14 TPI, VARIABLE, AL
  • Item # LNX80162
  • Mfr. Model # 80162D2B51640
  • EHC: EHC :
  • This Diemaster 2 band saw blade is made of M-42 bi-metal and measures 5 feet 4½ inches length x ½ inch width x 0.025 inches thickness. It has a variable tooth and a raker set. The blade has 10 to 14 TPI that cut aluminum/non-ferrous, carbon steel, structural steel, alloy steel, stainless steel, and wood. It lasts 10 times longer than carbon blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DELTA MACHINERY
  • BAND SAW, CORDED, 115/230V, 93½ IN BLADE L, 13⅝X6 IN, UL, 1 HP, 1620 TO 3340 SFPM
  • Item # DPE28-400
  • Mfr. Model # 28-400
  • EHC: EHC :
  • This corded band saw operates on 115/230V, a 93½-inch blade length, and a 16-inch blade wheel diameter. It has a cutting capacity of 13⅝ x 6 inches and meets the UL standard. The band saw table measures 15¾ length x 18⅞ width x 40¾ inches height. It has a 1 HP motor and a 1620 to 3340 surface feet per minute range.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • BAND SAW, CORDED, SINGLE, 1 HP, 120/240V AC, 6/12A, HORIZONTAL, 93X0.035 IN, 86 TO 260 SFPM
  • Item # GGS21C004
  • Mfr. Model # 21C004
  • EHC: EHC :
  • This single-phase 1 HP horizontal corded band saw operates at 120/240V AC, 6/12A. It has a cutting blade of 93 inches length x 0.035 inches thickness, 86 to 260 SFPM range, four-speed settings, a 2.25 gallon coolant tank, and a mitre angle ranging from 0 to 45 degrees right. The blade cut the metal of 7 x 12 inches rectangle and seven-inch round.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 374
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list