Filter Results By

Brand
Price
Shop By
Item - Ext. Cords and Outlet Strips
Item
Connector Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Extension Cord Adapters

8 Results Found

Results per page :  16 | 32 | 48
  • POWER FIRST
  • CORD EXT Y ADAPT 20A 10/3 3FT
  • Item # GGE4FZZ1
  • Mfr. Model # 4FZZ1
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/3, Max. Amps 20, Voltage Rating 125, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.575 In., Power Indicator, NEMA Plug Configuration L5-30P, NEMA Connector (2) L5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
  • POWER FIRST
  • CORD EXT Y ADAPT 20A 10/3 3FT
  • Item # GGE4FZZ2
  • Mfr. Model # 4FZZ2
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/3, Max. Amps 20, Voltage Rating 125, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.575 In., Power Indicator, NEMA Plug Configuration L5-30P, NEMA Connector (2) 5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
  • POWER FIRST
  • CORD EXT Y ADAPTER (2) 5-20R
  • Item # GGE4FZZ4
  • Mfr. Model # 4FZZ4
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 12/4 & 12/3, Max. Amps 20, Voltage Rating 125/250, Watts 2500W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-20P, NEMA Connector (2) 5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
  • POWER FIRST
  • CORD EXT Y ADAPTER (2) L5-20R
  • Item # GGE4FZZ3
  • Mfr. Model # 4FZZ3
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 12/4 & 12/3, Max. Amps 20, Voltage Rating 125/250, Watts 2500W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-20P, NEMA Connector (2) L5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
  • POWER FIRST
  • CORD EXT Y ADAPTER (2) 5-20R
  • Item # GGE4FZZ6
  • Mfr. Model # 4FZZ6
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/4 & 10/3, Max. Amps 20, Voltage Rating 125/250, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-30P, NEMA Connector (2) 5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
  • POWER FIRST
  • CORD EXT Y ADAPTER (2) L5-20R
  • Item # GGE4FZZ5
  • Mfr. Model # 4FZZ5
  • Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/4 & 10/3, Max. Amps 20, Voltage Rating 125/250, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-30P, NEMA Connector (2) L5-20R, Number of Outlets 2, Standards UL/CUL

    View more View less
    CATALOGUE PAGE # 1411
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list