!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Cooling Method
Maximum Cooling Time
Cooling Temperature
Material
Closure Type
Colour
Size
Back Stripe Pattern

Cooling Vests

Sleeveless cooling vests keep workers cool in hot environments to help prevent heat stress.

https://catalogue.grainger.ca/2023?hybris=true

62 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ALLEGRO
  • COLD PACK ICE INSERTS, WHITE, SIZE 13 X 6 IN, UP TO 4 HR, 4 PK
  • Item # ALO8413-11
  • Mfr. Model # 8413-11
  • EHC: EHC :
  • These cold pack ice inserts are 13 x 6 inches and stays cold for up to four hours. It features 100% organic and recyclable, divided into two sealed sections for better temperature distribution, four inserts per package, non-flammable and non-com, and meets the standards for AICS, DSL/NDSL, FDA: Silicon Dioxide 21CFR 172.480, TSCA: CAS No. 7631-86-9. It also has 2.5 in thickness.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1469
  • ALLEGRO
  • COLD PACK ICE INSERTS, WHITE, SIZE 14 X 6 IN, UP TO 3 HR, 4 PK
  • Item # ALO8414-11
  • Mfr. Model # 8414-11
  • EHC: EHC :
  • These cold pack cooling vest inserts are 14 x 6 inches and stays cold for up to three hours. It features made from n-hexadecane and n-tetradecane, sealed (rf welded) in a 12 mm urethane clear package, and meets the standards for OSHA Hazards, SARA 302 Components, SARA 313 Components. It also has 0.5 inch thickness.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1469
  • ERGODYNE
  • COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255
  • Item # EGO12120
  • Mfr. Model # 6250
  • EHC: EHC :
  • These clear Chill-Its cooling packs are a universal size and made for use with the Ergodyne Lightweight Phase Change Cooling Vest (model 6255). They are made of 100% biodegradable material, flexible, offer a quick five-minute cooling recharge, and maintain a constant 64 Degrees F/18 Degrees C for up to two hours when activated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERGODYNE
  • COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY
  • Item # EGO12125
  • Mfr. Model # 6255
  • EHC: EHC :
  • This Chill-Its Lightweight Phase Change Cooling Vest uses biodegradable cold pack inserts (sold separately) to keep the wearer comfortably cool at work for up to two hours. It is black, size large/X-large, 24 inches in length, and fits a chest size of 40 to 52 inches. It has a front zipper closure for easy put on and removal, and is made of cotton and polyester.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SEQUEL
  • ICE PACK STRIPS, UNIVERSAL, 6-PACK
  • Item # WWG3XLN9
  • Mfr. Model # 3XLN9
  • EHC: EHC :
  • This ice pack is universal size. Cooling vest inserts are placed in pockets of compatible vests to keep workers cool. Inserts are placed in a refrigerator or freezer to prepare the insert for use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHILL-ITS BY ERGODYNE
  • HI-VIS COOLING VEST, TOWEL, 2XL, LIME, POLYMER, UP TO 4 HOURS, ZIPPER, CLASS 2
  • Item # EGO12716
  • Mfr. Model # 6668
  • EHC: EHC :
  • This green cooling vest is size XX-large and is made out of polyester. It meets the standards for ANSI/idea 107, type r class 2, has a zipper closure, is high visibility for added safety. Insert-cooled vests have pockets that hold inserts that keep workers cool. Inserts are charged in a freezer or cooler before use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERGODYNE
  • COOLING VEST W COOLING PACKS, SIZE S/M/CHEST 32 TO 40 IN/24 IN L, BLACK, COTTON/POLY
  • Item # EGO12133
  • Mfr. Model # 6260
  • EHC: EHC :
  • This Chill-Its Lightweight Phase Change Cooling Vest comes with biodegradable and flexible cold pack inserts to keep the wearer comfortably cool at work for up to two hours. It is black, size small/medium, 24 inches in length, and fits a chest size of 32 to 40 inches. It has a front zipper closure for easy put on and removal, and is made of cotton and polyester.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHILL-ITS BY ERGODYNE
  • HI-VIS COOLING VEST, TOWEL, L, LIME, POLYMER, UP TO 4 HOURS, ZIPPER, CLASS 2
  • Item # EGO12714
  • Mfr. Model # 6668
  • EHC: EHC :
  • This green cooling vest is size large and is made out of polyester. It meets the standards for ANSI/idea 107, type r class 2, has a zipper closure, is high visibility for added safety. Insert-cooled vests have pockets that hold inserts that keep workers cool. Inserts are charged in a freezer or cooler before use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list