Filter Results By

Brand
Price
Shop By
Temp. Rise
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Control Transformers

66 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • TRANSFORMER,CTRL,IN120/240V,OUT24V,
  • Item # GGE4MTN9
  • Mfr. Model # 4MTN9
  • Control transformer, input voltage 120/240, voltage output 24, VA rating 100, Hz 50/60, mounting board, enclosure type IP00, height 3.66 In, depth 3.39 In, width 3.31 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN120V,OUT12/24V,1
  • Item # GGE4MTP6
  • Mfr. Model # 4MTP6
  • Control transformer, input voltage 120, voltage output 12/24, VA rating 150, Hz 50/60, mounting board, enclosure type IP00, height 4.09 In, depth 3.54 In, width 3.78 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN120V,OUT12/24V,5
  • Item # GGE4MTT9
  • Mfr. Model # 4MTT9
  • Control transformer, input voltage 120, voltage output 12/24, VA rating 500, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 4.72 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,IN240/480V,OUT120V,150V
  • Item # GGE4MTR1
  • Mfr. Model # 4MTR1
  • Control transformer, input voltage 240/480, voltage output 120, VA rating 150, Hz 50/60, mounting board, enclosure type IP00, height 4.09 In, depth 3.54 In, width 3.78 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER CTRL IN 120V OUT 12/24
  • Item # GGE4MTV5
  • Mfr. Model # 4MTV5
  • Control transformer, input voltage 120, voltage output 12/24, VA rating 1000, Hz 50/60, mounting board, enclosure type IP00, height 5.79 In, depth 5.91 In, width 5.91 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT120V,250
  • Item # GGE4MTT1
  • Mfr. Model # 4MTT1
  • Control transformer, input voltage 277, voltage output 120, VA rating 250, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.46 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT120V,500
  • Item # GGE4MTU6
  • Mfr. Model # 4MTU6
  • Control transformer, input voltage 277, voltage output 120, VA rating 500, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 4.72 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT120V,150
  • Item # GGE4MTR3
  • Mfr. Model # 4MTR3
  • Control transformer, input voltage 277, voltage output 120, VA rating 150, Hz 50/60, mounting board, enclosure type IP00, height 4.09 In, depth 3.54 In, width 3.78 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT120V,150
  • Item # GGE4MTW9
  • Mfr. Model # 4MTW9
  • Control transformer, input voltage 277, voltage output 120, VA rating 1500, Hz 50/60, mounting board, enclosure type IP01, height 6.06 In, depth 5.43 In, width 6.85 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT24V,50VA
  • Item # GGE4MTL8
  • Mfr. Model # 4MTL8
  • Control transformer, input voltage 277, voltage output 24, VA rating 50, Hz 50/60, mounting board, enclosure type IP00, height 3.5 In, depth 2.72 In, width 3.07 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN120V,OUT12/24V,2
  • Item # GGE4MTR4
  • Mfr. Model # 4MTR4
  • Control transformer, input voltage 120, voltage output 12/24, VA rating 250, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.46 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN240/480V,OUT24V,
  • Item # GGE4MTR7
  • Mfr. Model # 4MTR7
  • Control transformer, input voltage 240/480, voltage output 24, VA rating 250, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.46 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT24V,350V
  • Item # GGE4MTT7
  • Mfr. Model # 4MTT7
  • Control transformer, input voltage 277, voltage output 24, VA rating 350, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.94 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,CTRL,IN277V,OUT120V,350
  • Item # GGE4MTT8
  • Mfr. Model # 4MTT8
  • Control transformer, input voltage 277, voltage output 120, VA rating 350, Hz 50/60, mounting board, enclosure type IP00, height 4.72 In, depth 3.94 In, width 4.72 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
  • DAYTON
  • TRANSFORMER,208/230/460V,OUT115V,10
  • Item # GGE4MTV7
  • Mfr. Model # 4MTV7
  • Control transformer, input voltage 208/230/460, voltage output 115, VA rating 1000, Hz 50/60, mounting board, enclosure type IP00, height 5.79 In, depth 5.91 In, width 5.91 In, standards UL, CSA, CE

    View more View less
    CATALOGUE PAGE # 1298
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list