Filter Results By

Brand
Price
Shop By
Curing Time
Substrates
Begins to Harden
Size
Item
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Construction Adhesives

190 Results Found

Results per page :  16 | 32 | 48
  • J-B WELD
  • EPOXY COLD WELD ADHESIVE J-B WELD
  • Item # JBW8265F
  • Mfr. Model # 8265F
  • J-B weld will bond to most clean surfaces, sets in 4-6 hours, fully cures in 16-24 hours. Waterproof, petroleum, chemical and acid resistant when fully cured. Super strong and can be drilled, tapped, machined, filed, sanded, painted is non-toxic and temp resistant to 600 degree F.

    View more View less
  • CATALOGUE PAGE # 2994
  • PL
  • ADHESIVE POLYURETHANE PL PREM 295ML
  • Item # LPG1403221
  • Mfr. Model # 1403221
  • PL premium grade contact cement provides a strong bond on metal, cement based products, ceramic, fiberglass, and drywall. Waterproof: used inside or out, is paintable and exhibits low odor, 295 mL.

    View more View less
  • CATALOGUE PAGE # 1566
  • LOCTITE
  • TEROSON MS 5510 ADHESIVE - GREY
  • Item # LCT1562044
  • Mfr. Model # 1562044
  • Adhesive Sealant, 1-Part, High Strength and Elongation, Grey, 300mL Cartridge, Temp. Range (F) -40 to 200, Functional Cure 24 hrs., Full Cure 7 days, Shear Strength (PSI) 250, Substates Bonds A Variety Of Dissimilar Materials, Application Bond Or Seal Parts

    View more View less
  • CATALOGUE PAGE # 1566
  • GORILLA
  • GORILLA SUPER GLUE 20 GRAM
  • Item # GGL7805201
  • Mfr. Model # 7805201
  • Gorilla(R) Super Glue, 20 g. An Impact-Tough(TM) formula designed to handle bumps and drops. Provides a long lasting bond on rubber, metal, wood and paper. Instant set with no clamping required.

    View more View less
  • CATALOGUE PAGE # 1570
  • LOCTITE
  • LOCTITE 406 SURFACE INSENSITIVE
  • Item # LCT40640
  • Mfr. Model # 40640
  • Prism 406 is a low viscosity, fast curing, single component cyanoacrylate adhesive. Specially formulated for difficult to bond substrates. Particularly suited for bonding plastic or rubber (EPDM) parts where very fast fixturing is required, 20 g bottle.

    View more View less
  • CATALOGUE PAGE # 1577
  • PL
  • ADHESIVE CONT 9000 PREM/GRD 295ML
  • Item # LPG1421925
  • Mfr. Model # 1421925
  • A versatile premium grade solvent based adhesive. Excellent adhesion to concrete and wood. Bridges irregularities on uneven surfaces. For interior or exterior uses. Will not bond polyethylene or polypropylene.

    View more View less
  • CATALOGUE PAGE # 1566
  • LOCTITE
  • LOCTITE MR 5414 BLACK CONTACT ADH
  • Item # LCT30540
  • Mfr. Model # 30540
  • Black contact adhesive is fast-drying, neoprene-based adhesive bonds rubber, insulation, weather stripping, and other porous materials. Sets to a tack-free surface in 3-4 minutes. Withstands freezing temperatures and resists 180 degrees F, 5 oz. tube.

    View more View less
  • CATALOGUE PAGE # 1571
  • J-B WELD
  • KWIK COLD WELD ADHSVE-FST CRE J-B
  • Item # JBW8276F
  • Mfr. Model # 8276F
  • J-B Kwik is a fast-set version of J-B Weld that will set in 4 minutes and fully cure in 4-6 hours. Waterproof, pertroleum, chemical and acid resistant when fully cured. Can be drilled, tapped, machined, filed, sanded and painted. Non-toxic, and temperture resistant to 300 degree F.

    View more View less
  • CATALOGUE PAGE # 2994
  • LOCTITE
  • LOCTITE AA H8000
  • Item # LCT36160
  • Mfr. Model # 36160
  • Loctite(R) H8000(TM) Speedbonder(TM). Structural AdhesiveA medium fixture time, high performance adhesive with excellent peel strength on multiple substrates, especially aluminum. 490 mL.

    View more View less
  • CATALOGUE PAGE # 1578
  • LOCTITE
  • TEROSON MS 5510 ADH - WHITE
  • Item # LCT1562042
  • Mfr. Model # 1562042
  • Adhesive Sealant, 1-Part, High Strength and Elongation, White, 300mL Cartridge, Temp. Range (F) -40 to 200, Functional Cure 24 hrs., Full Cure 7 days, Shear Strength (PSI) 250, Substates Bonds A Variety Of Dissimilar Materials, Application Bond Or Seal Parts

    View more View less
  • CATALOGUE PAGE # 1566
  • LOCTITE
  • LOCTITE AA 330 NO-MIX ADHESIVE
  • Item # LCT1690727
  • Mfr. Model # 1690727
  • 330 depend adhesive sets in minutes to a tough acrylic adhesive with high peel and impact strength. Bonds almost all combinations of materials, including glass. Kit includes 25 mL syringe applicator and 25g aerosol activator.

    View more View less
  • CATALOGUE PAGE # 1571
  • GORILLA
  • GORILLA EPOXY
  • Item # GGL4200602
  • Mfr. Model # 4200602
  • Gorilla(R) epoxy. A two-part epoxy with gap filling capabilities and an all purpose formula that easily bonds steel, wood, aluminum and ceramic. Impact-tough. 5 minute set time. Water resistant. Solvent resistant.

    View more View less
  • CATALOGUE PAGE # 1572
  • TEN BOND
  • ADHESIVE CONTACT 1L
  • Item # MMMTENBOND1L
  • Mfr. Model # TENBOND1L
  • Ten bond contact cement is a brushable, neutral-coloured contact adhesive used for bonding, decorative laminates, aluminum, steel, copper, wallboard, masonry, rubber and other porous and non-porous materials to each other or themselves, 1 L.

    View more View less
  • CATALOGUE PAGE # 1570
  • SCOTCH-WELD
  • ADHESIVE RUBBER + GASKET 5OZ
  • Item # MMM847-5OZ
  • Mfr. Model # 847-5OZ
  • 847 scotch-grip rubber and gasket adhesive is a quick drying and flexible with fuel and oil resistance. Heat and solvent reactivatable. Curable with heat, 5 oz.

    View more View less
  • CATALOGUE PAGE # 1584
  • SCOTCH-WELD
  • ADHESIVE RUBBER + GASKET 5OZ
  • Item # MMM1300-5OZ
  • Mfr. Model # 1300-5OZ
  • 1300 rubber and gasket adhesive is a high immediate strength, fast drying, and is heat resistant for rubber and metal, 5 oz.

    View more View less
  • CATALOGUE PAGE # 1584
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list