Filter Results By

Brand
Price
Item
BtuH
Amps AC
http://catalogue.acklandsgrainger.com/2017?hybris=true

Confined Space Heaters

2 Results Found

Results per page :  16 | 32 | 48
  • ALLEGRO
  • HEATER TENT 110VAC 1500 WATTS
  • Item # ALO9401-50
  • Mfr. Model # 9401-50
  • The lightweight tent heater offers the rugged, heavy-duty design of all steel housing with enclosed heating elements and a sealed motor. This powerful heater will raise the temperature 50 degree F in a work tent. 5,000 BTU with 115 CFM airflow. It is UL l

    View more View less
    CATALOGUE PAGE # 2569
  • AIR SYSTEMS INTERNATIONAL
  • HEATER 8IN 23900 BTU 230VAC 1 PH
  • Item # ASISVF7KW8
  • Mfr. Model # SVF7KW8
  • New portable heater series designed for confined space use with three available size options that can accommodate a wide variety of flow and space applications when used in conjunction with the available blowers and ducting.

    View more View less
    CATALOGUE PAGE # 2568
Results per page :  16 | 32 | 48