Filter Results By

Brand
Price
Shop By
Number of Spindles
Overall Width
Overall Height
Overall Depth
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Conduit, Wire, Cable Racks and Stands

25 Results Found

Results per page :  16 | 32 | 48
  • DURHAM
  • THREADED ROD #95 GRAY
  • Item # DHM367-95
  • Mfr. Model # 367-95
  • Fastener storage, rack for threaded rod, 18 compartments, shipped fully assembled, gray in colour, separates and protects threaded rods.

    View more View less
    CATALOGUE PAGE # 2020
  • GREENLEE
  • STAND
  • Item # GLE683
  • Mfr. Model # 683
  • Telescoping adjujstable reel stand, capacity 2500 pounds, maximum height 54 inches, minimum height 22 inches, maximum reel diameter 96 inches, minimum reel diameter 46 inches, for use with GLE684.

    View more View less
    CATALOGUE PAGE # 1396
  • GREENLEE
  • REEL STAND
  • Item # GLE656
  • Mfr. Model # 656
  • Ratcheting reel stand, height 28 to 46 5/8 in, width 24 1/2 in, depth 23 in, material steel, green finish, capacity 3750 lb.

    View more View less
    CATALOGUE PAGE # 1396
  • GREENLEE
  • REEL STAND SCREW TYPE 13-28IN
  • Item # GLE687
  • Mfr. Model # 687
  • Telescoping adjustable reel stand, capacity 2500 pounds, maximum height 28 inches, minimum height 13 inches, maximum reel diameter 56 inches, minimum reel diameter 28 inches, for use with GLE647.

    View more View less
    CATALOGUE PAGE # 1396
  • DURHAM
  • WIRE SPOOL RACK 4 RODS
  • Item # DHM368-95
  • Mfr. Model # 368-95
  • Wire spool rack, 4 - rod rack, holds spools up to 7 inches in diameter, supplied ruled decal for cutting and measuring, dimensions are 37-1/8 inch height x 26-1/8 inch width x 6 inch depth.

    View more View less
    CATALOGUE PAGE # 2021
  • VESTIL
  • RACK REEL STORAGE 98.5X51.625X36 3 AXLES
  • Item # VESRERC438
  • Mfr. Model # RERC438
  • Reel rack stores and dispenses poly or wire rope, hose, electrical cable, or chain. Axle brackets are adjustable. Adjustable brackets allow you to stagger arms along the frame for different size reels. Axles are included with reel rack. Unit must be secured to floor.

    View more View less
    CATALOGUE PAGE # 2035
  • GREENLEE
  • SPINDLE REEL STAND
  • Item # GLE684
  • Mfr. Model # 684
  • Reel stand spindle, capacity 5000 pounds, for use with GLE683, 2 3/8 inches diameter, 76 inches long.

    View more View less
    CATALOGUE PAGE # 1396
  • GREENLEE
  • SPINDLE 100IN
  • Item # GLE657
  • Mfr. Model # 657
  • Reel stand spindle, width 100 in, spindle dia 3 1/2 in, material steel, green finish, capacity 7500 lb, for use with GLE656, GLE683, GLE687 reel stands.

    View more View less
    CATALOGUE PAGE # 1396
  • VESTIL
  • RACK REEL STORAGE 98.5X39.5X36 3 AXLES
  • Item # VESRERC338
  • Mfr. Model # RERC338
  • Reel rack stores and dispenses poly or wire rope, hose, electrical cable, or chain. Axle brackets are adjustable. Adjustable brackets allow you to stagger arms along the frame for different size reels. Axles are included with reel rack. Unit must be secured to floor.

    View more View less
    CATALOGUE PAGE # 2035
  • GREENLEE
  • MOBILE PIPE RACK
  • Item # GLE668
  • Mfr. Model # 668
  • Mobile pipe storage rack, conduit and pipe, rack side 7 bins, capacity 1000 lb, material steel, finish green enamel, caster size 6 in, caster material plastic/steel, length 58 1/2 in, width 34 in, height 63 1/2 in, folded dimensions 58 1/2 x 34 x 19 in, includes casters.

    View more View less
    CATALOGUE PAGE # 1396
  • DURHAM
  • WIRE SPOOL RACK 2 RODS
  • Item # DHM384-95
  • Mfr. Model # 384-95
  • Wire spool rack, 2 - rod rack, holds spools up to 7 inches in diameter, supplied ruled decal for cutting and measuring, dimensions are 17-7/8 inch height x 26-1/8 inch width x 6 inch depth.

    View more View less
    CATALOGUE PAGE # 2021
  • GREENLEE
  • SPINDLE 62IN
  • Item # GLE647
  • Mfr. Model # 647
  • Reel stand spindle, capacity 5000 pounds, for use with GLE687, 2 3/8 inches diameter, 62 inches long.

    View more View less
    CATALOGUE PAGE # 1396
  • DAYTON
  • WIRE SPOOL CART,PORTABLE,H 51-1/4 I
  • Item # GGM34D659
  • Mfr. Model # 34D659
  • GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

    View more View less
    CATALOGUE PAGE # 2021
  • VESTIL
  • RACK REEL STORAGE 122.9X39.75X36 4 AXLES
  • Item # VESRERC3310
  • Mfr. Model # RERC3310
  • Reel rack stores and dispenses poly or wire rope, hose, electrical cable, or chain. Axle brackets are adjustable. Adjustable brackets allow you to stagger arms along the frame for different size reels. Axles are included with reel rack. Unit must be secured to floor.

    View more View less
    CATALOGUE PAGE # 2035
  • DAYTON
  • WIRE REEL CADDY,STAND ALONE,H 44-1/
  • Item # GGM34D658
  • Mfr. Model # 34D658
  • GGM34D658 and GGN34D659 include 4 wire spool bars for different sizes of spools. Pays out wire and hose quickly and easily. Shipped assembled.

    View more View less
    CATALOGUE PAGE # 2021
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list