Filter Results By

Brand
Shop By

Concrete Mixing and Preparation

Whether construction is your occupation or you are working on a project at home, Acklands-Grainger has all your concrete mixing and preparation equipment covered. With everything from concrete mixers and accessories to power concrete trowels and accessories, it's easy to find the right outdoor equipment solution for your application at Grainger. Search by product category, keyword and brand name to find utility mixers, wheelbarrow mixers and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

18 Results Found

Results per page :  16 | 32 | 48
  • SCEPTER
  • TRAY UTILITY/MIXING 14 GALLON
  • Item # SCP04926
  • Mfr. Model # 04926
  • Mixing tray for general purpose mixing needs, from mixing concrete, mortar and grout to a variety of other uses.

    View more View less
    CATALOGUE PAGE # 3269
  • WESTWARD
  • WHEELBARROW MIXER,3 1/2 CU. FT.,1/2
  • Item # WSW10N693
  • Mfr. Model # 10N693
  • 1/2 HP, 115 V motor. Drum material: polyethylene. Drum gauge: 1/4 In. Drum diameter: 20-1/2", drum opening: 16-3/4". Steel tubing frame. Removable handles. Locking system: gear. Overall dimensions: 41-3/4" H X 48-1/2" L X 25-1/2" W. Axle type: rigid. Pneumatic 13" wheels. Net weight: 106 lbs.

    View more View less
    CATALOGUE PAGE # 326
  • SCEPTER
  • TRAY UTILITY/MIXING 7 GALLON
  • Item # SCP04925
  • Mfr. Model # 04925
  • Mixing tray for general purpose mixing needs, from mixing concrete, mortar and grout to a variety of other uses.

    View more View less
    CATALOGUE PAGE # 3269
  • WESTWARD
  • WHEELBARROW MIXER,4-3/4 CU. FT.,3/4
  • Item # WSW10N694
  • Mfr. Model # 10N694
  • 3/4 HP, 120 V motor. Drum material: steel. Drum gauge: 19. Drum diameter: 22-1/2", drum opening: 15-3/4". Steel tubing frame. Removable handles. Locking system: gear. Overall dimension: 49-1/2" H x 55-1/2" L x 28" W. Axle type: rigid. Flat free wheels. Net weight: 125 lbs.

    View more View less
    CATALOGUE PAGE # 326
  • MARSHALLTOWN
  • UTILITY MIXER 3 CU. FT. LESS POWER
  • Item # MRHMIX59016A
  • Mfr. Model # MIX59016A
  • Poly drum utility mixers. Suitable for concrete, food products and a variety of other materials. Precision cast, one-piece ring gear. Drum opening is 15-1/4 inches (381 mm). Discharge height is 20 inches(508 mm). Model MRHMIX59017 has bushing and tapered roll bearings along with tilt wheel and brake with internal gear (360-degree locking). Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

    View more View less
    CATALOGUE PAGE # 326
  • MARSHALLTOWN
  • MOTOR W/BELTS/PULLEYS 1/2HP 115V
  • Item # MRHMIX69125
  • Mfr. Model # MIX69125
  • 1/2 HP 115 V Motor w/ belts and pulleys. Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

    View more View less
    CATALOGUE PAGE # 326
  • MARSHALLTOWN
  • SHOCKWAVE VBRTRY SCREED - PWR UNIT
  • Item # MRHSW100H
  • Mfr. Model # SW100H
  • Shockwave(TM) vibratory screed - Power Unit. Excellent vibration dampening (little vibration passed on to operator). Reliable Honda(R) 4-stroke engine. Direct drive shaft for extended life. Easy to adjust eccentric weights that are completely protected from concrete splatter.

    View more View less
    CATALOGUE PAGE # 328
  • MARSHALLTOWN
  • HAND TOW KIT
  • Item # MRHMIX69000
  • Mfr. Model # MIX69000
  • Semi-pneumatic hand tow kit. Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

    View more View less
    CATALOGUE PAGE # 326
  • MARSHALLTOWN
  • STATIONARY MELTER 30 GALLON
  • Item # MRHRED704985
  • Mfr. Model # RED704985
  • Direct fired melting kettle. The 30 gallon stationary propane fired melter comes complete with a hand agitator, temperature gauge, torch head, hose, regulator, igniter, bottle holder, hinged fill lid, sliding lifting handles and gravity pour spout. 49 L x 23 W x 37 H inches.

    View more View less
    CATALOGUE PAGE # 331
  • MARSHALLTOWN
  • POWER TROWEL MACHINE 36IN
  • Item # MRH36E55
  • Mfr. Model # 36E55
  • 5.5 HP Honda gas engine. Rotor diameter 36 inches. Unit weight 205 lbs. 93 kilo. Size 70 x 38 inches. Infinite blade pitch control 0 - 28 degrees. Dependable gearbox design. Responsive clutch and pulley system. Integrated lift hook. 4-blade design with maximum rotor speed of 118 RPM.

    View more View less
    CATALOGUE PAGE # 328
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list