Filter Results By

Brand
Price
Shop By
Wattage Equivalency
Light Appearance
Max. Overall Bulb Length
Bulb Base Type
Dimmable
Bulb Type
Item
Bulb Shape
http://catalogue.acklandsgrainger.com/2017?hybris=true

Compact Fluorescent Lamps (CFL)

135 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SCREW-IN CFL, 13W, NON-DIMM, 4100K
  • Item # GGE2CUT5
  • Mfr. Model # 2CUT5
  • Compact fluorescents, twist lamps, self-ballasted.

    View more View less
  • CATALOGUE PAGE # 1161
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SCREW-IN CFL, 23W, NON-DIMM, 4100K
  • Item # GGE2CUU1
  • Mfr. Model # 2CUU1
  • Compact Fluorescent Lamp, Self Ballasted Screw In, 23 Lamp Watts, 90 Incandescent Equivalent (Watts), 120 V, Spiral, T2 1/4 In. Dia. Lamp Shape, Medium Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 10,000 hr. Average Life, 1600 Initial Lumens, 13

    View more View less
  • CATALOGUE PAGE # 1161
  • GE LIGHTING
  • PLUG-IN CFL, 13W, NON-DIMM, 4100K
  • Item # GELF13BX841ECO
  • Mfr. Model # F13BX841ECO
  • Compact fluorescent lamp, 2-pin low wattage biax(R). Bulb T4. Nominal length 7.0 inches. Cool white. Rated average life 10000 hours. Light output lumens initial 825. Light output lumens mean 710. Colour temperature (K) 4100. CRI 82.

    View more View less
  • CATALOGUE PAGE # 1158
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SCREW-IN CFL, 23W, NON-DIMM, 2700K
  • Item # GGE2CUT9
  • Mfr. Model # 2CUT9
  • Compact fluorescents, twist lamps, self-ballasted.

    View more View less
  • CATALOGUE PAGE # 1161
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SCREW-IN CFL, 23W, NON-DIMM, 6500K
  • Item # GGE2CUU2
  • Mfr. Model # 2CUU2
  • Compact fluorescents, twist lamps, self-ballasted.

    View more View less
  • CATALOGUE PAGE # 1161
  • GE LIGHTING
  • PLUG-IN CFL, 42W, DIMMABLE, 3500K
  • Item # GELF42TBX835AECO
  • Mfr. Model # F42TBX835AECO
  • Compact Fluor. lamp, plugin, trp Biax shape, 42 watts, lgth 6.4 inch, lamp desig F42TBX/835/AECO, sft wht incandescent equiv 150 watts, rated avg life hrs 12000, 3200 initial lumens, 3500 clr tmp, 82 CRI, 2690 mean lumens, (4-pin) base, TCLP compliant, Ba

    View more View less
  • CATALOGUE PAGE # 1158
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • GE LIGHTING
  • SCREW-IN CFL, 23W, NON-DIMM, 2700K
  • Item # GELFLE23HT3/2XL827
  • Mfr. Model # FLE23HT3/2XL827
  • Colour Temperature (K) 2700,CRI 82,Average Life 12000

    View more View less
  • CATALOGUE PAGE # 1160
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • LUMAPRO
  • SCREW-IN CFL, 40W, NON-DIMM, 4100K
  • Item # GGE2CUU4
  • Mfr. Model # 2CUU4
  • Compact fluorescents, twist lamps, self-ballasted.

    View more View less
  • CATALOGUE PAGE # 1161
  • GE LIGHTING
  • PLUG-IN CFL, 42W, DIMMABLE, 4100K
  • Item # GELF42TBX841AECO
  • Mfr. Model # F42TBX841AECO
  • Compact Fluor. lamp, plugin, trp Biax shape, 42 watts, lgth 6.4 inch, lamp desig F42TBX/841/AECO, sft wht incandescent equiv 150 watts, rated avg life hrs 12000, 3200 initial lumens, 4100 clr tmp, 82 CRI, 2690 mean lumens, (4-pin) base, TCLP compliant, Ba

    View more View less
  • CATALOGUE PAGE # 1158
  • GE LIGHTING
  • PLUG-IN CFL, 13W, NON-DIMM, 2700K
  • Item # GELF13BX827ECO
  • Mfr. Model # F13BX827ECO
  • Compact fluorescent lamp, 2-pin low wattage biax(R). Bulb T4. Nominal length 7.0 inches. Soft white. Rated average life 10000 hours. Light output lumens initial 825. Light output lumens mean 710. Colour temperature (K) 2700. CRI 82.

    View more View less
  • CATALOGUE PAGE # 1158
  • GE LIGHTING
  • PLUG-IN CFL, 18W, DIMMABLE, 3500K
  • Item # GELF18DBX835ECO4P
  • Mfr. Model # F18DBX835ECO4P
  • Compact Fluor. lamp, plugin, dbl Biax shape, 18 watts, lgth 5.8 inch, lamp desig F18DBX/835/ECO4P, neut incandescent equiv 75 watts, rated avg life hrs 12000, 1200 initial lumens, 3500 clr tmp, 82 CRI, 980 mean lumens, (4-pin) base, TCLP compliant, Ballas

    View more View less
  • CATALOGUE PAGE # 1158
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list