Filter Results By

Brand
Price
Shop By
Size
Material
Item
Finish
http://catalogue.acklandsgrainger.com/2017?hybris=true

Combined Drill/Taps

46 Results Found

Results per page :  16 | 32 | 48
  • GREENLEE
  • DRILL/TAP 1/4-20
  • Item # GLEDTAP1/4-20
  • Mfr. Model # DTAP1/4-20
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • GREENLEE
  • DRILL/TAP 10-32
  • Item # GLEDTAP10-32
  • Mfr. Model # DTAP10-32
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • GREENLEE
  • DRILL/TAP 8-32
  • Item # GLEDTAP8-32
  • Mfr. Model # DTAP8-32
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • GREENLEE
  • DRILL/TAP 6-32
  • Item # GLEDTAP6-32
  • Mfr. Model # DTAP6-32
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • TAP + DRILL 3/8-16 NC HSS
  • Item # CSBDT02406
  • Mfr. Model # DT02406
  • Combined tap and drill. Tap size 3/8 inch-16 NC, drill size 0.322 inches. Thread length 1-1/8 inch. Overall length 2-15/16 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL 1/4-20 NC HSS
  • Item # CSBDT02404
  • Mfr. Model # DT02404
  • Combined tap and drill. Tap size 1/4 inch-20 NC, drill size 0.208 inches. Thread length 25/32 inch. Overall length 2-1/2 inches.

    View more View less
    CATALOGUE PAGE # 518
  • GREENLEE
  • DRILL/TAP 10-24
  • Item # GLEDTAP10-24
  • Mfr. Model # DTAP10-24
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • TAP + DRILL 8-32 NC HSS
  • Item # CSBDT02008
  • Mfr. Model # DT02008
  • Combined tap and drill. Tap size 8-32 NC, drill size 0.138 inches. Thread length 1/2 inch. Overall length 2-1/8 inches.

    View more View less
    CATALOGUE PAGE # 518
  • GREENLEE
  • DRILL TAP 12-24
  • Item # GLEDTAP12-24
  • Mfr. Model # DTAP12-24
  • Combination drill taps, complete hole drilling & tapping in one operation with power drill saves labor & time. Made from high-speed steel vs. carbon steel for longer life. High quality hex shank ensures strong connection to drill chuck.

    View more View less
    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • TAP + DRILL 10-32 NF HSS
  • Item # CSBDT02110
  • Mfr. Model # DT02110
  • Combined tap and drill. Tap size 10-32 NF, drill size 0.164 inches. Thread length 5/8 inch. Overall length 2-3/8 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL 10-24 NC HSS
  • Item # CSBDT02010
  • Mfr. Model # DT02010
  • Combined tap and drill. Tap size 10-24 NC, drill size 0.155 inches. Thread length 5/8 inch. Overall length 2-3/8 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL 5/16-18 NC HSS
  • Item # CSBDT02405
  • Mfr. Model # DT02405
  • Combined tap and drill. Tap size 6/16 inch-18 NC, drill size 0.266 inches. Thread length 15/16 inch. Overall length 2-23/32 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL 6-32 NC HSS
  • Item # CSBDT02006
  • Mfr. Model # DT02006
  • Combined tap and drill. Tap size 6-32 NC, drill size 0.112 inches. Thread length 7/16 inch. Overall length 2 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL M8.0X1.25 HSS
  • Item # CSBDT04080
  • Mfr. Model # DT04080
  • Combined tap and drill. Tap size M8 x 1.25, drill size 0.274 inches. Thread length 15/16 inch. Overall length 2-23/32 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL 1/2-13 NC HSS
  • Item # CSBDT02408
  • Mfr. Model # DT02408
  • Combined tap and drill. Tap size 1/2 inch-13 NF, drill size 0.435 inches. Thread length 1-3/8 inch. Overall length 4-1/16 inches.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • TAP + DRILL M6.0X1.0 HSS
  • Item # CSBDT04060
  • Mfr. Model # DT04060
  • Combined tap and drill. Tap size M6 x 1, drill size 0.203 inches. Thread length 25/32 inch. Overall length 2-1/2 inches.

    View more View less
    CATALOGUE PAGE # 518
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list