Filter Results By

Brand
Shop By

Cleaning Equipment and Supplies

http://catalogue.acklandsgrainger.com/2017?hybris=true

60 Results Found

Results per page :  16 | 32 | 48
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • KARCHER
  • PRESSURE WASHER 3200PSI 2.9GPM GAS
  • Item # KPWG3200XH
  • Mfr. Model # G3200XH
  • 5 Pro-style quick connect nozzles, (0 degreee, 15 degree, 25 degree, 40 degree and detergent). Large integrated detergent tank. 10 inch pneumatic tires with metal wheels. Onboard storage compartment. Integrated hose, trigger gun and spray wand holder.

    View more View less
    CATALOGUE PAGE # 2896
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • MR. MUSCLE
  • CLEANER OVEN MR MUSCLE AEROSOL 19OZ
  • Item # DRC91206
  • Mfr. Model # 91206
  • Oven, grill and stainless steel aerosol cleaner, self-scouring, dual usage, bilingual packaging label, works effectively in cold ovens, designed for cleaning institutional, industrial and commercial surfaces, 19 oz. (539 gram).

    View more View less
  • CATALOGUE PAGE # N/A
  • KARCHER
  • PRESSURE WASHER ELEC COLD 1300PSI
  • Item # KPWHD1813CED
  • Mfr. Model # 1.520-149.0
  • Cold water pressure washer - wheel style, 1.8 GPM, 1.6 hp and 110 volts. 1,300 PSI with the standard equipment: 33 foot high pressure hose, non-fatiguing trigger gun, stainless steel spray wand, and triple nozzle (0, 25, 40 ).

    View more View less
    CATALOGUE PAGE # 2897
  • KARCHER
  • PRES WASH HAND HELD 2 HP 1400PSI
  • Item # KPWHD1814ED
  • Mfr. Model # 1.575-401.0
  • These light-industrial hand held units are significantly more rugged than typical consumer substitutes and are built with durable steel frames. Hand-held models come with a dependable axial pump, high pressure hose, a stainless steel wand and detergent injector with brass soap nozzle.

    View more View less
    CATALOGUE PAGE # 2897
  • KARCHER
  • PRESSURE WASHER ELEC. COLD 2000 PSI
  • Item # KPWHD3020CEA
  • Mfr. Model # 1.150-625.0
  • Cold water pressure washer - wheel style, 3.0 GPM, 3.1 hp and 110 volts. 2,000 PSI with the standard equipment: 33 foot high pressure hose, non-fatiguing trigger gun, stainless steel spray wand, and triple nozzle (0, 25, 40 ).

    View more View less
    CATALOGUE PAGE # 2897
  • Available only while supplies last. Quantities may be limited.

    View Replacement

  • This product is no longer available online.

    View Replacement.

    For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • KARCHER
  • PRESSURE WASHER ELEC HOT 3000 PSI 3
  • Item # KPWHDS35304MEA
  • Mfr. Model # HDS35304MEA
  • Karcher full-size hot water pressure washer with a max.burner output temperature of 140 degrees C/285 degrees F. 2.0 to 3.5 GPM, 9.5 hp, 30 Amps, 230 volts, 450 to 3,000 PSI and a 50 foot hose length.

    View more View less
    CATALOGUE PAGE # 2899
  • KARCHER
  • PRES WASH HAND HELD 1.5 HP 1000PSI
  • Item # KPWHD2010ED
  • Mfr. Model # 1.575-400.0
  • These light-industrial hand held units are significantly more rugged than typical consumer substitutes and are built with durable steel frames. Hand-held models come with a dependable axial pump, high pressure hose, a stainless steel wand and detergent injector with brass soap nozzle.

    View more View less
    CATALOGUE PAGE # 2897
  • KARCHER
  • PRESSURE WASHER ELEC HOT 1200 PSI
  • Item # KPWHDS2312CED
  • Mfr. Model # 1.272-201.0
  • Karcher compact hot water pressure washer with a max.burner output temperature of 140 degrees C/295 degrees F. 3.0 GPM, 4.0 hp, 220 volts, 2,000 PSI and a 50 foot hose length. Includes auto-shutdown, adjustable pressure, temperature and water flow.

    View more View less
    CATALOGUE PAGE # 2899
  • KARCHER
  • PRESSURE WASHER GAS HOT 3500 PSI
  • Item # KPWHDS3535PECAGE
  • Mfr. Model # 1.575-553.0
  • Gas hot pressure washer, 3,500 PSI, 13 hp and 3.5 GPM. Powered by a Honda GX Engine with a full size frame style, direct pump drive and has an electric starter. Includes a 50 foot hose in length.

    View more View less
    CATALOGUE PAGE # 2900
  • KARCHER
  • PRESSURE WASHER 4000PSI 3.6GPM GAS
  • Item # KPWG4000OH
  • Mfr. Model # G4000OH
  • 5 Pro-style quick connect nozzles, (0 degreee, 15 degree, 25 degree, 40 degree and detergent). Large integrated detergent tank. 10 inch pneumatic tires with metal wheels. Onboard storage compartment. Integrated hose, trigger gun and spray wand holder.

    View more View less
    CATALOGUE PAGE # 2896
  • TOUGH GUY
  • GRILL CLNR TGY 4L
  • Item # TGY920004
  • Mfr. Model # 920004
  • A powerful alkaline cleaner and degreaser for use in commercial kitchens. Quickly penetrates and emulsifies baked on grease, oil and carbon on metal surfaces. Use on griddles, deep fryers, hood and screen filters. Not intended for use on aluminium or other soft metals.

    View more View less
  • CATALOGUE PAGE # 1647
  • KARCHER
  • PRESSURE WASHER UPRIGHT 110V 15A
  • Item # KPWHDS1712UED
  • Mfr. Model # 1.064-037.0
  • Upright hot water pressure washer, operating pressure (PSI): 1,200, flow rate (GPM): 1.7, voltage: 120V 1 Phase, Amps: 15, burner output max. temperature: 80 degrees celcius, hose length (ft.): 33, triple nozzle, fuel ssafety lock for transport.

    View more View less
    CATALOGUE PAGE # 2899
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list