Filter Results By

Brand
Price
Shop By
Sub-Category
Recommended Dilution
Fragrance
Size
Item
Container Type
Colour
http://catalogue.acklandsgrainger.com/2017?hybris=true

Cleaners

172 Results Found

Results per page :  16 | 32 | 48
  • SPRAY NINE
  • CLEANER SPRAY NINE 946ML
  • Item # BRGC26832
  • Mfr. Model # C26832
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 946 mL.

    View more View less
  • CATALOGUE PAGE # 1653
  • SPRAY NINE
  • CLEANER SPRAY NINE 4L
  • Item # BRGC26804
  • Mfr. Model # C26804
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 4 L.

    View more View less
  • CATALOGUE PAGE # 1653
  • SIMPLE GREEN
  • CLEANER SIMPLE GREEN 1GAL
  • Item # SRN2710200613005
  • Mfr. Model # 2710200613005
  • Biodegradable and non toxic. Non abrasive and non flammable. Sassafras scent. Applications buildings, grounds maintenance, janitorial cleaning. Clean and deodorize greasefilters traps.Surface prep before painting.

    View more View less
  • CATALOGUE PAGE # 1648
  • DUSTBANE
  • CLEANER GENERAL PURPOSE 4LT
  • Item # DSB50211
  • Mfr. Model # 50211
  • Excelsior general purpose hard surface cleaner. Superior cleaning efficiency. Labour reducing. 4 L.

    View more View less
  • CATALOGUE PAGE # 1649
  • PINE-SOL
  • PINE-SOL ORIGINAL 4.25L
  • Item # CLO01166
  • Mfr. Model # 01166
  • All-purpose disinfectant cleaner, 4.25 L. Cleans and disinfects floors, tiles, sinks, showers, and garbage containers. Disinfects and eliminates odours. Fresh pine scent. DIN # 02314789.

    View more View less
  • CATALOGUE PAGE # 1653
  • KLEEN-FLO
  • CLEANER HD MULTI KLEEN 900ML
  • Item # KLF174
  • Mfr. Model # 174
  • Multi-kleen, non-corrosive cleaner, removes grease, ink, soil, wax, exhaust carbon, food stains, etc., 710 mL.

    View more View less
  • CATALOGUE PAGE # 1647
  • WINDEX
  • WINDEX ANTIBCTRL DSNFCTNT TRGRS
  • Item # DRCCB817724
  • Mfr. Model # CB817724
  • One product to clean, disinfect and sanitize. Kills 99% of common bacteria. Patented lactic acid formula leaves no smeary residue.

    View more View less
  • CATALOGUE PAGE # 1653
  • TOUGH GUY
  • NEUTRAL CLNR TGY 4L
  • Item # TGY620004
  • Mfr. Model # 620004
  • All purpose, neutral pH, hard surface cleaner. Use on all hard surfaces including walls, woodwork, laminate, countertops, vinyl, glass and so on. Apply using a mop, sponge, cloth or auto-scrubber. Rinsing is not required.

    View more View less
  • CATALOGUE PAGE # 1642
  • Available only while supplies last. Quantities may be limited.
  • PINE-SOL
  • PINE-SOL LEMONL 4.25 L
  • Item # CLO01167
  • Mfr. Model # 01167
  • 4.25 L. Cleans and deodorizes floors, tiles, sinks, showers, and garbage containers. Concentrated formula. Fresh lemon scent.

    View more View less
  • CATALOGUE PAGE # 1649
  • SPRAY NINE
  • CLEANER SPRAY NINE 20L PAIL
  • Item # BRGC26820
  • Mfr. Model # C26820
  • Spray Nine(R) cleaner/degreaser, contains no chlorinated or petroleum solvents, non-flammable, ready-to-use, harmless to almost all hard surfaces, 20 L.

    View more View less
  • CATALOGUE PAGE # 1653
  • GREEN WORKS
  • CLEANER GREEN APC RTU 946ML
  • Item # CLO01064
  • Mfr. Model # 01064
  • Biodegradable, eco-friendly cleaning products delivering excellent performance. Naturally-derived cleaning power from effective ingredients including coconut based surfactants. Contains no phosphorus or bleach.

    View more View less
  • CATALOGUE PAGE # 1647
  • Available only while supplies last. Quantities may be limited.
  • DIVERSEY
  • CLEANER ALL PURP TRIGGER 32OZ
  • Item # DRC91249
  • Mfr. Model # 91249
  • Whistle trigger sprayer cleaner, designed for heavy-duty cleaning, useable on almost all washable surfaces, contains no CFC's or phosphates, 946 g (32 oz.).

    View more View less
  • CATALOGUE PAGE # 1648
  • DUSTBANE
  • CLEANER OXY DST HYD PEROX 4L
  • Item # DSB53759
  • Mfr. Model # 53759
  • Oxy D.S.T. foaming cleaner, descaler, deodorizer. Hydrogen peroxide based. Excellent clinging properties. D.S.T. surfactant, readily biodegradable. 4 L.

    View more View less
  • CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • CITRUS CLR/DEG. SC 400 3.78L
  • Item # WLT53G516
  • Mfr. Model # 53G516
  • Bio clean solvent base high performance natural cleaner/degreaser is a water-soluble formula and easy to rinse. Biodegradable as per OECD 301D. Non-toxic and non-corrosive. Contains a high concentration of d-Limonene, 5 L pail.

    View more View less
  • CATALOGUE PAGE # 1610
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list