Filter Results By

Brand
Price
Shop By
Wattage
Amps
Temp. Range
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Circulation Heaters

17 Results Found

Results per page :  16 | 32 | 48
  • TEMRO
  • HEATER CIRCULATION
  • Item # TMR330-8002
  • Mfr. Model # 330-8002
  • Industrial tank/circulation engine heater, 1000 watts, male plug, 120 volts, 8.3 amps, inlet and outlet 5/8 inch.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • CIRCULATION HEATER CAST ALU
  • Item # TMR220-4037
  • Mfr. Model # 220-4037
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • HEATER CIRCULATION
  • Item # TMR330-8003
  • Mfr. Model # 330-8003
  • Industrial tank/circulation engine heater, 1500 watts, male plug, 120 volts, 12.5 amps, inlet and outlet 5/8 inch.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • HEATER W/INDICATOR LIGHT
  • Item # TMR330-0092
  • Mfr. Model # 330-0092
  • High Capacity Circulation Heater System with 8 foot cord. Includes a 1,500 watt, 120 volt circulation heater, weather proof housing and cord.

    View more View less
    CATALOGUE PAGE # 3199
  • TEMRO
  • CIRCULATION HEATER
  • Item # TMR330-8001
  • Mfr. Model # 330-8001
  • Industrial tank/circulation engine heater, 750 watts, male plug, 120 volts, 6.3 amps, inlet and outlet 5/8 inch.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • CIRC HEATER
  • Item # TMR330-0005
  • Mfr. Model # 330-0005
  • High wattage heavy-duty engine pre-heater, 1 inch NPT inlet and outlet, 1/4 inch NPT drain, 2250 watts, 120 volts, 18.8 amps.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • H CAPACITY CIRC HEATER
  • Item # TMR330-0001
  • Mfr. Model # 330-0001
  • High wattage heavy-duty engine pre-heater, 1 inch NPT inlet and outlet, 1/4 inch NPT drain, 1500 watts, 120 volts, 12.5 amps.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • HEATER IND CIRCULATION 1000W
  • Item # TMR220-4029
  • Mfr. Model # 220-4029
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
  • SYMTECH
  • HEATER IND CIRCULATION 750W
  • Item # TMR220-4010
  • Mfr. Model # 220-4010
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • HOSE HEATER LOWER RAD 1.25IN
  • Item # TMR320-0002
  • Mfr. Model # 320-0002
  • Lower radiator hose heater, fits hose size 1-1/4 inches, 375 watts, 120 volts, height 3-1/2 inches, length 3 inches, width 2-1/2 inches.

    View more View less
    CATALOGUE PAGE # 3199
  • TEMRO
  • HD CIRC HEATER
  • Item # TMR220-4096
  • Mfr. Model # 220-4096
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • HOSE HEATER LOWER RAD 1.0IN
  • Item # TMR320-0001
  • Mfr. Model # 320-0001
  • Lower radiator hose heater, fits hose size 1 inch, 375 watts, 120 volts, height 3-1/2 inches, length 3 inches, width 2-1/2 inches.

    View more View less
    CATALOGUE PAGE # 3199
  • TEMRO
  • HOSE HEATER LOWER RAD 2.00IN
  • Item # TMR320-0005
  • Mfr. Model # 320-0005
  • Lower radiator hose heater, fits hose size 2 inches, 600 watts, 120 volts, height 4-1/4 inches, length 3 inches, width 3-1/4 inches.

    View more View less
    CATALOGUE PAGE # 3199
  • TEMRO
  • HOSE HEATER LOWER RAD 1.75IN
  • Item # TMR320-0004
  • Mfr. Model # 320-0004
  • Lower radiator hose heater, fits hose size 1-3/4 inches, 600 watts, 120 volts, height 4 inches, length 3 inches, width 3 inches.

    View more View less
    CATALOGUE PAGE # 3199
  • TEMRO
  • ELEMENT REPLACEMENT
  • Item # TMR220-4061
  • Mfr. Model # 220-4061
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
  • TEMRO
  • ELEMENT REPLACEMENT
  • Item # TMR220-4088
  • Mfr. Model # 220-4088
  • Industrial tank heater is thermostatically controlled: opens at 190 degrees F (88 degrees C), closes at 151 degrees F (66 degrees C). Vertical installation only. Heavy-duty 3 wire 5 ft. (1.52 m) attached cord. Inlet and outlet, 5/8 inches.

    View more View less
    CATALOGUE PAGE # 3197
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list