Filter Results By

Brand
Price
Shop By
Light Appearance
Bulb Color Temp.
Watts
Lumens
http://catalogue.acklandsgrainger.com/2017?hybris=true

Circular Fluorescent Lamps

9 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • LAMP FLUOR FC8T9/CW 33774
  • Item # GELFC8T9CW
  • Mfr. Model # FC8T9CW
  • Circular shaped fluorescent lamp, rapid start, 22W, T9 diameter 1/8 in. (31 mm), 4-pin (G10Q) base, colour temperature 4100K, CRI 60, cool white, rated average life 12000 hours, initial lumens 1100, mean lumens 825, 12 per case.

    View more View less
  • CATALOGUE PAGE # 1154
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,4100K
  • Item # GGE13G572
  • Mfr. Model # 13G572
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 8 In., Base Type 4-Pin (G10q), 22 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 60, Initial Lumens 1,100, Mean Lumens 825, Average Life 12,000 hr., Start Type Rapid S

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,6500K
  • Item # GGE13G578
  • Mfr. Model # 13G578
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 8 In., Base Type 4-Pin (G10q), 22 Watts, Lamp Tone Daylight, Colour Temperature (K) 6,500 K, CRI 72, Initial Lumens 925, Mean Lumens 690, Average Life 12,000 hr., Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,3000K
  • Item # GGE13G574
  • Mfr. Model # 13G574
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 8 In., Base Type 4-Pin (G10q), 22 Watts, Lamp Tone Warm, Colour Temperature (K) 3,000 K, CRI 82, Initial Lumens 1,400, Mean Lumens 1120, Average Life 12,000 hr., Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,6500K
  • Item # GGE13G577
  • Mfr. Model # 13G577
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 12 In., Base Type 4-Pin (G10q), 32 Watts, Lamp Tone Daylight, Colour Temperature (K) 6,500 K, CRI 72, Initial Lumens 1,675, Mean Lumens 1260, Average Life 12,000 hr., Start Type R

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,4100K
  • Item # GGE13G573
  • Mfr. Model # 13G573
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin (G10q), 40 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 60, Initial Lumens 2,700, Mean Lumens 2030, Average Life 12,000 hr., Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,3000K
  • Item # GGE13G575
  • Mfr. Model # 13G575
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 12 In., Base Type 4-Pin (G10q), 32 Watts, Lamp Tone Warm, Colour Temperature (K) 3,000 K, CRI 82, Initial Lumens 2,400, Mean Lumens 1920, Average Life 12,000 hr., Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
  • LUMAPRO
  • LAMP CIRCULAR FLUORESCENT,T9,4100K
  • Item # GGE13G571
  • Mfr. Model # 13G571
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 12 In., Base Type 4-Pin (G10q), 32 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 60, Initial Lumens 1,950, Mean Lumens 1460, Average Life 12,000 hr., Start Type Rapid

    View more View less
    CATALOGUE PAGE # 1153
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list