Filter Results By

Brand
Price
Shop By
NEMA Rating
Mounting Style
Width
Material
Length
Item
For Use With
Finish
Depth
http://catalogue.acklandsgrainger.com/2017?hybris=true

Circuit Breaker Enclosures

27 Results Found

Results per page :  16 | 32 | 48
  • FEDERAL PIONEER
  • BREAKER CIRCUIT 1-POLE NC 15AMP
  • Item # FPENC015
  • Mfr. Model # NC015
  • One pole, 15 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • BREAKER MAIN 100A
  • Item # SQDQOM100VHL
  • Mfr. Model # QOM100VHL
  • QO(R) main breaker, frame size QOM1, 100 amps, lug wire size 34-2/0/Cu/Al.

    View more View less
    CATALOGUE PAGE # 1299
  • SQUARE D
  • LOAD CENTER OUTDOOR 100A 8CCT 1PH
  • Item # SQDQO8L100RB
  • Mfr. Model # QO8L100RB
  • QO(R) outdoor load centers, rainproof, main lug, single phase, 3 wire, current rating 100 amps, 8 spaces, trim included, main wire size 8-1 Al/Cu, height 12-3/4 inches, width 9 inches, depth 4-1/4 inches. Convertible to main breaker.

    View more View less
    CATALOGUE PAGE # 1299
  • FEDERAL PIONEER
  • CIRCUIT BREAKER 1-POLE NC 30AMP
  • Item # FPENC030
  • Mfr. Model # NC030
  • One pole, 30 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • FEDERAL PIONEER
  • BREAKER CIRCUIT 2-POLE NC 20AMP
  • Item # FPENC0220
  • Mfr. Model # NC0220
  • Two pole, 20 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • FEDERAL PIONEER
  • BREAKER CIRCUIT 2-POLE NC 30AMP
  • Item # FPENC0230
  • Mfr. Model # NC0230
  • Two pole, 30 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • FEDERAL PIONEER
  • BREAKER CIRCUIT 2-POLE NC 40AMP
  • Item # FPENC0240
  • Mfr. Model # NC0240
  • Two pole, 40 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • FEDERAL PIONEER
  • CIRCUIT BREAKER 2 POLE 120/240
  • Item # FPENC0250
  • Mfr. Model # NC0250
  • Two pole, 50 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • LOAD CENTER 125A 1PH 24CCT CP MB
  • Item # SQDCQO124M125C100
  • Mfr. Model # CQO124M125C100
  • QO(R) indoor single phase load center, NEMA type 1, main breaker, 100 amps, 24 spaces, trim included, main bus material copper, main wire size 4-2/0 Cu/Al. Main breakers are convertible to main lug, top or bottom feed.

    View more View less
    CATALOGUE PAGE # 1299
  • FEDERAL PIONEER
  • BREAKER CIRCUIT 1-POLE NC 20AMP
  • Item # FPENC020
  • Mfr. Model # NC020
  • One pole, 20 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • LOAD CENTER OUTDOOR 70A 1PH 2CCT
  • Item # SQDQO2L70RB
  • Mfr. Model # QO2L70RB
  • QO(R) outdoor load centers, rainproof, main lug, single phase, 3 wire, current rating 70 amps, 2 spaces, trim included, main wire size 12-3 Al or 14-4 Cu, height 9-1/2 inches, width 5 inches, depth 4 inches.

    View more View less
    CATALOGUE PAGE # 1299
  • SQUARE D
  • QO LOADCTR 12CCT 100A 1PH 60A MB
  • Item # SQDCQO112M100C60
  • Mfr. Model # CQO112M100C60
  • QO (R) indoor single phase load center, NEMA Type 1, 100 amps Bus amperage rating, 60 amp main breaker rating, 12 spaces, trim included, main bus material copper, main wire size 4-1/10 Cu/Al. Main breakers are convertible to main lug, top or bottom feed.

    View more View less
    CATALOGUE PAGE # 1299
  • FEDERAL PIONEER
  • CIRCUIT BREAKER NC 50A 120V AC
  • Item # FPENC050
  • Mfr. Model # NC050
  • One pole, 50 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • LOAD CENTER 100A 8CCT 1PH MLUG
  • Item # SQDQO8L100S
  • Mfr. Model # QO8L100S
  • QO(R) indoor single phase load center, NEMA type 1 indoor, main lug, 100 amps, 8 spaces, trim included, main bus material aluminum, main wire size 8-1Cu/Al, height 12-3/4 inches, width 9, depth 3-3/4 inches.

    View more View less
    CATALOGUE PAGE # 1299
  • FEDERAL PIONEER
  • CIRCUIT BREAKER 1-POLE NC 40AMP
  • Item # FPENC040
  • Mfr. Model # NC040
  • One pole, 40 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • LOAD CENTER 100A 1PH 12CCT CP MLUG
  • Item # SQDCQO112L100GC
  • Mfr. Model # CQO112L100GC
  • QO(R) indoor single phase load center, NEMA type 1 main lug, 100 amps, 12 spaces, trim included, main bus material copper, main wire size 4-1 Cu/Al, height 18 inches, width 14-1/4 inches, depth 3-3/4 inches.

    View more View less
    CATALOGUE PAGE # 1299
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list