Filter Results By

Brand
Price
Shop By
Flute Type
Dimension Type
Size
Number of Flutes
Material
Item
Decimal Equivalent
http://catalogue.acklandsgrainger.com/2017?hybris=true

Chucking Reamers

352 Results Found

Results per page :  16 | 32 | 48
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,1/4"-E
  • Item # GNF4001-25513
  • Mfr. Model # 4001-25513
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,1/2"
  • Item # GNF4001-26083
  • Mfr. Model # 4001-26083
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,5/16"
  • Item # GNF4001-25661
  • Mfr. Model # 4001-25661
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,3/4"
  • Item # GNF4001-26615
  • Mfr. Model # 4001-26615
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,3/8"
  • Item # GNF4001-25807
  • Mfr. Model # 4001-25807
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • GRAINGER APPROVED
  • CHUCKING REAMER,1 3/16IN,STRAIGHT F
  • Item # WSW11V357
  • Mfr. Model # 11V357
  • Chucking Reamer, Round Shank Shank, Fractional Size (In.) 1-3/16, Decimal Size (In.) 1.1875, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2-7/8, Overall Length (In.) 11, Number of Flutes 10, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 515
  • GRAINGER APPROVED
  • CHUCKING REAMER,METRIC SIZE 12
  • Item # WSW13H736
  • Mfr. Model # 13H736
  • Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.4724, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-3/4, Overall Length (In.) 7, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 12 mm

    View more View less
    CATALOGUE PAGE # 515
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,5/8"
  • Item # GNF4001-26351
  • Mfr. Model # 4001-26351
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,3/16"
  • Item # GNF4001-25366
  • Mfr. Model # 4001-25366
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • GRAINGER APPROVED
  • CHUCKING REAMER,3/4IN,STRAIGHT FLUT
  • Item # WSW11V346
  • Mfr. Model # 11V346
  • Chucking Reamer, Round Shank Shank, Fractional Size (In.) 3/4, Decimal Size (In.) 0.7500, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2-1/2, Overall Length (In.) 9-1/2, Number of Flutes 8, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 515
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,25/64"
  • Item # GNF4001-25844
  • Mfr. Model # 4001-25844
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • GRAINGER APPROVED
  • CHUCKING REAMER,METRIC SIZE 20
  • Item # WSW13H752
  • Mfr. Model # 13H752
  • Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.7874, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 2-1/2, Overall Length (In.) 9-1/2, Number of Flutes 8, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 20 mm

    View more View less
    CATALOGUE PAGE # 515
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,9/16"
  • Item # GNF4001-26217
  • Mfr. Model # 4001-26217
  • Straight shank, regular length chucking reamer. List No. 4001, six flute. Regularly ground with 45 degree chamfer, suitable for reaming most materials encountered in production machine operations.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,1/2"
  • Item # GNF4030-30268
  • Mfr. Model # 4030-30268
  • Straight shank spiral flute chucking reamer. Bright finish. Size 1/2 inch, decimal equivalent 0.5000 inches, flute length 2 inches and length 8 inches.

    View more View less
  • CATALOGUE PAGE # 514
  • CLEVELAND
  • REAMERS,HSS,BRIGHT,3/8"
  • Item # GNF4030-29997
  • Mfr. Model # 4030-29997
  • Straight shank spiral flute chucking reamer. Bright finish. Size 3/8 inch, decimal equivalent 0.3750 inches, flute length 1-3/4 inches and length 7 inches.

    View more View less
  • CATALOGUE PAGE # 514
  • GRAINGER APPROVED
  • CHUCKING REAMER,METRIC SIZE 10
  • Item # WSW13H732
  • Mfr. Model # 13H732
  • Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.3937, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-3/4, Overall Length (In.) 7, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 10 mm

    View more View less
    CATALOGUE PAGE # 515
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list