Filter Results By

Brand
Price
Flute Type
Dimension Type
Number of Pieces
http://catalogue.acklandsgrainger.com/2017?hybris=true

Chucking Reamer Sets

12 Results Found

Results per page :  16 | 32 | 48
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/2IN,
  • Item # WSW11V301
  • Mfr. Model # 11V301
  • Chucking Reamer Set, Straight, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 29, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/2IN,
  • Item # WSW11V299
  • Mfr. Model # 11V299
  • Chucking Reamer Set, Straight, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 29, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/2IN,
  • Item # WSW11V302
  • Mfr. Model # 11V302
  • Chucking Reamer Set, Spiral, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 29, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Round Shank, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/2IN,
  • Item # WSW11V297
  • Mfr. Model # 11V297
  • Chucking Reamer Set, Spiral, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 15, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1-13X0.5MM,25P
  • Item # WSW11V307
  • Mfr. Model # 11V307
  • Chucking Reamer Set, Straight, Dimension Type Metric, Diameter 1 to 13mm, Number of Pieces 25, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included 1 - 13 mm x 0.5 mm

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/2IN,
  • Item # WSW11V298
  • Mfr. Model # 11V298
  • Chucking Reamer Set, Straight, Dimension Type Fractional Inch, Diameter 1/16 to 1/2 In., Number of Pieces 15, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1-7X0.5 MM,13P
  • Item # WSW11V306
  • Mfr. Model # 11V306
  • Chucking Reamer Set, Straight, Dimension Type Metric, Diameter 1 to 7mm, Number of Pieces 13, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Standard, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included 1 - 7 mm x 0.5 mm

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS, A-Z, 26PC
  • Item # WSW11V303
  • Mfr. Model # 11V303
  • Chucking Reamer Set, Straight, Dimension Type Letter, Diameter A to Z In., Number of Pieces 26, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included A - Z

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,1/16IN- 1/4 IN
  • Item # WSW11V296
  • Mfr. Model # 11V296
  • Chucking Reamer Set, Straight, Dimension Type Fractional Inch, Diameter 1/16 to 1/4 In., Number of Pieces 13, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,WIRE SIZE 1-60
  • Item # WSW11V304
  • Mfr. Model # 11V304
  • Chucking Reamer Set, Straight, Dimension Type Wire, Diameter 1 to 60 In., Number of Pieces 60, Round Shank Shank, Shank Dia. (In.) Same As Cutting Diameter, Overall Length (In.) Drill-Length, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included #1 to #60

    View more View less
    CATALOGUE PAGE # 516
  • GRAINGER APPROVED
  • CHUCKING REAMER SETS,WIRE SIZE 1-60
  • Item # WSW11V305
  • Mfr. Model # 11V305
  • Chucking Reamer Set, Straight, Dimension Type Wire, Diameter 1 to 60 In., Number of Pieces 60, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Overall Length (In.) Round Shank, Chamfer (Deg.) 45, Right Hand Cutting, High Speed Steel, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Sizes Included #1 to #60

    View more View less
    CATALOGUE PAGE # 516
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list