Filter Results By

Brand
Shop By

Check Valves and Backflow Preventers

http://catalogue.acklandsgrainger.com/2017?hybris=true

406 Results Found

Results per page :  16 | 32 | 48
  • APOLLO
  • CHECK VALVE BRNZ 3 IN FNPT INLET
  • Item # CBI6110001
  • Mfr. Model # 6110001
  • Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.

    View more View less
    CATALOGUE PAGE # 1829
  • APOLLO
  • CHECK VALVE BRNZ 1/4 IN FNPT INLET
  • Item # CBI6110101
  • Mfr. Model # 6110101
  • Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.

    View more View less
    CATALOGUE PAGE # 1829
  • Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • OTC
  • STINGER COLLISION REPAIR SET 10 TON
  • Item # OTC1515B
  • Mfr. Model # 1515B
  • Collision repair kit, 10-ton, includes single-speed hydraulic hand pump, hose and ram. Snaps together for quick setups to apply pushing, spreading, or pulling force.

    View more View less
    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • VALVE SWING CHECK HEX HEAD 3/4
  • Item # FAR293E
  • Mfr. Model # 293E
  • Brass swing check valve (hex head). 3/4 in. NPT female pipe. Working pressure water, oil and gas 200 PSI.

    View more View less
    CATALOGUE PAGE # 1815
  • MILWAUKEE VALVE
  • SWING CHK, Y-PTN, SLDR,125 WSP
  • Item # MWV1509Y114
  • Mfr. Model # 1509Y114
  • Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 150 PSI steam, 300 PSI nonshock CWP. Max. temp: 406 Degrees F. Note: Not for use with reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # 1817
  • GRAINGER APPROVED
  • SWING CHECK VALVE,3/4 IN,NPT,316 SS
  • Item # GGM4VMU1
  • Mfr. Model # 4VMU1
  • Provide excellent corrosion and chemical resistance. Horizontal mounting. For use in plumbing and heating applications. Maximum pressure: 200 PSI. Maximum temperature: 353 Degrees F.

    View more View less
    CATALOGUE PAGE # 1816
  • APOLLO
  • CHECK VALVE BRNZ 1/2 IN FNPT INLET
  • Item # CBI6110301
  • Mfr. Model # 6110301
  • Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.

    View more View less
    CATALOGUE PAGE # 1829
  • MILWAUKEE VALVE
  • SWING CHK, Y-PTN, SLDR,125 WSP
  • Item # MWV1509Y100
  • Mfr. Model # 1509Y100
  • Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 150 PSI steam, 300 PSI nonshock CWP. Max. temp: 406 Degrees F. Note: Not for use with reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # 1817
  • GRAINGER APPROVED
  • CHECK VALVE,1 IN,THREADED,BRONZE
  • Item # GGM6AJY3
  • Mfr. Model # 6AJY3
  • Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # N/A
  • GRAINGER APPROVED
  • CHECK VALVE,1/2 IN,THREADED,BRONZE
  • Item # GGM6AJY1
  • Mfr. Model # 6AJY1
  • Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # N/A
  • MILWAUKEE VALVE
  • SWING CHK, Y-PTN, NPT,125 WSP
  • Item # MWV509Y200
  • Mfr. Model # 509Y200
  • Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 125 PSI steam, 200 PSI CWP. Temp. range: - 20 Degrees to 406 Degrees F Note: Not for use with reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # 1817
  • GRAINGER APPROVED
  • CHECK VALVE,1 IN,SOLDER,BRONZE
  • Item # GGM6AJY9
  • Mfr. Model # 6AJY9
  • Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # N/A
  • MILWAUKEE VALVE
  • SWING CHK, Y-PTN, NPT,125 WSP
  • Item # MWV509Y100
  • Mfr. Model # 509Y100
  • Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications. Meets MSS SP-80 standards. Max. pressure: 125 PSI steam, 200 PSI CWP. Temp. range: - 20 Degrees to 406 Degrees F Note: Not for use with reciprocating air compressor service.

    View more View less
    CATALOGUE PAGE # 1817
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list