Filter Results By

Brand
Price
Shop By
Hook
Fill Weight (Oz.)
Type
Line Length (Ft.)
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Chalk Line Reels

30 Results Found

Results per page :  16 | 32 | 48
  • STANLEY
  • FATMAX CHALK LINE REEL 100
  • Item # STT47-140L
  • Mfr. Model # 47-140L
  • Polymer braided line for double the line strength. 3:1 gear ratio for quicker rewinds. Holds a full 4 oz. of chalk. Water resistant case with non-slip rubber grip. Push button sting locking mechanism.

    View more View less
    CATALOGUE PAGE # 304
  • STANLEY
  • REEL CHALK LINE 100FT W/O CHALK
  • Item # STT47-480L
  • Mfr. Model # 47-480L
  • Polymer braided line for double the line strength. 3:1 gear ratio for quicker rewinds. Holds a full 4 oz. of chalk. Water resistant case with non-slip rubber grip. Push button sting locking mechanism.

    View more View less
    CATALOGUE PAGE # 304
  • TAJIMA TOOL CORP
  • CHALK BOX CHALK-RITE 1MM LINE RED
  • Item # TAJCR201R-PR
  • Mfr. Model # CR201R-PR
  • Contractor-grade chalk snap lines with 100 ft. of premium braided nylon/polyester line. 5 gear drive system for smooth, dependable rewind. With trial size bottle of chalk. Durable, heavy-gauge die-case aluminum case is gasket-sealed to prevent chalk seepage. Colour red. Diameter 1.0 mm. Length 30 m.

    View more View less
  • CATALOGUE PAGE # 305
  • TAJIMA TOOL CORP
  • CHALK BOX CHALK-RITE JF 1MM LINE
  • Item # TAJCR301JF
  • Mfr. Model # CR301JF
  • Jam-free design and 5 gear drive system for smooth dependable rewinds. Chalk capacity 3.5 oz./100 g. Premium felt applicator and 100 ft. of extra bold 1 mm premium braided nylon/polyester line. Heavy gauge ABS case with embedded elastomer grips that protect case and ensure non-slip performance.

    View more View less
    CATALOGUE PAGE # 305
  • TAJIMA TOOL CORP
  • CHALK BOX CHALK-RITE 0.5MM LNE BLUE
  • Item # TAJCR202B-P
  • Mfr. Model # CR202B-P
  • Contractor-grade chalk snap line with 100 ft. of premium braided nylon/polyester line. 5 gear drive system for smooth, dependable rewind. With trial size bottle of chalk. Durable, heavy-gauge die-case aluminum case is gasket-sealed to prevent chalk seepage. Colour blue. Diameter 0.5 mm. Length 30 m.

    View more View less
  • CATALOGUE PAGE # 305
  • Available only while supplies last. Quantities may be limited.
  • STANLEY
  • FATMAX XTREME QUICKSPIKE
  • Item # STT47-496
  • Mfr. Model # 47-496
  • Three position pin retracts for safe storage. Quickly secures your chalk line to most building materials. Durable polycarbonate and aluminum body. Stainless steel hook and mounting clip included.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48