Filter Results By

Brand
Price
Shop By
Max. Pull
Diameter
Thickness
Overall Width
Overall Length
Overall Height
Material
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Ceramic Magnets

112 Results Found

Results per page :  16 | 32 | 48
  • ECLIPSE
  • CERAMIC ROUND BASE MAGNET
  • Item # ECLE683
  • Mfr. Model # E683
  • Nickel plated steel pot with ceramic magnet. Outside diameter 3.25 inches/82.6mm. Height 0.44 inches/11.2mm. Max pull 95 lbs./43.1 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CERAMIC ROUND BASE MAGNET
  • Item # ECLE682
  • Mfr. Model # E682
  • Nickel plated steel pot with ceramic magnet. Outside diameter 2.63 inches/66.8mm. Height 0.38 inches/9.7mm. Max pull 82 lbs./37.2 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CERAMIC ROUND BASE MAGNET
  • Item # ECLE681
  • Mfr. Model # E681
  • Nickel plated steel pot with ceramic magnet. Outside diameter 2.03 inches/51.6mm. Height 0.31 inches/7.9mm. Max pull 38 lbs./17.2 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CER POT/LOOP MGNT 2.62D X 1-15/16
  • Item # ECLE697
  • Mfr. Model # E697
  • Nickel plated steel pot with neodymium magnet with attached loop. Outside diameter 2.62 inches/66.5mm. Height 1.938 inches/50.8mm. Max pull 82 lbs/37 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • NEO POT MGNT PLTD 2.62 D X 0.37
  • Item # ECLE685
  • Mfr. Model # E685
  • Nickel plated steel pot with ceramic magnet. Outside diameter 2.62 inches/66.5mm. Height 0.37 inches/9.4mm. Max pull 200 lbs./91 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CER POT/LOOP MGNT 3.25D X 1-3/16
  • Item # ECLE698
  • Mfr. Model # E698
  • Nickel plated steel pot with neodymium magnet with attached loop. Outside diameter 3.25 inches/82.6mm. Height 1.188 inches/30.2mm. Max pull 96 lbs/43 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CER POT/BOLT MGNT 3-13/16DX1-7/8
  • Item # ECLE696
  • Mfr. Model # E696
  • Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 1.813 inches/96.8mm. Height 1.875 inches/47.6mm. Max pull 95 lbs/43 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CER POT/BOLT MGNT 2-1/32DX1-13/16
  • Item # ECLE693
  • Mfr. Model # E693
  • Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 2.03 inches/51.6mm. Height 1.813 inches/4.6mm. Max pull 38 lbs/17.2 kg.

    View more View less
    CATALOGUE PAGE # 656
  • ECLIPSE
  • CER POT/BOLT MGNT 2-5/8DX1-15/16
  • Item # ECLE695
  • Mfr. Model # E695
  • Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 1.625 inches/66.7mm. Height 1.938 inches/50.8mm. Max pull 82 lbs/37.2 kg.

    View more View less
    CATALOGUE PAGE # 656
  • GRAINGER APPROVED
  • CERAMIC,ENCASED ROUND BASE,200 LB.
  • Item # GGS10E725
  • Mfr. Model # 10E725
  • Encased Round Base Magnet, Material Ceramic, Max. Pull 200 lb., Thickness 0.5 In., Diameter 4-9/10 In., Hole Dia. 1/2 In., Stability Temp. 32 Degrees to 180 Degrees F.

    View more View less
    CATALOGUE PAGE # 660
  • GRAINGER APPROVED
  • ROUND BASE RING MAGNET,2.630 IN DIA
  • Item # GGS6XY89
  • Mfr. Model # 6XY89
  • Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 65 lb., Thickness 0.375 In., Diameter 2-7/11 In., Hole Dia. 1/4 In., Stability Temp. 32 Degrees to 150 Degrees F.

    View more View less
    CATALOGUE PAGE # 660
  • GRAINGER APPROVED
  • ROUND BASE MAGNET,16 LB,1.4 IN DIA
  • Item # GGS3DXX8
  • Mfr. Model # 3DXX8
  • Encased Round Base Magnet, Material Ceramic, Max. Pull 16 lb., Thickness 0.283 In., Diameter 1-2/5 In., Hole Dia. 1/5 In., Stability Temp. 32 Degrees to 180 Degrees F.

    View more View less
    CATALOGUE PAGE # 660
  • ECLIPSE
  • CERAMIC ROUND BASE MAGNET
  • Item # ECLE680
  • Mfr. Model # E680
  • Nickel plated steel pot with ceramic magnet. Outside diameter 1.25 inches/31.8mm. Height 0.19 inches/4.8mm. Max pull 4 lbs./1.8 kg.

    View more View less
    CATALOGUE PAGE # 656
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list