!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Item
Locking
Cutting Head Rotation
Voltage
Power Source

Cement Board Shears

Cement board shears cut through fibre cement siding and sheets. They press their pivoting blade between their fixed blades to make long, straight or slightly curved cuts. This punching motion leaves clean edges without breaking the board and produces larger dust particles than sawing, reducing fine-dust breathing hazards. Cement board shears are commonly used to cut backing for tile, underlay for countertops, and substrate for plaster and stucco. Corded shears allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge. Cordless shears operate in areas without access to wired power and run on brand-specific batteries.

https://catalogue.grainger.ca/2023?hybris=true

2 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • FIBRE CEMENT SHEAR, CORDED, 120V AC/6.5A, 2500 SPM, STEEL/ALUMINUM, 5/16 IN CAPACITY
  • Item # MKTJS8000
  • Mfr. Model # JS8000
  • EHC: EHC :
  • This corded fibre cement shear with steel blade has cast aluminum housing and operates on 120V AC/6.5A motor. It has 2500 strokes per minute, a maximum cutting capacity of up to 5/16-inch thickness, and a 13 ⅝-inch overall length. The shear includes a hex wrench, a shear blade center, two shear blade sets, and a tool case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • FIBRE CEMENT SHEAR, CORDLESS, 20V, CSA/NIOSH, 2500 SPM, 16 57/64 IN LENGTH, VARIABLE SPEED
  • Item # BLDDCS498B
  • Mfr. Model # DCS498B
  • EHC: EHC :
  • This cordless fibre cement shear operates on a 20V MAX battery of 4 Ah capacity and meets the CSA/NIOSH standard. It has 2500 strokes per minute and a 360-degree cutting head rotation angle. The shear has 16 57/64-inch overall length, a variable speed, and a trigger throttle. It features reversible dual cutting-edge side blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list