!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Wheel/Tread Material
For Axle Size
Wheel Core Material
Hub Length
Tread Shape
Core Colour
Non-Marking
Operating Temperature Range

Caster Wheels

https://catalogue.grainger.ca/2023?hybris=true

168 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAULTLESS
  • RIGID CASTER WHEEL, 4 IN, MOLD-ON POLYURETHANE, 700 LB CAPACITY
  • Item # FLL3438-4
  • Mfr. Model # 3438-4
  • EHC: EHC :
  • This rigid caster is recommended for use with most general medium to heavy-duty industrial applications. The top plate is made from 1/4 inch carbon steel and heat-treated for extra strength, with the 4-inch wheel being mould-on polyurethane. This gives a soft ride and excellent mobility. The temperature range is -40 to 110 Degrees C, with a load rating of 700 lbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER, 4 IN, RT WHEEL, 400 LB CAPACITY, HIGH TEMPERATURE
  • Item # FLL465W-HT4
  • Mfr. Model # 465W-HT4
  • EHC: EHC :
  • This swivel caster with an RT wheel is sturdy, durable, and makes for a smooth ride over many surfaces. The wheel is 4 inches in diameter and has a tread of 2 inches. It has a 400-lb load capacity that suits low to medium-weight applications and is designed to operate in high temperatures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • WHEEL, 2800 LB CAPACITY, ROLLER BEARING, 3 IN WIDTH/8 IN DIAMETER, CAST IRON
  • Item # FLLI06-8X3
  • Mfr. Model # I06-8X3
  • EHC: EHC :
  • This heavy-duty 3 x 8-inch wheel with a roller bearing has a hefty load rating of 2,800 lbs and an exceptionally long wear life. The manufacturer recommends this wheel for rough wood and concrete floors, making it suited to moving heavy loads in manufacturing and warehousing. It is ideal in extreme operating temperatures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • RIGID CASTER, 225 LB LOAD RATING, 3 IN, DYNA-TRED POLYURETHANE
  • Item # FLL8799-3TG
  • Mfr. Model # 8799-3TG
  • EHC: EHC :
  • This Faultless rigid caster with a precision bearing has a wheel size of 3 1/2 inches by 1 1/4 inches. It is strong thanks to the Dyna-Tred polyurethane material, yet still allows for a soft and smooth roll. This caster has a load capacity of 225 lbs, making it great for lighter applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • WHEEL, 8 IN DIAMETER/3 IN WIDTH, PHENOLIC, 2500 LB CAPACITY
  • Item # FLL31-8X3
  • Mfr. Model # 31-8X3
  • EHC: EHC :
  • If you're dealing with excessive load weights and floor protection is not a factor, this wheel is a great choice. The cast iron and forged steel are suitable for high capacity, abusive applications, and the phenolic material gives resistance to oil, gasoline, and even dilute acids. The wheel has a 6-inch diameter, 3-inch width, and a 2500 lb capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • RIGID CASTER, 6 IN, MEDIUM/HEAVY-DUTY, HRN
  • Item # FLL3400-6
  • Mfr. Model # 3400-6
  • EHC: EHC :
  • This 6-inch rigid caster is a great replacement part for medium to heavy-duty industrial applications. It is made from strong and durable materials and is designed to be long-lasting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER WHEEL, 325 LB CAPACITY, 5 IN, DYNA-TRED POLYURETHANE
  • Item # FLL899-5TG
  • Mfr. Model # 899-5TG
  • EHC: EHC :
  • This five-inch diameter by 1 1/4 inch width caster wheel with a precision bearing has a 325 lb load rating, making it great for light to medium applications. The wheel is Dyna-Tred polyurethane giving it a quiet and non-marking roll while also being durable. It also swivels for ease of use and movement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • RIGID CASTER WHEEL, 400 LB CAPACITY, 4 IN DIAMETER/ 1 1/2 IN WIDTH, REINFORCED THERMOPLASTIC
  • Item # FLL7764W4
  • Mfr. Model # 7764W4
  • EHC: EHC :
  • This rigid caster is sturdy, durable, and good for lighter to medium-weight applications. The wheel has a four-inch diameter and a 1 1/2 inch tread width and can withstand loads of up to 400 lbs. The wheel's toughened rubber makes it soft rolling but still allows it to stand up to considerable use. It has a plain bearing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER, 80 LB LOAD RATING, FRICTION GRIP STEM, BRAKE, 2 IN, TPR
  • Item # FLLEW159SB
  • Mfr. Model # EW159SB
  • EHC: EHC :
  • This caster with brake has a zinc finish and a four-inch diameter X two-inch width Dyna-Tred TPR wheel. It has a load rating of 80 lb, making it suitable for furniture and equipment. Double ball bearing construction offers easy swivelling, and the friction-grip stem can fit directly into cast aluminum, moulded plastic, or pressed-steel chair bases.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER, 200 LB LOAD RATING, DOUBLE BALL BEARING, 2 IN, HARD RUBBER
  • Item # FLLEP759-2
  • Mfr. Model # EP759-2
  • EHC: EHC :
  • This caster with a 200 lb load rating is ideal for pianos and equipment. The wheel is made from hard rubber, and the caster has a zinc finish. The wheel diameter is two inches, with a 7/8 inch tread width. It is designed for excellent mobility and floor protection, and the double ball bearing construction offers easy swivelling and long service life.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER WHEEL, 3 IN DIAMETER, POLYURETHANE, 225 LB LOAD RATING
  • Item # FLL499-3
  • Mfr. Model # 499-3
  • EHC: EHC :
  • The polyurethane material of this 3-inch diameter replacement caster wheel makes for a sturdy and long-lasting product. With a 225-lb load rating, it is suitable for light to medium weight general applications, and it also swivels for ease of movement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER WHEEL, 90 LB LOAD RATING, PLAIN BEARING, 3 IN, SOFT RUBBER
  • Item # FLLEP4520
  • Mfr. Model # EP4520
  • EHC: EHC :
  • This Faultless caster wheel with a plain bearing is suited to lighter applications given its 90 lb load rating. The wheel swivels to make movement easier and is made from soft rubber for a smooth, quiet roll over a range of surfaces. It has a diameter of three inches and a width of 13/16 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • SWIVEL CASTER WHEEL, 8 IN, RUBBER ON POLYURETHANE, 500 LB LOAD RATING
  • Item # FLL1481-8
  • Mfr. Model # 1481-8
  • EHC: EHC :
  • This high-quality, reliable caster wheel swivels to make for an easier and smoother roll. It has an 8-inch diameter and is good for medium industrial applications with its 500 lb load rating. It is rubber on polyurethane, make it a sturdy and durable product.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAULTLESS
  • WHEEL, 500 LB CAPACITY, OFFSET, BLACK, 5/8 IN BORE, 8 IN, RUBBER ON POLYPROPYLENE
  • Item # FLLI82-8X2.25OFF58
  • Mfr. Model # I82-8X2.25OFF58
  • EHC: EHC :
  • This offset pneumatic black wheel with a 500 lb load rating has a 2 1/4 inch width, an 8-inch diameter, a 5/8 inch bore, and a ball bearing. It is Duraflex granular rubber over polypropylene which has been cured under tremendous pressure. The durometer rating is 80A, and the wheel is both puncture-proof and impact-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list