Carpet & Upholstery Cleaning Chemicals
24 Results Found
- TOUGH GUY
- ALL-IN CARPET CARE TGY 4L
- Item # TGY130004
- Mfr. Model # 130004
Superior blend of cleaning agents providing deep cleaning. Excellent for spot and stain removal. Will not leave detergent residue and prevents soiling. Highly effective on all types of carpeting, expecially where there is traffic. Can be used with carpet extractors or rotary scrubbing carpet care.
-
CATALOGUE PAGE # 1644
- ADVANTAGE
- ABSORBENT INSTANT LEMON
- Item # WTH17128
- Mfr. Model # 17128
-
CATALOGUE PAGE # N/A
- DUSTBANE
- CHEWING GUM REMOVER AEROSOL 235G
- Item # DSB50163
- Mfr. Model # 50163
-
CATALOGUE PAGE # N/A
- DIVERSEY
- CLEANER CARPET EXTRACTION
- Item # DRC03844
- Mfr. Model # 03844
-
CATALOGUE PAGE # 1644
- SPOT SHOT
- CARPET STAIN REMOVER TRIGGER 650ML
- Item # WDF00914
- Mfr. Model # 00914
-
CATALOGUE PAGE # 1643
- PERCOLATORTM/MC CARPET SPOTTER
- PERCOLATOR GNRL PRP+COFFEE CRPT
- Item # DRC5002558
- Mfr. Model # 5002558
-
CATALOGUE PAGE # 1644
- DUSTBANE
- DE-FOAM 5L
- Item # DSB53156
- Mfr. Model # 53156
-
CATALOGUE PAGE # N/A
- DUSTBANE
- FOAMING CLEANER DESCALER DEODRZR 2L
- Item # DSB53764
- Mfr. Model # 53764
-
CATALOGUE PAGE # 1654
- DUSTBANE
- CARPET CARE EXPERT 20L
- Item # DSB53193
- Mfr. Model # 53193
-
CATALOGUE PAGE # N/A
- SPOT SHOT
- CARPET STAIN REMOVER AEROSOL 496G
- Item # WDF10927
- Mfr. Model # 10927
-
CATALOGUE PAGE # N/A
- KLEEN-FLO
- CLEANER CARPET/UPHOSTERY 900ML
- Item # KLF271
- Mfr. Model # 271
-
CATALOGUE PAGE # N/A
- DUSTBANE
- CARPET CARE 2 N 1 RUG SPOTTER 5L
- Item # DSB53171
- Mfr. Model # 53171
-
CATALOGUE PAGE # N/A
- SIMPLE GREEN
- CARPET 1 GAL/3.78 L
- Item # SRN0510000615128
- Mfr. Model # 0510000615128
-
CATALOGUE PAGE # N/A
- DUSTBANE
- CARPET CARE COFFEE STAIN REMOVER 5L
- Item # DSB53795
- Mfr. Model # 53795
-
CATALOGUE PAGE # N/A
- TOUGH GUY
- CARPET PRESPRAY 20L
- Item # XDCJ830-20L
- Mfr. Model # J830-20L
-
CATALOGUE PAGE # N/A
- PRISM ENVIRONMENTAL
- CARPET SHAMPOO 4L
- Item # PCRCC50204
- Mfr. Model # CC502-04
-
CATALOGUE PAGE # N/A