!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price

category

https://catalogue.grainger.ca/2023?hybris=true

218 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RONCO
  • DISPOSABLE GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 7/S, BLACK, NITRILE, BX 100
  • Item # RON964
  • Mfr. Model # 964
  • EHC: EHC :
  • These black nitrile, latex- and powder-free gloves are small in size. The gloves have a 4-mil thickness, are 9 1/2 inches in length, and come in a box of 100, providing personal hand protection at your clinic or place of work.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON
  • Item # RON78-505-10
  • Mfr. Model # 78-505-10
  • EHC: EHC :
  • These 10-inch, white safety gloves with nylon-coated palms help with grip function in the handling of materials at a variety of workplaces. They're extra-large in size and will keep hands protected.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
  • RONCO
  • POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF
  • Item # RON148B
  • Mfr. Model # 148B
  • EHC: EHC :
  • These EN-certified, blue, one-size, polyethylene gloves have a 920-millimetre length with a straight cuff. They are latex-and powder-free, have a smooth texture, are ambidextrous, extra long, extra thin, and flexible. They are ideal for applications such as veterinary, fishing, aquaculture, food preparation, janitorial or sanitation, and food and beverage processing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • CUT-RESISTANT GLOVES, COATED, SIZE L/9, CUT LEVEL 4, GREY/BLUE, NITRILE
  • Item # RON69-560-09
  • Mfr. Model # 69-560-09
  • EHC: EHC :
  • These size large/nine coated cut-resistant gloves have a nitrile coating on the palm. These grey/blue gloves are cut level 4, abrasion level 4, and puncture level 3.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
  • RONCO
  • DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SIZE 11/2XL, BLACK, NITRILE, BX 90
  • Item # RON962XX
  • Mfr. Model # 962XX
  • EHC: EHC :
  • For a disposable glove that offers extra protection, these 6-mil exam gloves are latex- and powder-free. They come in a box of 90, are extra-extra-large in size, and 9 1/2 inches in length, perfect for clinical and some industrial uses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • DISPOSABLE GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 7/S, DARK BLUE, NITRILE, BX 100
  • Item # RON966
  • Mfr. Model # 966
  • EHC: EHC :
  • These disposable latex- and powder-free gloves are dark blue in colour and small in size. The gloves have a 4-mil thickness, are 9 1/2 inches in length, and come in a box of 100, providing personal health and hand protection at your clinic or place of work.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • RONCO
  • CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL, PVC/COTTON
  • Item # RON79-325-11
  • Mfr. Model # 79-325-11
  • EHC: EHC :
  • These size XX-large/11 chemical-resistant gloves are made from a blend of polymer materials. These supported, triple-dipped PVC gloves protect against oils, fats, solvents, acids, and other chemicals. These blue, gauntlet-style gloves have a length of 12 inches and a 13-gauge thickness. These supported gloves feature a seamless cotton interlock liner and have palm and finger texture for an improved dry and wet grip. These gloves are Canadian Food Inspection Agency (CFIA) accepted.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
  • RONCO
  • FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR
  • Item # RON74-081-10
  • Mfr. Model # 74-081-10
  • EHC: EHC :
  • Protect your hands with these one size, double-palmed fitter gloves. Featuring rubberized safety cuffs and reinforced fingers, the pair boasts cotton fleece lining for a snug fit. Split leather makes up the backing, with red, blue, and black stripes throughout.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, BLACK, NITRILE, BX 100
  • Item # RON994
  • Mfr. Model # 994
  • EHC: EHC :
  • These nitrile, latex-free, and powder-free exam gloves come black in colour and are size extra-large. The gloves are 9 1/2 inches in length, have a 4-mil thickness, and come in a box of 100 for your hand protection at your place of work.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • DISPOSABLE GLOVES, 9 IN L/4 MIL THICK, SIZE 9/L, BLUE, ECO-FRIENDLY/NITRILE, PKG 100
  • Item # RON945L
  • Mfr. Model # 945L
  • EHC: EHC :
  • For a clinical environment, these blue nitrile exam gloves are sized large, come latex-free, and 9 inches in length. They come in a pack of 100 with 4 mils of palm thickness. These gloves are recyclable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RONCO
  • PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM
  • Item # RON69-380-09
  • Mfr. Model # 69-380-09
  • EHC: EHC :
  • These grey HPPE gloves are size large and are made with HPPE and polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A3, They feature breathability and flexibility, are machine washable, and are abrasion-, cut-, tear-, and puncture-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
  • RONCO
  • DISPOSABLE GLOVES, 9 1/2 IN L//3 MIL THICK, SIZE 8/M, PINK, NITRILE, BX 100
  • Item # RON971
  • Mfr. Model # 971
  • EHC: EHC :
  • These disposable, nitrile, latex-free exam gloves are powder-free with a 3-mil palm thickness. They measure 9 1/2 inches in length, are size medium, and pink in colour for your personal hand protection. The gloves come in a box of 100.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list