Filter Results By

Brand
Price
Shop By
Cable Protection System Component Item
Cable Protection System Components Color
Cable Protection System Components Length
Max. Cable Dia.
Channel Width
Channel Height
Connection Style
Load Capacity
Width
Style
Number of Channels
Material
Item
Height
http://catalogue.acklandsgrainger.com/2017?hybris=true

Cable Protection System Components

118 Results Found

Results per page :  16 | 32 | 48
  • CHECKERS
  • GUARD DOG 5 CHANNEL 36IN OR/BK
  • Item # CSFGD5X125O/B
  • Mfr. Model # GD5X125O/B
  • Cable protector, 5 channel, orange lid, black ramp, each cable/hose is separated and organized into its own protective channel to ensure safety.

    View more View less
    CATALOGUE PAGE # 1416
  • CHECKERS
  • DROP OVER PROTECTOR, ONE CHANNEL
  • Item # CSFFL1X4O
  • Mfr. Model # FL1X4O
  • Features: modular design, patented 5-bar tread plate surface, molded in safety warning symbols, and heavy-duty patented L-shaped connectors. Universal safety colours (UV stabilized). Made from durable polyurethane.

    View more View less
    CATALOGUE PAGE # 1414
  • LENOX
  • SAW HOLE 44L 2-3/4INDIA 1-1/2INDEPT
  • Item # LNX30044
  • Mfr. Model # 30044
  • Added durability - thick backing plate resists damage and increases life. Unique tooth configuration - patented VARI-TOOTH design optimizes cutting for fast cuts and long tooth life. Resists tooth strippage - bi-metal construction creates a hardened edge.

    View more View less
    CATALOGUE PAGE # 482
  • CHECKERS
  • DROP OVER PROTECTOR, TWO CHANNEL
  • Item # CSFFL2X1.75O
  • Mfr. Model # FL2X1.75O
  • Features: modular design, patented 5-bar tread plate surface, molded in safety warning symbols, and heavy-duty patented L-shaped connectors. Universal safety colours (UV stabilized). Made from durable polyurethane.

    View more View less
    CATALOGUE PAGE # 1414
  • CHECKERS
  • GUARD DOG 3 CHANNEL 36IN OR/BK
  • Item # CSFGD3X225O/B
  • Mfr. Model # GD3X225O/B
  • Cable protector, 3 channel, orange lid, black ramp, each cable/hose is separated and organized into its own protective channel to ensure safety.

    View more View less
    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited.
  • POWER FIRST
  • CBL PROTCT,17.5 IN W,RED+YELLOW
  • Item # GGE4CEN1
  • Mfr. Model # 4CEN1
  • Cable protector, channels 5. Channel height 1.3 inches. Channel width 1.3 inches. Height 2 inches, width 17.5 inches, length 36 inches. Load capacity @ 120 F 6000 lbs. Load capacity @ 70 F 10000 lbs. Material of construction, polyurethane. Colour red and yellow.

    View more View less
    CATALOGUE PAGE # N/A
  • CHECKERS
  • DROP OVER PROTECTOR, ONE CHANNEL
  • Item # CSFFL1X1.5O
  • Mfr. Model # FL1X1.5O
  • Features: modular design, patented 5-bar tread plate surface, molded in safety warning symbols, and heavy-duty patented L-shaped connectors. Universal safety colours (UV stabilized). Made from durable polyurethane.

    View more View less
    CATALOGUE PAGE # 1414
  • LIND EQUIPMENT
  • COVER INDUS. CORD BLK 60X6X1.88IN
  • Item # LNDRCC405
  • Mfr. Model # RCC405
  • Excellent protection of cords, cables from forklifts or smaller vehicles, Indoor/Outdoor use. Stronger and longer lasting than PVC covers. All-weather (-40 degree C to 150 degree C/ -40 degree F to 300 degree F) and non-conductive. Low profile and skid resistant.

    View more View less
    CATALOGUE PAGE # 1979
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list