Filter Results By

Brand
Price
Shop By
Ballast Item
Ballast Max. Number of Lamps
Ballast Max. Lamp Watts
Ballast Voltage
Ballast Start Type
Min. Starting Temp.
Ballast Family
Input Watts
Ballast Type
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

CFL Ballasts

15 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • BALLAST ELECTRONIC F/CFL 71430
  • Item # GELGEC213MVPS3W
  • Mfr. Model # GEC213MVPS3W
  • Electronic ballast for compact fluorescent lamps. No. of lamps 2 or 1, input volts 120-277, ballast factor 1.0, input watts 29. Used on lamps 13 W 4-pin, (2) CFS10W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ELECTRONIC F/CFL 71445
  • Item # GELGEC226MVPS3W
  • Mfr. Model # GEC226MVPS3W
  • Electronic ballast for compact fluorescent lamps. No. of lamps 2 or 1, input volts 120-277, ballast factor 1.0, input watts 54. Used on lamps 26 W 4-pin, (1) CFTR32W, (1) CFTR42W, (2) F24T5H.

    View more View less
  • CATALOGUE PAGE # 1164
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,26W,120V
  • Item # GGE16X952
  • Mfr. Model # 16X952
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 26, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type 4 Pin, Start Type Rapid, Number of Lamps 2, Ballast Factor 0.87, Power Factor 0.5, Length 3-29/32 In., Width 2-1/16 I

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • BALLAST CFL ELECTINPUT WATTS 30
  • Item # GGE4KGJ7
  • Mfr. Model # 4KGJ7
  • Compact fluorescent ballast, ballast type electronic, ballast family LumaPro, lamp type CFL, start type programmed, voltage 120/277, input watts 30, number of lamps 1 or 2, ballast factor 1, power factor greater than 0.97, min. starting temp. -17 degrees C, base type 4 pin, length 4-15/16 in., height 1 in., width 2-3/8 in., wireing type series, light output normal, special features dual connector, number of F13BX lamps 1 or 2.

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,68W,120 TO 2
  • Item # GGE16X955
  • Mfr. Model # 16X955
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 68, Voltage 120 to 277, Min. Starting Temp. 0 Degrees F, Base Type 4 Pin, Start Type Instant, Number of Lamps 1 or 2, Ballast Factor 0.88, Power Factor 0.99, Length 9-1/2 In., Wi

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • BALLAST CFL ELECT INPUT WATTS 56
  • Item # GGE4KGJ9
  • Mfr. Model # 4KGJ9
  • Compact fluorescent ballast, ballast type electronic, ballast family LumaPro, lamp type CFL, start type programmed, voltage 120/277, input watts 56, number of lamps 1 or 2, ballast factor 1, power factor greater than 0.97, min. starting temp. -17 degrees C, base type 4 pin, length 4-15/16 in., height 1 in., width 2-3/8 in., wiring type series, light output normal, special features dual connector, number of F26DBX lamps 1 or 2, number of F32BX lamps 1, number of F42BX lamps 1.

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,41W,120 TO 2
  • Item # GGE16X959
  • Mfr. Model # 16X959
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 41, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 1.1, Power Factor Greater Than 0.98, L

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,88W,120 TO 2
  • Item # GGE16X961
  • Mfr. Model # 16X961
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 88, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 0.92, Power Factor Greater Than 0.98,

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,37W,120 TO 2
  • Item # GGE16X954
  • Mfr. Model # 16X954
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 37, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 0.94, Power Factor Greater Than 0.97,

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,31W,120V
  • Item # GGE16X953
  • Mfr. Model # 16X953
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 31, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type 4 Pin, Start Type Rapid, Number of Lamps 2, Ballast Factor 0.8, Power Factor 0.5, Length 3-29/32 In., Width 2-1/16 In

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,104W,120 TO
  • Item # GGE16X957
  • Mfr. Model # 16X957
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 104, Voltage 120 to 277, Min. Starting Temp. 0 Degrees F, Base Type 4 Pin, Start Type Instant, Number of Lamps 2 or 3, Ballast Factor 0.88, Power Factor 0.99, Length 9-1/2 In., W

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,87W,120 TO 2
  • Item # GGE16X956
  • Mfr. Model # 16X956
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 87, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 0.88, Power Factor 0.99, Length 12-13/

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,53W,120 TO 2
  • Item # GGE16X960
  • Mfr. Model # 16X960
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 53, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 0.86, Power Factor 0.99, Length 4-59/6

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • CFL BALLAST,ELECTRONIC,14W,120V
  • Item # GGE16X951
  • Mfr. Model # 16X951
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 14, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type 4 Pin, Start Type Rapid, Number of Lamps 1, Ballast Factor 0.9, Power Factor 0.5, Length 3-29/32 In., Width 2-1/16 In

    View more View less
    CATALOGUE PAGE # 1162
  • LUMAPRO
  • BALLAST CFL ELECT INPUT WATTS 82
  • Item # GGE4KGL2
  • Mfr. Model # 4KGL2
  • Compact fluorescent ballast, ballast type electronic, ballast family LumaPro, lamp type CFL, start type programmed, voltage 120/277, input watts 82, number of lamps 2, ballast factor 1, power factor greater than 0.97, min. starting temp. -17 degrees C, base type 4 pin, length 5-15/16 in., height 1-1/8 in., width 2-7/8 in., wiring type series, light out put normal, special features dual connector, number of F26DBX lamps 2, number of F282D/4P lamps 2, number of F32BX lamps 2.

    View more View less
    CATALOGUE PAGE # 1162
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list