Filter Results By

Brand
Price
Shop By
Insulation Color
Connection Type
Seam
Wire Range
Overall Length
Insulation Type
Max. Voltage
Max. Temp.
Item
Connector Type
http://catalogue.acklandsgrainger.com/2017?hybris=true

Butt Splice Connectors

149 Results Found

Results per page :  16 | 32 | 48
  • GROTE
  • CONNECTOR BUTT SHRNKABL 18-22 1C/PK
  • Item # GRO83-2150
  • Mfr. Model # 83-2150
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • CONNECTOR BUTT 14-16GA SHRINK 15/PK
  • Item # GRO84-2350
  • Mfr. Model # 84-2350
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • CONNECTOR BUTT 18-22GA 15/PK
  • Item # GRO84-2150
  • Mfr. Model # 84-2150
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • CONNECTOR SHRINK BUTT 10-12GA 15/PK
  • Item # GRO84-2550
  • Mfr. Model # 84-2550
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • BUTT H/S CRIMP/SOLDER 16-14GA 100/P
  • Item # GRO83-2930
  • Mfr. Model # 83-2930
  • Heat shrinkable crimp, solder and seal terminals offer all the protection of heat shrinkable terminals plus the additional strength of a solder connection.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • CONNECTOR BUTT 16-14 100/PK
  • Item # GRO83-2380
  • Mfr. Model # 83-2380
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3049
  • GROTE
  • BUTT H/S STP DWN 20-18TO16-14 100/P
  • Item # GRO83-2624
  • Mfr. Model # 83-2624
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • CONNECTOR BUTT 22-18 100/PK
  • Item # GRO83-2180
  • Mfr. Model # 83-2180
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3049
  • POWER FIRST
  • BUTT SPLICE CONNECTOR,BLUE,PK25
  • Item # GGE4FRE7
  • Mfr. Model # 4FRE7
  • Butt Splice Connector, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.417 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Heat Shrink, Features Waterproof

    View more View less
    CATALOGUE PAGE # 1376
  • GROTE
  • BUTT H/S STP DWN 16-14TO12-10 15/PK
  • Item # GRO84-2625
  • Mfr. Model # 84-2625
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3051
  • GROTE
  • BUTT H/S STP DWN 16-14TO12-10 100/P
  • Item # GRO83-2625
  • Mfr. Model # 83-2625
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

    View more View less
    CATALOGUE PAGE # 3051
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list