Filter Results By

Brand
Price
Shop By
Length under Head
Thread Length
Thread Size
Material
http://catalogue.acklandsgrainger.com/2017?hybris=true

Bulk Socket Head Cap Screws

84 Results Found

Results per page :  16 | 32 | 48
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 7/8-9X8 BULK
  • Item # BBT011523B
  • Mfr. Model # 011523B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 3/8-16X2 BULK
  • Item # BBT011263B
  • Mfr. Model # 011263B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • ALLOY FLAT HEAD SKT CAP 1/2-13X1-1/
  • Item # BBT211293B
  • Mfr. Model # 211293B
  • Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • ALLOY FLAT HEAD SKT CAP 5/16-18X1
  • Item # BBT211163B
  • Mfr. Model # 211163B
  • Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 1/4-20X3/4 BULK
  • Item # BBT011149B
  • Mfr. Model # 011149B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT BUTT ALLY 3/8-16X3/4
  • Item # BBT201171B
  • Mfr. Model # 201171B
  • Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • ALLOY FLAT HEAD SKT CAP 3/4-10X2-1/
  • Item # BBT211376B
  • Mfr. Model # 211376B
  • Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT BUTT ALLY 3/8-16X1
  • Item # BBT201175B
  • Mfr. Model # 201175B
  • Used in low clearance application when a low profile is desired. Class fit 3A. Hardness RC36-43. ASME/ANSI B18.3 1986 and ASTM F835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 5/16-18X1-1/ BULK
  • Item # BBT011205B
  • Mfr. Model # 011205B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 1/4-20X1 BULK
  • Item # BBT011153B
  • Mfr. Model # 011153B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 5/16-18X1 BULK
  • Item # BBT011203B
  • Mfr. Model # 011203B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • ALLOY FLAT HEAD SKT CAP 3/8-16X1-1/
  • Item # BBT211215B
  • Mfr. Model # 211215B
  • Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 1/2-13X2 BULK
  • Item # BBT011363B
  • Mfr. Model # 011363B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 1/2-13X2-1/2 BULK
  • Item # BBT011367B
  • Mfr. Model # 011367B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 10-32X3/8 BULK
  • Item # BBT011121B
  • Mfr. Model # 011121B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
  • BRIGHTON-BEST
  • CAPSCREW SKT HD 3/8-16X1 BULK
  • Item # BBT011255B
  • Mfr. Model # 011255B
  • Made from heat treated alloy steel. Best for applications where extreme strength and hardness are required. Black oil (plain) finish. Features class A fit 3A, hardness RC 38-43, and ASME/ANSI B18.3 1986 and ASTM A574-92A.

    View more View less
    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list