Filter Results By

Brand
Price
Shop By
Dimension Type
Size
Material
Item
Decimal Equivalent
http://catalogue.acklandsgrainger.com/2017?hybris=true

Bridge Reamers

127 Results Found

Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • REAMER ALIGNING HEX SHK 13/16IN
  • Item # CSBRE20052
  • Mfr. Model # RE20052
  • Aligning reamer. High speed steel with hex shank. Size 13/16 inch. Flute length 5 inches. Length 7 inches. 1-1/4 inch hex.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING HEX SHK 1-1/16IN
  • Item # CSBRE20104
  • Mfr. Model # RE20104
  • Aligning reamer. High speed steel with hex shank. Size 1-1/16 inch. Flute length 5 inches. Length 7 inches. 1-5/8 inch hex.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 3/4IN
  • Item # CSBRE19048
  • Mfr. Model # RE19048
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 3/4 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 5/8
  • Item # CSBRE19040
  • Mfr. Model # RE19040
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 5/8 inch, flute length 4-1/2 inches, overall length 6-3/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING HEX SHK 15/16IN
  • Item # CSBRE20060
  • Mfr. Model # RE20060
  • Aligning reamer. High speed steel with hex shank. Size 15/16 inch. Flute length 5 inches. Length 7 inches. 1-7/16 inch hex.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 1/2
  • Item # CSBRE19032
  • Mfr. Model # RE19032
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 1/2 inch, flute length 4 inches, overall length 5-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER BRIDGE 13/16IN 1/2IN SHANK
  • Item # CSBRE19052
  • Mfr. Model # RE19052
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 13/16 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 7/8IN
  • Item # CSBRE19056
  • Mfr. Model # RE19056
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 7/8 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING HEX SHK 11/16IN
  • Item # CSBRE20044
  • Mfr. Model # RE20044
  • Aligning reamer. High speed steel with hex shank. Size 11/16 inch. Flute length 4-1/2 inches. Length 6-1/2 inches. 1/16 inch hex.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 1IN
  • Item # CSBRE19100
  • Mfr. Model # RE19100
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 1 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 9/16IN
  • Item # CSBRE19036
  • Mfr. Model # RE19036
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 9/16 inch, flute length 4 inches, overall length 5-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 11/16
  • Item # CSBRE19044
  • Mfr. Model # RE19044
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 11/16 inch, flute length 4-1/2 inches, overall length 6-3/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 1-1/16IN
  • Item # CSBRE19104
  • Mfr. Model # RE19104
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 1-1/16 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLEVELAND
  • REAMERS,HSS,STEAM OXIDE,13/16"
  • Item # GNF616-23818
  • Mfr. Model # 616-23818
  • Taper shank bridge reamer, list No. 616 left hand helix, right hand cut. Premium grade high speed steel. Left hand helix eliminates grabbing when reaming misaligned holes. Material applications: structural steel.

    View more View less
  • CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 15/16IN
  • Item # CSBRE19060
  • Mfr. Model # RE19060
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 15/16 inch, flute length 5 inches, overall length 6-7/8 inches, shank 1/2 inch.

    View more View less
    CATALOGUE PAGE # 518
  • CLARKSON-OSBORN
  • REAMER ALIGNING 3/8IN
  • Item # CSBRE19024
  • Mfr. Model # RE19024
  • General purpose aligning reamer. High speed steel, 3-flats on shank. Size 3/8 inch, flute length 2-3/4 inches, overall length 4-5/8 inches, shank 3/8 inch.

    View more View less
    CATALOGUE PAGE # 518
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list