Filter Results By

Brand
Price
Shop By
Amps
Circuit Breaker Type
Series
Max. AIR Rating
Item
For Use With
http://catalogue.acklandsgrainger.com/2017?hybris=true

Bolt On Miniature Circuit Breakers

26 Results Found

Results per page :  16 | 32 | 48
  • SQUARE D
  • BREAKERS BOLT ON 20A 1P
  • Item # SQDQOB120
  • Mfr. Model # QOB120
  • QOB (bolt on) circuit breaker, 10K air, 20 amps, minimum wire size 14, maximum wire size 8, 1 pole.

    View more View less
    CATALOGUE PAGE # 1296
  • SQUARE D
  • BREAKERS BOLT ON 15A 2P
  • Item # SQDQOB215
  • Mfr. Model # QOB215
  • QOB (bolt on) circuit breaker, 10K air, 15 amps, minimum wire size 14, maximum wire size 8, 2 poles.

    View more View less
    CATALOGUE PAGE # 1296
  • SQUARE D
  • BREAKERS BOLT ON 15A 1P
  • Item # SQDQOB115
  • Mfr. Model # QOB115
  • QOB (bolt on) circuit breaker, 10K air, 15 amps, minimum wire size 14, maximum wire size 8, 1 pole.

    View more View less
    CATALOGUE PAGE # 1296
  • SQUARE D
  • BREAKERS BOLT ON 30A 2P
  • Item # SQDQOB230
  • Mfr. Model # QOB230
  • QOB (bolt on) circuit breaker, 10K air, 30 amps, minimum wire size 14, maximum wire size 8, 2 poles.

    View more View less
    CATALOGUE PAGE # 1296
  • SQUARE D
  • BREAKERS BOLT ON 20A 2P
  • Item # SQDQOB220
  • Mfr. Model # QOB220
  • QOB (bolt on) circuit breaker, 10K air, 20 amps, minimum wire size 14, maximum wire size 8, 2 poles.

    View more View less
    CATALOGUE PAGE # 1296
  • SQUARE D
  • BREAKERS BOLT ON 30A 3P
  • Item # SQDQOB330
  • Mfr. Model # QOB330
  • QOB (bolt on) circuit breaker, 10K air, 30 amps, minimum wire size 14, maximum wire size 8, 3 poles.

    View more View less
    CATALOGUE PAGE # 1296
  • FEDERAL PIONEER
  • BREAKER 40A 3P NB
  • Item # FPENB3P40
  • Mfr. Model # NB3P40
  • Three pole, 40 amps, NB series bolt-on circuit breaker, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • FEDERAL PIONEER
  • BREAKER 1 POLE NB 40A
  • Item # FPENB40
  • Mfr. Model # NB40
  • One pole, 40 amps, NB series bolt-on circuit breaker, 10K AIR rating.

    View more View less
    CATALOGUE PAGE # 1297
  • SQUARE D
  • BREAKERS BOLT ON 15A 3P
  • Item # SQDQOB315
  • Mfr. Model # QOB315
  • QOB (bolt on) circuit breaker, 10K air, 15 amps, minimum wire size 14, maximum wire size 8, 3 poles.

    View more View less
    CATALOGUE PAGE # 1296
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list