!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Pipe Fitting Material
Finish/Coating
Material Grade
Class
Fitting Side A Nominal Pipe Size
Fitting Side B Nominal Pipe Size
Fitting Side C Nominal Pipe Size
Fitting Side D Nominal Pipe Size
Fitting Side A Gender
Fitting Side A Type
Fitting Side B Gender
Fitting Side B Type
Fitting Side C Gender
Fitting Side C Type
Fitting Side D Type
Maximum Operating Pressure
Includes Pre-Applied Thread Sealant
Thread Sealant Type
Flange Outside Diameter
Overall Length

Metal Pipe Fittings

https://catalogue.grainger.ca/2023?hybris=true

4427 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • REDUCING COUP 3/8 X 1/4 IN NPT BLK
  • Item # GGM1XKR8
  • Mfr. Model # 1XKR8
  • EHC: EHC :
  • Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1/4" to 1" fittings: 2,000 PSI WOG @ 150 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2609
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CRANE
  • SWAGE NIPPLE, THREADED BOTH END, SCHEDULE 160, 3/4 X 1/2 IN
  • Item # CRE34.12S160SWGTB
  • Mfr. Model # 34.12S160SWGTB
  • EHC: EHC :
  • Choose strength with this durable swage nipple featuring threaded ends on both sides. The schedule 160 design measures 3/4 x 1/2 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list