!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Finish
Material
Screw Head Style
Screw Drive Style
Thread Size
Screw Minimum Thread Length
Barrel Head Style
Barrel Drive Size
Barrel Head Diameter
Barrel Head Height
Dimensional Standards
Material Quality Standards
Resistance Properties

Binding Screws

https://catalogue.grainger.ca/2023?hybris=true

16 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ACCURATE MFD PRODUCTS
  • BINDING SCREW, TRUSS HEAD, THREAD SZ 8"-32, 5/16 IN L, 3/8 IN DIA, STEEL/ZINC, PK 25
  • Item # ACUZ4075
  • Mfr. Model # Z4075
  • EHC: EHC :
  • These truss head binding screws are 5/16 inches long, with a 8"-32 thread size, a 3/8-inch head diameter, and a 1/8-inch head height. They have a combo drive type and are made from steel with a zinc-plated finish. Available in a pack of 25.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list