!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type
Belt Width
Belt Length
Belt Speed

Belt Grinding & Sanding Machines

Belt grinding and sanding machines drive an abrasive belt around multiple contact wheels to abrade material from metal or wood workpieces. They smooth flatwork, bevel edges, shape curves and contours, remove welds, snag castings, and sharpen blades. Workpieces are held against the moving belt to remove material. These industrial belt grinder and sander machines are commonly used in metalworking and woodworking shops.

https://catalogue.grainger.ca/2023?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • BELT SANDER, CORDED, 13⅛ IN, 4 X 24 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT
  • Item # MKT9404
  • Mfr. Model # 9404
  • EHC: EHC :
  • This corded belt sander has a tool length of 13⅛ inches and a belt size of 4 x 24 inches. It operates at 8.8A and meets the UL/CSA standards. The belt sander has lever release, 690 to 1440 surface feet per minute, ball and needle bearings, and 16.4-foot cord. It features an auto-tracking belt, low noise, and dust bag.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
  • MAKITA
  • BELT SANDER, CORDED, 13⅛ IN, 3 X 24 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT
  • Item # MKT9920
  • Mfr. Model # 9920
  • EHC: EHC :
  • This corded belt sander has a tool length of 13⅛ inches and a belt size of 3 x 24 inches. It operates at 8.8A and meets the UL/CSA standards. The belt sander has lever release, 690 to 1440 surface feet per minute, ball and needle bearings, and 16.4-foot cord. It features variable-speed, an auto-tracking belt, low noise, and a dust bag.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • FINISHING TOOL, CORDED, 760 X 40 MM, 120V/10A, CSA, 19 IN, SPRING-LOADED TENSIONER ARM
  • Item # WLT30A288
  • Mfr. Model # 30A288
  • EHC: EHC :
  • This corded finishing tool has a maximum belt size of 760 length x 40 millimetre width and operates on 120V/10A. It has three-roller bearing pulley assemblies bearings and a spring-loaded tensioner arm. The tool meets the CSA standard and has a length of 19-inch. It features variable-speed, a soft start, a lock-on switch, and restart protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE
  • Item # MKT9911KX1
  • Mfr. Model # 9911KX1
  • EHC: EHC :
  • This corded belt sander has a tool length of 10⅜-inch and a belt size of 3 x 18 inches. It operates at 5.6A and meets the UL/CSA standards. The belt sander has lever release, 250 to 900 surface feet per minute, ball and needle bearings, and 8.2-foot cord. It features variable-speed, an auto-tracking belt, low noise, and an ergonomic design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
  • MAKITA
  • BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT
  • Item # MKT9903
  • Mfr. Model # 9903
  • EHC: EHC :
  • This corded belt sander has a tool length of 11⅝-inch and a belt size of 3 x 21 inches. It operates at 8.8A and meets the UL/CSA standards. The belt sander has lever release, 690 to 1440 surface feet per minute, ball bearings, and 16.4-foot cord. It features variable-speed, auto-tracking belt, low noise, and an ergonomic design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • BELT SANDER, CORDED, 14 IN, 3 X 24 IN, 7.8A, UL/CSA, 1300 SFPM, 16.4 FT, BALL/NEEDLE
  • Item # MKT9924DB
  • Mfr. Model # 9924DB
  • EHC: EHC :
  • This corded belt sander has a tool length of 14-inch and a belt size of 3 x 24 inches. It operates at 7.8A and meets the UL/CSA standards. The belt sander has lever release, 1300 surface feet per minute, ball and needle bearings, and 16.4-foot cord. It features variable-speed, an auto-tracking belt, low noise, and an ergonomic design.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 70 . Please update the quantity to proceed with checkout.
  • MAKITA
  • BELT SANDER, CORDED, 13 ⅞ IN, 4 X 24 IN, 11A, UL/CSA, 1640 SFPM, 16.4 FT, 2 CONDUCTORS
  • Item # MKT9403
  • Mfr. Model # 9403
  • EHC: EHC :
  • This corded belt sander has a tool length of 13⅞-inch and a belt size of 4 x 24 inches. It operates at 11A and meets the UL/CSA standards. The belt sander has lever release, 1640 surface feet per minute, ball and needle bearings, 16.4-foot cord, and two conductors. It features labyrinth construction and includes a dust bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list