Filter Results By

Brand
Price
Exhaust/Supply Fan Motor HP
Fan RPM
CFM @ 0.000-In. SP
http://catalogue.acklandsgrainger.com/2017?hybris=true

Belt Drive Exhaust Fans w/Drive Package

10 Results Found

Results per page :  16 | 32 | 48
  • CANARM
  • WALL EXH. FAN 36 CABINET BG SHUTTER
  • Item # LDRXBL36CBS10050
  • Mfr. Model # XBL36CBS10050
  • Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 9,870, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 8.8/4 - 4.4, Motor HP 1/2, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 423, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXH. FAN 30 CABINET BG SHUTTER
  • Item # LDRXBL30CBS10033
  • Mfr. Model # XBL30CBS10033
  • Propeller Dia. (In.) 30, CFM @ 0.000-In. SP 7,730, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 6.6/2.9 - 3.3, Motor HP 1/3, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 464, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXH. FAN 48 CABINET BG SHUTTER
  • Item # LDRXBL48CBS10100
  • Mfr. Model # XBL48CBS10100
  • Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 21,500, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 12.6/6.2 - 6.3, Motor HP 1.0, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 336, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXHAUST FAN 24 BELT DRIVE
  • Item # LDRXBL24T10033
  • Mfr. Model # XBL24T10033
  • Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3,270, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 6.6/2.9 - 3.3, Motor HP 1/3, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 657, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXHAUST FAN 48 BELT DRIVE
  • Item # LDRXBL48T10100
  • Mfr. Model # XBL48T10100
  • Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 21,500, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 12.6/6.2 - 6.3, Motor HP 1.0, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 336, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXHAUST FAN 42 BELT DRIVE
  • Item # LDRXBL42T10075
  • Mfr. Model # XBL42T10075
  • Propeller Dia. (In.) 42, CFM @ 0.000-In. SP 14,800, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 10.8/5.3 - 5.4, Motor HP 3/4, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 586, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXHAUST FAN 36 BELT DRIVE
  • Item # LDRXBL36T10050
  • Mfr. Model # XBL36T10050
  • Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 9,870, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 8.8/4 - 4.4, Motor HP 1/2, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 423, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXH. FAN 42 CABINET BG SHUTTER
  • Item # LDRXBL42CBS10075
  • Mfr. Model # XBL42CBS10075
  • Propeller Dia. (In.) 42, CFM @ 0.000-In. SP 14,800, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 10.8/5.3 - 5.4, Motor HP 3/4, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 586, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXHAUST FAN 30 BELT DRIVE
  • Item # LDRXBL30T10033
  • Mfr. Model # XBL30T10033
  • Propeller Dia. (In.) 30, CFM @ 0.000-In. SP 7,730, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 6.6/2.9 - 3.3, Motor HP 1/3, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 464, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
  • CANARM
  • WALL EXH. FAN 24 CABINET BG SHUTTER
  • Item # LDRXBL24CBS10033
  • Mfr. Model # XBL24CBS10033
  • Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3,270, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 6.6/2.9 - 3.3, Motor HP 1/3, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 657, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

    View more View less
    CATALOGUE PAGE # 1438
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list