Filter Results By

Brand
Shop By

Ballasts

Keep your lights and signage burning brightly with the proper ballasts from Acklands-Grainger. Ballasts provide precise current and voltage flow to lighting to ensure maximum light output and lamp life. The wrong ballast can cost you money in repeated lamp replacement. Keep yourself out of the dark with the right ballast for your particular lighting requirements. Our line of quality lighting equipment and accessories are perfect for all your everyday and emergency needs.

http://catalogue.acklandsgrainger.com/2017?hybris=true

138 Results Found

Results per page :  16 | 32 | 48
  • GE LIGHTING
  • BALLAST PROLINE T12 120-277V 74474
  • Item # GELGE260ISMVN
  • Mfr. Model # GE260ISMVN
  • Electronic Ballast, Instant, T12 Lamps 4FT - 8FT Single pin, Number of Lamps 1 or 2, 120/277 Voltage, 1.21 Amps AC, 144 Input Watts, 0.87 Ballast Factor, Parallel.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 72266
  • Item # GELGE232MAXN/ULTRA
  • Mfr. Model # GE232MAXN/ULTRA
  • Ultramax N high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .87, input watts 54. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST PROLINE T8 120-277V 72275
  • Item # GELGE232MVN
  • Mfr. Model # GE232MVN
  • Ballast, electronic. For use with T8 lamps. Number of lamps 2. Voltage 120/277. Instant start. Amps AC 0.52/0.23. Input watts 59/57. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. Parallel

    View more View less
  • CATALOGUE PAGE # 1164
  • Available only while supplies last. Quantities may be limited.
  • GE LIGHTING
  • BALLAST PROLINE T12 97498
  • Item # GELGE240RS120
  • Mfr. Model # GE240RS120
  • Electromagnetic fluorescent lighting ballast for rapid start lamps, 120 input volts. For 2 lamps.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 72262
  • Item # GELGE232MAXL/ULTRA
  • Mfr. Model # GE232MAXL/ULTRA
  • Ultramax L high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .77, input watts 49. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST HID GES400TRIAC4-5 78539
  • Item # GELGES400TRIAC4-5
  • Mfr. Model # GES400TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S51. Circuit type CWA. Input watts 465. Lamp input voltage 120/277/347. Lamp watts 4

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST ULTRAMAX HI EFF 78625
  • Item # GELGE432MAXL/ULTRA
  • Mfr. Model # GE432MAXL/ULTRA
  • Ultramax L high-efficiency electronic ballast. No. of lamps 4, input volts 120/277, ballast factor .77, input watts 97. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST HID GEM175TRIAC3-5 78521
  • Item # GELGEM175TRIAC3-5
  • Mfr. Model # GEM175TRIAC3-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M57. Circuit type CWA. Input watts 208. Lamp input voltage 120/277/347. Lamp watts 17

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST T8 120-277V 74469
  • Item # GELGE259MVN
  • Mfr. Model # GE259MVN
  • Ballast, electronic. For use with T8 lamps. Number of lamps 2 or 1. Voltage 120/277. Instant start. Amps AC 1.01/.040. Input watts 113/110. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. P

    View more View less
  • CATALOGUE PAGE # 1164
  • GE LIGHTING
  • BALLAST HID GEM400TRIAC4-5 78523
  • Item # GELGEM400TRIAC4-5
  • Mfr. Model # GEM400TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M59. Circuit type CWA. Input watts 460. Lamp input voltage 120/277/347. Lamp watts 40

    View more View less
  • CATALOGUE PAGE # 1166
  • GE LIGHTING
  • BALLAST MAGNETIC PULSE STRT 78529
  • Item # GELGEP350TRIAC4-5
  • Mfr. Model # GEP350TRIAC4-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M131. Circuit type CWA. Input watts 410. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
  • LUMAPRO
  • ELECTRONIC BALLAST,T8 LAMPS,120/277
  • Item # GGE4KGF5
  • Mfr. Model # 4KGF5
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 2 or 3, Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.71, Input Watts 83 to 85, Wiring Type Parallel, Ballast Factor 0.88, Power Factor Greater Than 0.97, Total Harmonic Distortion Less Than 10 Percent, Special Features Correction, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

    View more View less
    CATALOGUE PAGE # 1163
  • LUMAPRO
  • BALLAST ELECTRONIC T5 .23 TO 1A
  • Item # GGE4KGG3
  • Mfr. Model # 4KGG3
  • Electronic Ballast, Electronic Ballast Type, T5 Lamps Lamp Type, Programmed Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.23 to 1 Amps AC, 62 to 120 Input Watts, 0 Min. Starting Temp. (F), 1 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), 90 Degree Special Features, Normal Light Output, LumaPro Ballast Family, Series Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

    View more View less
    CATALOGUE PAGE # 1163
  • GE LIGHTING
  • BALLAST HID GEM1000TRIAC5-5 78524
  • Item # GELGEM1000TRIAC5-5
  • Mfr. Model # GEM1000TRIAC5-5
  • Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M47. Circuit type CWA. Input watts 1,080. Lamp input voltage 120/277/347. Lamp watts

    View more View less
  • CATALOGUE PAGE # 1166
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list