Filter Results By

Brand
Price
Shop By
Overall Length
Male/Female
Insulation Type
Wire Size
Number of Ports
Item
http://catalogue.acklandsgrainger.com/2017?hybris=true

Ballast To Luminaire Disconnects

6 Results Found

Results per page :  16 | 32 | 48
  • IDEAL
  • LUMINAIRE DISCONNECT 2 WIRE STNDRD
  • Item # IDI30-372
  • Mfr. Model # 30-372
  • Male/Female Ballast Disconnect, Insulation Type Nylon, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Connection Type Push-In, Features 2-Port

    View more View less
    CATALOGUE PAGE # 1385
  • IDEAL
  • LUMINAIRE DISCONNECT 3 WIRE STD JAR
  • Item # IDI30-383XJ
  • Mfr. Model # 30-383XJ
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.50 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 3-Port

    View more View less
    CATALOGUE PAGE # 1385
  • IDEAL
  • LUMINAIRE DISCONNECT 2 WIRE STNDRD
  • Item # IDI30-382J
  • Mfr. Model # 30-382J
  • Male/Female Ballast Disconnect, Insulation Type Nylon, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Connection Type Push-In, Features 2-Port

    View more View less
    CATALOGUE PAGE # 1385
  • IDEAL
  • LUMINAIRE DISCON 18AWG SOLID 3WIRE
  • Item # IDI30-083
  • Mfr. Model # 30-083
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 AWG Solid, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.58 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 3-Port

    View more View less
    CATALOGUE PAGE # 1385
  • IDEAL
  • LUMINAIRE DISCONNECT 3 WIRE STNDRD
  • Item # IDI30-383X
  • Mfr. Model # 30-383X
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.50 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 3-Port

    View more View less
    CATALOGUE PAGE # 1385
  • IDEAL
  • LUMINAIRE DISCON 18AWG SOLID 2WIRE
  • Item # IDI30-082
  • Mfr. Model # 30-082
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 AWG Solid, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.58 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 2-Port

    View more View less
    CATALOGUE PAGE # 1385
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list