Filter Results By

Brand
Price
Shop By
Fan Width
Mounting Eye O.C. - Fans
Electrical Connection - Fans
Fan dBA
Fan Height
Fan Depth
Fan Shape
Fan Item
Fan Watts
Fan Voltage
Fan Dia.
Item
CFM @ 0.000-In. SP
http://catalogue.acklandsgrainger.com/2017?hybris=true

Axial Fans

85 Results Found

Results per page :  16 | 32 | 48
  • DAYTON
  • FAN AXIAL 105CFM 115V
  • Item # GGE4WT47
  • Mfr. Model # 4WT47
  • Axial fan, square AC axial fan, 2,900 RPM, 19 watt, 0.11 amp, sleeve type bearing, dBA 48, class B insulation and impedance-protected motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 238CFM 115V
  • Item # GGE4WT42
  • Mfr. Model # 4WT42
  • Axial fan, round AC axial fan, 2,750 RPM, 5.9 watt, 0.24 amp, ball type bearing, dBA 58, class B insulation and impedance-protected motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 115CFM 115V
  • Item # GGE4WT46
  • Mfr. Model # 4WT46
  • Square AC Axial Fan, Air Flow 115 CFM, Voltage Rating 115 Volts, Width 4 11/16 Inches, Speed 3100 RPM, Current Rating 0.24 Amp, Bearing Sleeve, Power Rating 20 Watts, Speech Interference Level 49 dB , Mounting Hole Size 4 1/8 Inches, Depth 1 1/2 Inches, Height 4 11/16 Inches, Cast Aluminum Housing, Maximum Temperature 158 Degrees Fahrenheit

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 665CFM 115V
  • Item # GGE4WT44
  • Mfr. Model # 4WT44
  • Axial fan, round AC axial fan, 1,600 RPM, 23 watt, 0.27 amp, ball type bearing, dBA 52, class A insulation and impedance-protected motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL SQUARE 100CFM 115V
  • Item # GGE2RTK5
  • Mfr. Model # 2RTK5
  • Axial Fan, Square, 100 CFM @ 0.000-In SP, Voltage 115 AC, 60/50 Hz, Single Phase, Amps 0.22, Watts 20, Fan RPM 2900, 47 dBA, Height 4-11/16 In, Width 4-11/16 In, Depth 1-1/2 In, Mounting Holes O C 4-1/8 In, Horizontal Mounting Position, Motor Insulation C

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL SQ 107CFM 115V
  • Item # GGE6KD76
  • Mfr. Model # 6KD76
  • Square AC axial fan, maximum temperature 158 degree F, impedance protected shaded pole motor. Insulation Class B, ball bearings. Black painted cast aluminum housing. Black plastic fan blade. Terminals require separate power cord.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 105CFM 230V
  • Item # GGE4WT33
  • Mfr. Model # 4WT33
  • Axial fan, square DC fan, 2,700 RPM, 1.4 watt, 0.12 amp, sleeve type bearing, dBA 31, class E insulation and impedance-protected shaded-pole motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 108 CFM 24V
  • Item # GGE6KD74
  • Mfr. Model # 6KD74
  • Square DC axial fan, air flow 108 CFM, voltage rating 24 volts, width 4-11/16 inches, speed 3100 RPM, current rating 0.26 amp, bearing ball, power rating 6.2 watts, speech interference level 42 dB, mounting hole size 4-1/8 inches, depth 1-1/2 inches, heig

    View more View less
    CATALOGUE PAGE # 1433
  • DAYTON
  • FAN AXIAL 238CFM 230V
  • Item # GGE4WT43
  • Mfr. Model # 4WT43
  • Axial fan, round AC axial fan, 2,750 RPM, 5.9 watt, 0.24 amp, sleeve type bearing, dBA 58, class A insulation and impedance-protected motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL SQUARE 170CFM 24VDC
  • Item # GGE2RTJ7
  • Mfr. Model # 2RTJ7
  • Axial fan, square. 170 CFM @ 0.000-In SP. Volts 24 DC. Amps 0.57. Watts 13.7. Fan RPM 3800. 51 dBA. Height 4-11/16 inch, width 4-11/16 inch, depth 1-1/2 inch. Mounting holes OC 4-1/8 inch. Vertical or horizontal mounting position. Motor insulation class B

    View more View less
    CATALOGUE PAGE # 1433
  • DAYTON
  • FAN AXIAL SQUARE 200CFM 115V
  • Item # GGE2RTK7
  • Mfr. Model # 2RTK7
  • Axial fan, round, 200 CFM @ 0.000-In SP, voltage 115 AC, 60/50 Hz, single phase, amps 0.48, watts 36, fan RPM 2950, 55 dBA, height 6-3/4 inch, width 5-15/16 inch, depth 2 inch, mounting holes O C 6-3/8 inch.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 340CFM 115V
  • Item # GGE3VU66
  • Mfr. Model # 3VU66
  • Square AC Axial Fan, Air Flow 355 CFM, Voltage Rating 125 Volts, Speed 3250 RPM, Current Rating 0.27 Amp, Bearing Ball, Power Rating 30 Watts, Speech Interference Level 66 dB, Depth 3-1/2 Inches, Height 6-15/16 Inches, Width 6-15/16 Inches, Mounting Hole OC 6 Inches. Cast Aluminum Housing, BPT Plastic Fan Blade, terminal connection.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 70CFM 115V
  • Item # GGE4WT48
  • Mfr. Model # 4WT48
  • Axial fan, square AC axial fan, 2,900 RPM, 11 watt, 0.13 amp, sleeve type bearing, dBA 36 class B insulation and impedance-protected motor.

    View more View less
    CATALOGUE PAGE # 1434
  • DAYTON
  • FAN AXIAL 108 CFM 12V
  • Item # GGE6KD70
  • Mfr. Model # 6KD70
  • Square DC axial fan, Air Flow 108 CFM, voltage rating 12 volts, Width 4-11/16 inches, speed 3100 RPM, current rating 0.50 amp, bearing ball, power rating 6 watts, speech interference level 42 dB, mounting hole size 4-1/8 inches, depth 1-1/2 inches, height

    View more View less
    CATALOGUE PAGE # 1433
  • DAYTON
  • FAN AXIAL SQUARE 870CFM 115V
  • Item # GGE2RTK9
  • Mfr. Model # 2RTK9
  • Axial Fan, Round, 870 CFM @ 0.000-In SP, Voltage 115 AC, 60/50 Hz, Single Phase, Amps 1.1, Watts 120, Fan RPM 2900, 70 dBA, Depth 3 1/2 In, Fan Dia 10 In, Mounting Holes O C 9 11/16 In, Vertical or Horizontal Mounting Position, Motor Insulation Class A, A

    View more View less
    CATALOGUE PAGE # 1434
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list